Beli steel caster di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HAMMER CASTER Roda Kastor 360°atribut:
- Neck Type: rotate
- HAMMER CASTER Caster Cast Iron Rigid / Roda Matiatribut:
- Neck Type: off
- LIVEO Tangga Lipat Multifungsiatribut:
- Material: 100% Alumunium Alloy
- Certified: EN 131
- Maximum Loading Capacity (kg): 150
- SKF Radial Spherical Plain Bearing Tipe GE EDeskripsi:Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination. The bearings require maintenance and can be relubricated only from the side.atribut:
- Material Constant: 330
- Chamfer Dimension Bore r1 (mm): min. 0.3
- Chamfer Dimension Outer Ring r2 (mm): min. 0.3
- Fillet Radius Housing rb (mm): max. 0.3
- Fillet Radius Shaft ra (mm): max. 0.3
- Maintenance: Relubrication required
- Material, Inner Ring: Bearing steel
- Material, Outer Ring: Bearing steel
- Radial Internal Clearance: CN
- Relubrication Feature: Without
- Sealing: Without
- Sliding Contact Surface Combination: Steel/steel, standard
- Specific Dynamic Load Factor (N/mm²): 100
- Specific Static Load Factor (N/mm²): 500
- TRUSCO Urethane Caster TYS SeriesDeskripsi:It is a standard light / medium load caster with traveling performance and load bearing capability. It is a standard size caster that is used for transportation trolleys, roll box pallets and other general work.atribut:
- Type: Flexible type (with stopper)
- Load Type: Medium load
- Material (Wheel): Urethane
- Material (hardware): steel
- Specification: Plate type, double bearing entering
- Surface Treatment: (Bracket) Three-valued UNIQLO finishing
- Wheel Type: Single wheel
- SISIKU Pressed Steel CasterDeskripsi:-SISIKU standard press caster confident in strength with SISIKU original box style wheel specification.-High elasticity rubber wheel specification.
- HAMMER CASTER Cushion Castor Wire Diameter 2.0atribut:
- Wheel Width: 27mm
- Allowable Load: 6daN
- Characteristics: Shock absorption
- Cone Spring Wire diameter: ø 2mm
- Eccentricity E1-E2: 30 to 33mm
- Finishing (Metal Compatibletings): Trivalent chromium conversion treatment
- Installation height H1 to H2: 143 to 135mm
- Mounting Dimensions X x Y: 82x40mm
- Mounting Hole Diameter P: 8.8mm
- Stopper: None
- Wheel Diameter D: ø 100mm
- Wheel Type: Single wheel
- HAMMER CASTER Caster Polyurethane Swivel / Roda Hidup (Roda PU)Deskripsi:Caster Polyurethane Swivel / Roda Hidup dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.atribut:
- Neck Type: rotate
- Livi Tisu Seri Smartatribut:
- Number of Ply: 1
- Number of Sheets: 150
- Sheet Width (mm): 230
- Sheet Length (mm): 240
- Inner Packaging: Plastic
- Insize Multi Beam Dial Height GaugeDeskripsi:Multi Beam Dial Height Gage- Skala indikator dial: 0,01 mm- Satu counter mengukur dalam arah plus dan satu lagi dalam arah minus, sehingga pengukuran bertahap dapat dilakukan di kedua arah- Carbide tipped scriber- Terbuat dari stainless steel (kecuali alasnya)- Dilengkapi dengan roda penggerak- Dilengkapi dengan penutup debu- Aksesori opsional: dudukan indikator dial test (kode 6293-6), klem untuk busur derajat (kode 2372-CLAMP)- Skala dial: metrik/inci 0,01 mm/0,001 inci- Hasil counter muncul dalam skala metrik/inci 1mm/0,1 inci- Sesuai dengan standar DIN862- Beam dan alas berbahan stainless steelatribut:
- Range: 0-300 mm
- Accuracy: +/- 0.04 mm
- Length: 475 mm
- HAMMER CASTER Caster Rubber Swivel / Roda Hidup (Roda Karet)atribut:
- Neck Type: rotate
- HAMMER CASTER Caster Cast Iron With Brake / Rematribut:
- Neck Type: rotate
- Mitutoyo Dial Height Gageatribut:
- Graduation (mm): 0.01
- Range (mm): 300/0.01
- Accuracy (mm): 0.03
- Mitutoyo Part Number: HW-30
- TRUSCO Swivel Rubber CasterDeskripsi:Steel wheels are shaped like a star with distinctive design characteristics. (Design registered)atribut:
- Finishing Material: (Wheel) Steel Wheels Rubber / -, (Bracket) Steel / Trivalent UNIQLO
- Specifications: Swivel Caster
- monotaro Press Caster Swivel Rubber W With Stopper (Roda Kastor)Deskripsi:For casters such as carts and work benches.atribut:
- Material (Wheel): Rubber
- Brake: With
- Shape: Universal car W
- Draeger PARAT 4720 Soft Packatribut:
- Part Number: R59421
- Dimensions (mm): 245x160x110
- Filter Performance: ABEK P3 combination filter against toxic industrial gases, vapours and particles
- Approved Duration (minute): At least 15
- Approvals: according to DIN 58647-7 (filter additionally tested in accordance with EN 14387:2004)
Daftar Harga steel caster Terbaru March 2026
| HAMMER CASTER Roda Kastor 360° | Rp63.900 |
| HAMMER CASTER Caster Cast Iron Rigid / Roda Mati | Rp53.900 |
| LIVEO Tangga Lipat Multifungsi | Rp1.599.900 |
| SKF Radial Spherical Plain Bearing Tipe GE E | Rp139.900 |
| TRUSCO Urethane Caster TYS Series | Rp159.900 |
| SISIKU Pressed Steel Caster | Rp229.900 |
| HAMMER CASTER Cushion Castor Wire Diameter 2.0 | Rp1.299.900 |
| HAMMER CASTER Caster Polyurethane Swivel / Roda Hidup (Roda PU) | Rp80.900 |
| Livi Tisu Seri Smart | Rp8.900 |
| Insize Multi Beam Dial Height Gauge | Rp6.599.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)


























































































































































/P102083307-1.jpg)


/7pP102083277-2.jpg)



/k3P103651723-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Evakuasi/Draeger%20PARAT%204720%20Soft%20Pack/3oP104663132-2.jpg)