Beli stainless steel belt di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Tiang Pembatas AntrianDeskripsi:Krisbow Tiang Antrian Stainless Steel Tali Pita Merah menghadirkan solusi praktis untuk membatasi antrian di tempat umum. Tiang pembatas dengan tinggi 1 meter terbuat dari stainless steel berkualitas yang kuat dan tahan lama. Bagian dasar tiang berbentuk bundar, sehingga dapat berdiri stabil di permukaan rata. Untuk membatasi antrian, cukup letakkan tiang di tempat yang diinginkan dan tarik tali pembatas hingga sepanjang 1.5 meter. Cocok dipasang di tempat umum seperti bank, bioskop, bandara, kantor dan tempat lainnya.
- TRUSCO FB Fine BeltDeskripsi:-With rich elasticity, smooth finishing can be conducted without excessively cutting the base.-Due to its nice fit that enables smooth polishing with little vibrations when polishing, ease of use has been improved.-Ideal for fine burr removal and chamfering.-Ideal for narrow spaces on curved surfaces and uneven surfaces.-Compared to the super fine belt, it has grinding performance which makes it suitable for polishing stainless steel.-Burr removal and grain blurring after machine processing.-Hairline processing of stainless steel products.-Rust removal, peel off paint film.atribut:
- Grain Size: 60#
- Color: Black
- WxL: 100x915mm
- Abrasive Materials: Alundum Abrasive Grain (A)
- Purpose of Use: Burr removal and grain blurring after machine processing. Hairline processing of stainless steel products. Rust removal, peel off paint film.
- WURTH BMF Workshop Cleaneratribut:
- Volume (L): 5
- Chemical Basis: Alkaline Surfactants
- Color: Light Yellow
- PH Value: 9.4
- Density (g/cm³): 1.04
- Container: Canister
- Fragrance: Fruity
- Yamaha Generator 4 Tak (Mesin Genset)atribut:
- Phase: 1
- Voltage (V): 220
- Frequency (Hz): 50
- monotaro Air Belt Sander (Mesin Sabuk Amplas)Deskripsi:Ideal for polishing in narrow places. Belt replacement can be done with one hand and efficiency will be greatly improved. Moreover, scattering of scrap residue is kept to the minimum by rear exhaust. Deburring, rust removal, polishing, etc.atribut:
- Air Outlet: PT1/4
- No Load Rotation Speed (rpm): 18000
- TRUSCO Sanding Belt for Air Belt Sander 957AT Small Beltatribut:
- Material: Abrasive material: Ceramic grit (Cubitron)
- Purpose of Use: Grinding/polishing of difficult-to-cut materials such as stainless steel, nickel steel and titanium. (also demonstrates a similar performance in ordinary steel, carbon steel)Bead Removal of WeldingBurring/chamfering.
- BANDO Belt Green Seal A Type (Van Belt)Deskripsi:BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Material: Rubber
- Angle (°): 40
- Min Diameter Pulley (mm): 75
- Airtac Compact Cylinder Bore 40mmatribut:
- Bore Size (mm): 40
- Acting Type: Double acting, Single acting Push typeN Single acting Pull type
- Cushion Type: Bumper
- Fluid: Air (to be filtered by 40μm filter element)
- Speed Range (mm/s): Double acting: 30-500, Single acting: 50-500
- Stroke Tolerance: Stroke ≤ 100+1.00, Stroke > 100+1.50
- TRUSCO Zirconia Abrasive Cloth Beltatribut:
- WxL (mm): 100x915
- Minimo by Minitor Abrasive Peper Belts (Dot Belts)atribut:
- W x L (mm): 8x300
- Grain Size (#): 4000
- Compatible Material: Tool Steel, Alloy Steel, Resin, Rubber, Common Steel, Stainless Steel, Aluminium, Copper
- Yoshinobu Socket Bolt L White Full Drat Pack Kecil (Baut L)Deskripsi:Baut Soket L dari Yoshinobu ini biasanya digunakan oleh semua industri yang memakai mesin dan memakai sambungan baut, dan di semua industri manufakturatribut:
- Color: White
- Drat Type: Full Drat
- Material: Steel
- Surface Treatment: Galvanized White
- NACHI TAPE PVC UL TapeDeskripsi:Suitable for cable insulation or repairs and colour coding with approval. Available in many colours.atribut:
- ICP: Yes
- MSDS: Yes
- Size (mmxm): 19x20
- BOSCH Mesin BorDeskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- NITTO Acetate-Based Adhesive Tape For Electric Insulationatribut:
- Material: Base material:Acetate Cross, Adhesive:Acrylic type
- Color: Black
- Width (mm): 19
- Length (m): 20
- Thickness (mm): 0.23
- Adhesive Strength: 2.7N/10mm
- Tensile Strength: 67.4N/10mm
- Working Temperature Range: -10 to 105degrees
- Supreme Cables Cable Building Wire NYFGBY (Kabel)atribut:
- Type: NYFGBY
- Specification: IEC 60502-1/SNI IEC 60502-1
- Standard Delivery Length (m): 100
- MultiPro Genset Bensin GN (Generator Bensin)atribut:
- Full Tank Capacity (L): 15
- Oil Capacity (L): 0.6
- Voltage (V): 220
Daftar Harga stainless steel belt Terbaru December 2025
| KRISBOW Tiang Pembatas Antrian | Rp539.900 |
| TRUSCO FB Fine Belt | Rp469.900 |
| WURTH BMF Workshop Cleaner | Rp919.900 |
| Yamaha Generator 4 Tak (Mesin Genset) | Rp7.099.900 |
| monotaro Air Belt Sander (Mesin Sabuk Amplas) | Rp1.599.900 |
| TRUSCO Sanding Belt for Air Belt Sander 957AT Small Belt | Rp649.900 |
| BANDO Belt Green Seal A Type (Van Belt) | Rp25.000 |
| Airtac Compact Cylinder Bore 40mm | Rp649.900 |
| TRUSCO Zirconia Abrasive Cloth Belt | Rp979.900 |
| Minimo by Minitor Abrasive Peper Belts (Dot Belts) | Rp729.900 |
Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Lain%20-%20lain/KRISBOW%20Tiang%20Pembatas%20Antrian/dbP101516479-2.jpg)


/P102267776-1.jpg)
/P101001160-1.jpg)

/ooP102038888-3.jpg)


/quP105522966-1.jpg)
/6jP102036235-4.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Lem%20PVC/NACHI%20TAPE%20PVC%20UL%20Tape/30P101000108-8.jpg)


/P101003153-1.jpg)
/P101005502-1.jpg)