Beli stainless steel bearing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. EZO Open Large Size Stainless Steel Ball Bearing
    Mulai

    Rp77.900

    EZO Open Large Size Stainless Steel Ball Bearing
    atribut:
    • Bearing Type: Large Sized Stainless Steel Bearing
    • Seal: 2RS, 2RU
  2. SKF Stainless Steel Deep Groove Ball Bearing W Series
    Mulai

    Rp209.900

    SKF Stainless Steel Deep Groove Ball Bearing W Series
    Deskripsi:
    Stainless steel single row deep groove ball bearing with seals or shields on both sides, provide greater chemical and corrosion resistance. As with deep groove ball bearings generally, they are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Stainless steel
    • Bore Type: Cylindrical
    • Cage: Sheet metal
    • Coating: Without
    • Filling Slots: Without
    • Locating Feature, Bearing Outer Ring: None
    • Lubricant: Grease
    • Matched Arrangement: No
    • Number of Rows: 1
    • Radial Internal Clearance: CN
    • Relubrication Feature: Without
    • UNSPSC: 31171504
  3. EZO Stainless Steel Ball Bearing 6000 series Contact double seal type
    Mulai

    Rp58.900

    EZO Stainless Steel Ball Bearing 6000 series Contact double seal type
    atribut:
    • Bearing Type: Large Sized Stainless Steel Bearing
  4. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    40%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

  5. EZO Stainless Steel ball bearing 6000 series Double shield type
    Mulai

    Rp62.900

    EZO Stainless Steel ball bearing 6000 series Double shield type
    atribut:
    • Bearing Type: Large Sized Stainless Steel Bearing
    • Seals and Shields: Pressed Steel Shield
  6. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp28.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bearing Material: Bearing Steel
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Lubricant: Grease
    • Number of Rows: Single Row
    • Radial Internal Clearance: C3
    • Sealing: Shield on Both Sides
    • Sealing Type: Non-Contact
  7. NTN Deep Groove Ball Bearing 6900 ZZ Series
    Mulai

    Rp50.900

    NTN Deep Groove Ball Bearing 6900 ZZ Series
    atribut:
    • Bearing Number: 6900
    • Material (Main Unit): High carbon chromium bearing steel
    • Load Direction: radial
    • Number of track trains: Single row
    • Race ring Shape: Deep groove ball bearings
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: Shielded on both sides
  8. AS ONE Chrome Steel Ball
    Rating:
    100% of 100
    (1)
    Mulai

    Rp369.900

    AS ONE Chrome Steel Ball
    atribut:
    • Material: Chrome steel (SUJ-2)
    • Hardness: HRC 62 - 67
  9. AS ONE Stainless Steel Ball
    Mulai

    Rp469.900

    AS ONE Stainless Steel Ball
    atribut:
    • Material: Stainless Steel (SUS304)
  10. EZO Stainless Steel Ball Bearing
    Mulai

    Rp51.900

    EZO Stainless Steel Ball Bearing
    atribut:
    • Bearing Type: Metric Bearing
    • Min. Radius rs (mm): 0.30
    • Flange Width Bf (mm): 1.5
    • Flange Width Bf1 (mm): 1.5
    • Material: Standard Metric
  11. RS PRO Nitrile O-Ring Cord
    Mulai

    Rp1.199.900

    RS PRO Nitrile O-Ring Cord
    Deskripsi:
    RS PRO Nitrile O-Ring Cord, 1mm Diameter, 10m LengthIntroducing the range of Nitrile rubber O-Ring cords from RS PRO has a hardness of 70 shore and is widely used for applications involving resistance to petroleum oils minerals and vegetable oils. The material is suitable for contact with aromatic hydrocarbons and most dilute alkalis and acids. The NBR rubber has a good rebound, is tear resistant and has a good resistant to non-polar solvent, making it suitable for use across a wide range of applications and environments.ApplicationsNitrile rubber is used in many applications but particularly when oil resistance is required. O-ring cords are compressible O-ring gaskets with flexible properties that allow them to be used in various applications and environments. An O-ring cord is a rubber cord with a circular profile that can be cut to the required length to form the required seal. The flexible and versatile material of the O-Ring means it can be used as a sealant for virtually anything, from power transmission to a beer tap, and can be utilised in both fluid or gaseous applications like pneumatic sealing where compressed air and gas are used.
    atribut:
    • Diameter (mm): 1
    • Length (m): 10
    • Material: Nitrile
  12. SKF Laher
    Rating:
    80% of 100
    (1)
    Mulai

    Rp17.900

  13. AS ONE Ball
    Mulai

    Rp1.799.900

    AS ONE Ball
    atribut:
    • Hardness: HRC25 - 39
    • Size (mm): 5
    • Material: Stainless steel (SUS304)
    • Package Size (mm): 100x170x20
  14. EZO Radial Ball Bearing
    Mulai

    Rp589.900

    EZO Radial Ball Bearing
    Deskripsi:
    These high-precision radial ball bearings have a higher ABEC rating than standard radial ball bearings. They are used in applications that require a high level of precision, efficiency, and speed such as aerospace assemblies, medical systems, and robotics.
    atribut:
    • UNSPSC: 31171504
    • Cage Type: Shielded/Unflanged
    • Closure: Double Shielded
    • Lubricant Material: Grease
    • Maximum Temperature (°F): 302
    • Minimum Temperature (°F): 302
    • Outer Ring Width (inch): 0.156
    • Ring Material: Stainless Steel
    • Shield Material: Steel
Daftar Harga stainless steel bearing Terbaru March 2026
EZO Open Large Size Stainless Steel Ball BearingRp77.900
SKF Stainless Steel Deep Groove Ball Bearing W SeriesRp209.900
EZO Stainless Steel Ball Bearing 6000 series Contact double seal typeRp58.900
NTN Deep Groove Ball Bearing 6000 Series (Laher)Rp21.900
EZO Stainless Steel ball bearing 6000 series Double shield typeRp62.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)Rp28.900
EZO Miniature Ball BearingRp14.900
SKF Deep Groove Ball Bearing 2RS TypeRp34.900
EZO Ball Bearing Flanged (Laher)Rp29.900
NKN Ball Bearing 2RS TypeRp6.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait