Beli stainless flexible hose di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nangoku Flexible Hose (NFK) Flexible Metal Hose, Union Welding Free Type
    Mulai

    Rp639.900

    Nangoku Flexible Hose (NFK) Flexible Metal Hose, Union Welding Free Type
    Deskripsi:
    Usage:Vibration absorption. Land subsidence, earthquake measures.
    atribut:
    • Maximum Working Pressure: 1MPa
  2. Nangoku Flexible Hose (NFK) Flexible Stainless Hose (Flange Type)
    Mulai

    Rp649.900

    Nangoku Flexible Hose (NFK) Flexible Stainless Hose (Flange Type)
    Deskripsi:
    -Flange on both ends are loose type.-Other diameter and lengths are also available.-For general piping such as misalignment absorption.
  3. Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-6300
    Mulai

    Rp3.499.900

  4. monotaro Flexible Hose (Selang Fleksibel)
    Mulai

    Rp139.900

    monotaro Flexible Hose (Selang Fleksibel)
    atribut:
    • Maximum Temperature (°C): 140
    • Length (m): 3 (750mm when contracted)
    • Material: aluminum
    • Maximum Operating Temperature (°C): 140
  5. Nangoku Flexible Hose (NFK) Flexible Metal Hose Nfk Metal Touch
    Mulai

    Rp359.900

    Nangoku Flexible Hose (NFK) Flexible Metal Hose Nfk Metal Touch
    Deskripsi:
    Usage:Plumbing core gap absorption and vibration absorption.
    atribut:
    • Maximum Working Pressure: 1MPa
    • Connection: Screwing
  6. Tozen Flexible Hose SS304 SFI-600 JIS 10K Flange
    Mulai

    Rp869.900

    Tozen Flexible Hose SS304 SFI-600 JIS 10K Flange
    atribut:
    • Suitable: Water, Steam, Turbines, Gas, Fuel Oil, Air, etc
    • Maximum Working Temperature (°C): 220
  7. Nangoku Flexible Hose (NFK) Union & Nipple Type (Stainless Steel Type)
    Mulai

    Rp919.900

    Nangoku Flexible Hose (NFK) Union & Nipple Type (Stainless Steel Type)
    Deskripsi:
    -The coupling is made of stainless steel which is rustproof, and has excellent in corrosion resistance.-Other diameter and lengths are also available.-For general piping such as misalignment absorption.
  8. TOFLE Flexible Stainless Hose (non-welded SUS union type)
    Mulai

    Rp2.599.900

    TOFLE Flexible Stainless Hose (non-welded SUS union type)
    atribut:
    • Material: Flexible part:stainless steel (SUS304), Union part:Stainless steel (SCS13)
    • Total Length (mm): 300
    • Maximum usage pressure: 1MPa
    • Suitable fluid: Hot or Cold water and Air
    • Working Temperature Range: -50 to 100degrees
    • Nominal Diameter A: 15
    • Nominal Diameter B: 1/2
  9. Castelli Sanitary Rigid Flexible Hose
    Mulai

    Rp58.900

    Castelli Sanitary Rigid Flexible Hose
    Deskripsi:
    Selang shower dari castelli tahan dari karat, karena terbuat dari material dengan kualitas premium • Kuat dan kokoh Karena bagian luar selang adalah material stainless steel sus 304 standar industri jepang • Awet dan tahan lama Karena bagian dalam menggunakan material karet etilen propilen diena (epdm) stabil pada suhu tinggi ataupun rendah • Komponen brass kualitas eksklusif Konektor dan insert dengan bahan kuningan kualitas terbaik, anti pecah, anti karat, dan anti korosi • Etilen propilen diena ( epdm ) Stabil pada suhu tinggi ataupun rendah, dapat digunakan untuk mengalirkan air dingin maupun panas ( namun untuk heavy duty lebih disarankan menggunakan selang rigid ) • Tahan karat • Pemasangan yang mudah
    atribut:
    • Drat (inch): 1/2
  10. air Selang Air Fleksibel
    Mulai

    Rp34.900

    air Selang Air Fleksibel
    Deskripsi:
    - Selang fleksibel narita panjang 30 cm- Lapisan luar terbuat dari stainless steel 201 berkualitas dengan bentuk spiral- Lapisan dalam dari karet, sehingga lentur- Nut terbuat dari stainless steel- Aplikasi umum untuk menghubungkan instalasi pipa air dengan kran wastafel atau closet- Flexible Narita nya lemas, tidak kaku- Umumnya digunakan untuk di bawah wastafel dan di kloset
    atribut:
    • Material: Rubber Inner Hose; SS 201 Outer Hose; SS 201 Nut
  11. aer Woven Stainless Steel Flexible Hose
    Mulai

    Rp44.900

    aer Woven Stainless Steel Flexible Hose
    atribut:
    • Material: SS304 & Brass Material
    • Seal: NBR
    • Cover: Tight Stainless Steel Knitted
    • Hose: EPDM
    • Maximum Pressure (kg/cm²): 5
    • Maximum Temperature (°C): 90
    • Nut: Brass Nickel Plating
    • Working Pressure (kg/cm²): 1/2-4
  12. ASOH Flexible Nipple (P Nipple) Made of Brass
    Mulai

    Rp40.900

    ASOH Flexible Nipple (P Nipple) Made of Brass
    atribut:
    • Material: BSBM chrome Plating finish
  13. Onda Selang Fleksibel
    Rating:
    100% of 100
    (1)
    Mulai

    Rp64.900

    Onda Selang Fleksibel
    atribut:
    • Material: EPDM, SUS 304, Brass
  14. YUTA Flexible Hose
    Mulai

    Rp29.900

    YUTA Flexible Hose
    atribut:
    • Material: PVC and Stainless Steel
Daftar Harga stainless flexible hose Terbaru March 2026
Nangoku Flexible Hose (NFK) Flexible Metal Hose, Union Welding Free TypeRp639.900
Zenshin Flexible Stainless Hose(Flange Type)Rp769.900
Nangoku Flexible Hose (NFK) Flexible Stainless Hose (Flange Type)Rp649.900
Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-6300Rp3.499.900
monotaro Flexible Hose (Selang Fleksibel)Rp139.900
Nangoku Flexible Hose (NFK) Flexible Metal Hose Nfk Metal TouchRp359.900
Tozen Flexible Hose SS304 SFI-600 JIS 10K FlangeRp869.900
TOFLE Flexible Stainless Hose(No Welded Flange Type)Rp849.900
Non Brand Flexible Metal Hose Stainless Steel Wire Braided Annular TypeRp2.499.900
Nangoku Flexible Hose (NFK) Union & Nipple Type (Stainless Steel Type)Rp919.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)