Beli stainless drill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Straight Shank Drill Cobalt for Stainless Steel
    Mulai

    Rp22.900

    Kennedy Straight Shank Drill Cobalt for Stainless Steel
    Deskripsi:
    HSS-Co Heavy Duty Straight Shank Jobber Drills Metric Heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. Point angle: 135 Degree. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338B.
    atribut:
    • Material: Cobalt High Speed Steel
  2. Kennedy Straight Shank Cobalt Drill for Stainless Steel
    Mulai

    Rp36.900

    Kennedy Straight Shank Cobalt Drill for Stainless Steel
    Deskripsi:
    HSS-Co Heavy Duty Straight Shank Jobber Drills Metric Heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. Point angle: 135 Degrees. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338B.
    atribut:
    • Material: Cobalt High Speed Steel
    • Shank Diameter Tolerance: f11
    • Drill Diameter Tolerance: h8
    • Point Angle: 135 Degrees
  3. NACHI Straight Shank Drill Stainless Steel
    Rating:
    100% of 100
    (4)
    Mulai

    Rp99.900

    NACHI Straight Shank Drill Stainless Steel
    Deskripsi:
    - A drill blade that can drill holes in stainless steel and other difficult-to-cut materials- Tip polishing thinning blade
  4. BOSCH Straight Shank Metal Drill HSS Cobalt
    Rating:
    100% of 100
    (6)
    Mulai

    Rp37.900

    BOSCH Straight Shank Metal Drill HSS Cobalt
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  5. Mitsubishi Set Mata Bor Stainless Steel
    Mulai

    Rp879.900

    Mitsubishi Set Mata Bor Stainless Steel
    Deskripsi:
    Sharpness of blade edge is good, especially for processing stainless steel material of 200HB or less.
    atribut:
    • Cutting Diameter (mm): 2.5
    • Groove Length (mm): 35
    • Total Length (mm): 61
    • Shank Diameter (mm): 2.5
  6. BOSCH Drill Bit Set HSS Twist Pointteq (Mata Bor Pisau)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

  7. Mitsubishi Materials Straight Shank Drill for Stainless Steel KSD Series
    Mulai

    Rp819.900

    Mitsubishi Materials Straight Shank Drill for Stainless Steel KSD Series
    atribut:
    • Effective Processing Height: 3 to 5D (cutting diameterx3 to 5)
  8. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp20.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  9. NACHI Straight Shank Drill (Mata Bor Lurus)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp369.900

  10. NACHI Set Mata Bor Straight Shank HSS Milimeter Type
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.099.900

  11. BOSCH Mata Bor Kayu Brad Point
    Mulai

    Rp18.900

    BOSCH Mata Bor Kayu Brad Point
    Deskripsi:
    Mata bor brad point standar. Sesuai untuk kayu keras dan lunakMata bor dengan titik kalibrasi dan pemotong bahuWarna mata bor: hitam, titik gerusDua alur
    atribut:
    • Cutting Direction: Right
    • Drill Bit Type: twist, wood
    • Shaft Shape: Silinder
    • Shape of the drill tip: Tip of M
  12. DORMER HSS-E Jobber Drill Bronze Cobalt
    Mulai

    Rp299.900

    DORMER HSS-E Jobber Drill Bronze Cobalt
    Deskripsi:
    For creating holes on a surface.
    atribut:
    • Material: HSS-E (High Speed Cobalt)
  13. Jason Straight Shank Twist Drill for Stainless
    Mulai

    Rp14.900

    Jason Straight Shank Twist Drill for Stainless
    Deskripsi:
    Cold stamped coffee finishedDIN 338, material Co8
    atribut:
    • Material: Co8
  14. CLE-LINE Cobalt TIN Tipped Jobber Drill Set
    Mulai

    Rp4.299.900

  15. York Conical Shape Carbide Burr
    Mulai

    Rp119.900

    York Conical Shape Carbide Burr
    Deskripsi:
    Conical. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.
    atribut:
    • Head Shape: Conical
    • Finish/Coating: Uncoated
    • Head Material: Carbide
  16. THE Baut Mur Stainless Steel 304 (Baut Mur Stainless Steel)
    60%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

    THE Baut Mur Stainless Steel 304 (Baut Mur Stainless Steel)
    Deskripsi:
    Baut Mur dari THE ini memiliki variasi ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Drat Type: Full drat
    • Material: SS 304
  17. BOSCH Straight Shank Metal Drill HSS-G
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    BOSCH Straight Shank Metal Drill HSS-G
    Deskripsi:
    Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
  18. NACHI Straight Shank Drill Standard Helix Angle 501
    74%
    Mulai

    Rp26.900

    NACHI Straight Shank Drill Standard Helix Angle 501
    Deskripsi:
    Used in wide variety of normal conditions. Will work in a broad range of materials in both machine and portable drilling.
  19. monotaro Straight Shank Drill Cobalt for SS
    79%
    Rating:
    92% of 100
    (5)
    Mulai

    Rp20.900

    monotaro Straight Shank Drill Cobalt for SS
    Deskripsi:
    It is suitable for drilling of general steel from stainless steel. (Workpiece) Stainless steel, carbon steel, alloy steel, general steel
    atribut:
    • Material: HSSCo8
  20. TRUSCO Pin Punch
    Rating:
    100% of 100
    (1)
    Mulai

    Rp77.900

    TRUSCO Pin Punch
    Deskripsi:
    Use:Perfect for removing taper pins and spring pins, etc.
    atribut:
    • Length (mm): 150
    • Material: Nickel-Chromium-Molybdenum Steel
Daftar Harga stainless drill Terbaru March 2026
Kennedy Straight Shank Drill Cobalt for Stainless SteelRp22.900
Kennedy Straight Shank Cobalt Drill for Stainless SteelRp36.900
NACHI Straight Shank Drill Stainless SteelRp99.900
BOSCH Straight Shank Metal Drill HSS CobaltRp37.900
Mitsubishi Set Mata Bor Stainless SteelRp879.900
BOSCH Drill Bit Set HSS Twist Pointteq (Mata Bor Pisau)Rp339.900
Mitsubishi Materials Straight Shank Drill for Stainless Steel KSD SeriesRp819.900
NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Rp20.900
NACHI Straight Shank Drill (Mata Bor Lurus)Rp369.900
NACHI Set Mata Bor Straight Shank HSS Milimeter TypeRp1.099.900

Data diperbarui pada 13/03/2026 (Harga belum termasuk PPN)