Beli ssr omron di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON SSR G3PE TypeDeskripsi:Surge voltage tolerance of output circuit is improved by compact, slim-type surge path function integrated with radiator . UL, CSA, EN standard (Tü; V certification) acquired.atribut:
- Type: Solid State Relay
- Insulation Method: Photo triac coupler
- Family Type: G3PE
- Ambient Operating Humidity (%RH): 45 to 85
- Ambient Operating Temperature (°C): -30 to 80
- Impact Resistance (m/s²): 294
- Power On / Off: 10 or less
- Rated Voltage (V): 12 to 24 DC
- Storage Temperature Range (°C): -30 to +100
- OMRON I/O Solid State Relay G3r-I/ODeskripsi:I/O solid state relay that can be mounted on the OMRON G70A I/O terminal with the same shape as the SSR type G2R-1-S power relay with plug-in terminals. Lineup of input modules and output modules. Tu; V-certified products are also available (-UTU type) .atribut:
- Type: Solid state/relay
- OMRON Solid State Relay G3CNDeskripsi:Low-cost printed circuit board mounting type. SSR for FA equipment that requires high reliability. Input 3 to 28 VDC, output 75 to 264 VAC. Wide range of input DC3 ~ 28V, output DC3 ~ 52.8V. Available output load is 2A and 3A. The flat or vertical shape can be selected. RoHS compliant.atribut:
- Type: Solid state/relay
- Ambient Relative Humidity (RH): 45 to 85
- Insulation Resistance (MΩ): 100 or more (with DC500V mega)
- Leakage Current (mA): 5 or less (at 50 VDC)
- Operating Ambient Temperature (°C): -30 to +80 (with no icing or condensation)
- Operation Indicator Lamp: None
- Return Voltage (V): DC1 or more
- Storage Temperature Range (°C): -30 to +100 (with no icing or condensation)
- Terminal Shape: Printed circuit board terminal
- OMRON Ssr G3PA-220B-VD-X DC5-24 BY OMZatribut:
- Family Type: G3PA
- Product Code: G3PA4007E
- Fotek Single Phase Solid State Module SSR-DA Seriesatribut:
- Control Method: Zero Cross
- Response Time (m/s): 8.3
- Input Immunity (KV): 2
- Isolation Strength (KVrms): 4
- Housing Material: ABS
- NOK Dust Seal LBI TypeDeskripsi:Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove.
- OMRON Solid State Relay G3PE for HeaterDeskripsi:The surge voltage resistance of the output circuit is improved by the small and slim type surge path function with integrated radiator. Obtained UL, CSA and EN standards (Tu; V certified) .atribut:
- Type of Insulation: Photo triac coupler
- Type: Solid state/relay
- Rated Voltage (V): DC12 to 24
- Operation Indicator Lamp: Yes (yellow)
- THK Caged Ball LM Guide SSR RailDeskripsi:Balls roll in four rows of raceways precision-ground on an LM rail and an LM block, and ball cages and endplates incorporated in the LM block allow the balls to circulate. Use of the ball cage eliminates friction between balls and increases grease retention, thus to achieve low noise, high speed and long-term maintenance-free operation. [Compact, Radial Type]Since it is a compactly designed model that has a low sectional height and a ball contact structure in the radial direction, this model is optimal for horizontal guide units. [Superb Planar Running Accuracy]Use of a ball contact structure that is highly resistant to loads in the radial direction minimizes radial displacement under radial loads and provides stable, highly accurate motion. [Self-adjustment Capability]The self-adjustment capability through front-to-front configuration of THK’s unique circular-arc grooves (DF set) enables a mounting error to be absorbed even under a preload, thus to achieve highly accurate, smooth straight motion. [Stainless Steel Type also Available as Standard]A stainless steel type with its LM block, LM rail and balls all made of stainless steel, which is superb ly corrosion resistant, is also available as standard.atribut:
- Dimensions g (mm): 20
- Autonics Solid State Relays Single Phase SR1 SeriesDeskripsi:The SR1 series single phase solid state relays feature compact, universal designs for flexible installation and detachable heatsinks for easier maintenance or replacement. The solid state relays provide durable and stable control, for optimal performance in various applications including heater loads, semiconductor equipment, and motor control.
- THK LM Block (HSR Type)Deskripsi:The balls roll on the precision-ground rolling surface, and the ball train is circulated by the end plate incorporated in the LM block. Since each ball row is arranged with a contact angle of 45 degrees so that the Rated load is the same for the four directions (radial direction, reverse radial direction, lateral direction) acting on the LM block, it can be used in any posture. It can be used for a wide range of purposes. Since it is a well-balanced 4-row arrangement, sufficient preload is given, and the rigidity in 4 directions can be increased without difficulty. Due to the effect of the automatic adjustment ability by the front combination (DF set) of the circular arc groove, the mounting error can be absorbed even if preload is applied, and high-precision and smooth linear motion can be obtained. There is no differential slip of the ball against preload or eccentric load, smooth operation is obtained, and excellent wear resistance maintains accuracy for a long period of time. The narrowed width and tapped type are ideal for compact designs.atribut:
- Block Mounting Hole Type: Tap hole
- Type: Single block
- OMRON Solid State Relay G3NADeskripsi:It is a compact shape with built-in equipment and has a unified mounting pitch. It has a built-in varistor (excluding G3NA-D210B-UTU) and has an excellent effect of absorbing external surges. Operation can be confirmed by the operation indicator light. With protective cover for safety. Obtained UL/CSA standard and EN standard (T? V certification) as standard.
- Hanyoung Solid State Relaysatribut:
- Voltage Withstand (V): 2500 a.c.(1 minute at 60 Hz)
- OMRON Power Solid State Relay G3PADeskripsi:Ultra compact slim type with integrated radiator. DIN rail mounting is possible as well as screw mounting. The connection terminal can be easily attached tightly and can be applied to three-phase loads. In the unlikely event that the power element breaks, the power element can be replaced by the cartridge method. Obtained EN, IEC, VDE, UL, CSA standards. * This product has surface mount components. Be careful not to give stress such as twisting and shock to the board.atribut:
- Type: Solid state/relay
- OMRON Round Waterproof Connector (M12) with Cable Socket One Side Connector XS2 StraightDeskripsi:Waterproof connector for FA pursuing reduced man-hours, maintenance and environmental resistance. Compliant with IP67. Compact connector for FA that achieves 94V-0 flame resistance. Wiring system connector makes facility maintenance easier and reduces facility downtime. * Crimp type socket contacts are sold separately.atribut:
- Material (O-ring): Rubber
- Cable Holding Strength (N/15s): Outer diameter Φ6: 98, Outer diameter Φ4~Φ5: 49, Outer diameter: Φ3: 29
- Color: Contact block: light gray
- Connector: One side connector
- Contact Material: Phosphor bronze
- Contact Resistance (miliΩ): Connector: 40 or less (20mV or less, 100mA or less)
- Cover Material: Soft PBT (UL94V-0)
- Insulation Resistance (MΩ): 103 or more (at 500 VDC)
- Operating Humidity Range: 20 to 85%RH
- Operating Temperature Range (°C): -25 to +70
- Protection Class: IP67(IEC529)
- Rated Current (A): 1.5
- Tensile Strength (N/s): Assembly part fixed: 98/15
- Autonics Solid State Relays Three Phase SR3 SeriesDeskripsi:The SR2/3 series three-phase solid state relays are detachable heatsink types, which can be used with various heatsinks. The solid state relays can control 2-phase or 3-phase loads and feature two mounting hole types for compatibility with various types of heatsinks. The series also features alarm output for safe operation, and are also available in 24 VAC low voltage models. Select models feature high dielectric strength of up to 4000 VAC.atribut:
- Mounting Type: Panel
Daftar Harga ssr omron Terbaru March 2026
| OMRON SSR G3PE Type | Rp909.900 |
| OMRON I/O Solid State Relay G3r-I/O | Rp349.900 |
| OMRON Solid State Relay G3CN | Rp189.900 |
| OMRON Ssr G3PA-220B-VD-X DC5-24 BY OMZ | Rp1.099.900 |
| Fotek Single Phase Solid State Module SSR-DA Series | Rp109.900 |
| Redbo Kawat Las Flux Core | Rp92.900 |
| NOK Dust Seal LBI Type | Rp26.900 |
| OMRON Solid State Relay G3PE for Heater | Rp699.900 |
| THK Caged Ball LM Guide SSR Rail | Rp989.900 |
| Autonics Solid State Relays Single Phase SR1 Series | Rp189.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)
























































































































































%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Hardfacing/Redbo%20Kawat%20Las%20Flux%20Core/6eP107031230-1.jpg)




/qaP106590946-1.jpg)




%20with%20Cable%20Socket%20One%20Side%20Connector%20XS2%20Straight/nlP105951849-1.jpg)