Beli sprocket gear di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Sprocket Gear Single
    Mulai

    Rp18.900

    Non Brand Sprocket Gear Single
    atribut:
    • Type Gear: Single
  2. Osaka Spirit Sprocket Shaft Holes Completed No.40 (New Jis Key Groove) 25-Teeth
    81%
    Mulai

    Rp57.900

    Osaka Spirit Sprocket Shaft Holes Completed No.40 (New Jis Key Groove) 25-Teeth
    atribut:
    • Keyway Dimensions (Width x Depth)(mm): 5 x 2.3
    • Finishing Material: Carbon steel for machine structural use / induction hardening (tooth surface)
    • Pitch (mm): 12.7
    • Length L(mm): 25
    • Chain No.: 40
    • Boss Diameter D (mm): 63
    • Inner Link Inner Width (mm): 7.95
    • Number of Columns: 1
    • Number of Gears: 25
    • Outer Diameter d (mm): 108
    • Pitch Circle Diameter P.C.D. (mm): 101.33
    • Roller Outer Diameter (mm): 7.92
    • Set Screw: 2-M6
    • Shaft Hole Diameter Tolerance: H7
    • Shaft hole diameter (phi mm): 16
    • Shaft hole type: Shaft hole finished product
    • Sprocket Form: B type
    • Tap Position A (mm): 8
    • Tooth Width (mm): 7.2
    • Type: sprocket
  3. ASPIRA Gear Motor
    Mulai

    Rp119.900

    ASPIRA Gear Motor
    Deskripsi:
    Produk Gear Set ASPIRA lebih kuat karena Gear belakang menggunakan baja karbon (SC45), Tahan Lama karena Gear depan memiliki kekerasan terbaik (HRC60) tidak cepat aus dapat menahan getaran dari putaran mesin, Tangguh karena rantai berkualitas tinggi (HRA80) kuat dan tahan disegala kondisi.
  4. Katayama Chain Sprocket New Jis Key Specification FBN50B Series
    Mulai

    Rp279.900

    Katayama Chain Sprocket New Jis Key Specification FBN50B Series
    Deskripsi:
    FBN sprockets are finished sprockets made by processing KANA standard NK sprockets with shaft holes, keyways, and set screws.High-precision and stable quality are achieved through a centralized production system with excellent equipment and thorough quality control.More than 1900 statistical variations match user needs and reduce total cost.FBN (new JIS processing) is processed based on the new JIS standard (JIS B 1301-1976) parallel key.Key width tolerance is H7.
    atribut:
    • Set screw (M): 6
    • Number of Teeth: 11
    • Material: Carbon steel for machine structural use
    • Sprocket shape: B-type
    • Roller Link Inner Width (W) (mm): 9.53
    • Roller outer diameter (Dr) (mm): 10.16
    • Boss Diameter BD (mm): 45.5
    • Boss length BL(mm): 25
    • Chain pitch (P) (mm): 15.875
    • Shaft Hole Diameter (mm): 20
  5. KATAYAMA Idler Sprocket
    Mulai

    Rp189.900

    KATAYAMA Idler Sprocket
    atribut:
    • Finishing Material: Sprocket: Carbon steel for mechanical structures, Heat Treatment: Tooth tip induction quenching, Surface Treatment: Black Dye
  6. HITACHI Kompresor Angin Oil Flooded Bebicon - Otomatis
    Mulai

    Rp14.999.900

    HITACHI Kompresor Angin Oil Flooded Bebicon - Otomatis
    atribut:
    • Maximum Pressure (kg/cm²): 9.5
  7. Non Brand Sprocket Gear Double
    Mulai

    Rp44.900

    Non Brand Sprocket Gear Double
    atribut:
    • Type Gear: Double
  8. DCA Stator
    Mulai

    Rp60.900

  9. KHK Ss Spur Gear Module 1
    Mulai

    Rp189.900

    KHK Ss Spur Gear Module 1
    atribut:
    • Tooth Width E (mm): 10
    • Rim Diameter I (mm): Ø-
    • Accuracy class: JIS N8 class (JIS B 1702-1: 1998), former JIS class 4 (JIS B 1702: 1976)
    • Material: S45C
    • Pressure Angle (°): 20
    • Tooth Profile: Average tooth
    • Tooth Surface Finish: Cutting
    • Tooth Surface Hardness: 194HB or less
  10. KING'S Sepatu Safety Tali Low-cut (Sepatu Proyek)
    Mulai

    Rp419.900

    KING'S Sepatu Safety Tali Low-cut (Sepatu Proyek)
    Deskripsi:
    Leather Low-Cut Lace-Up Safety Shoes
    atribut:
    • Steel Midsole: No
    • Color: Black
    • Outsole: Dual Density PU
    • Standard: SRC (EN ISO 20345:2011); SR (EN ISO 20345:2022); S1P
  11. TSUBAKI RS60 Series-Standard Drive Chain
    Mulai

    Rp31.900

    TSUBAKI RS60 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • Corresponding Chain Numbers: 60.0
    • No. of Links per Unit: 160
  12. KING'S Sepatu Boots Safety Chelsea (Sepatu Proyek)
    Mulai

    Rp479.900

    KING'S Sepatu Boots Safety Chelsea (Sepatu Proyek)
    atribut:
    • Steel Midsole: No
    • Color: Black
    • Outsole: Dual Density PU
    • Standard: SRC (EN ISO 20345:2011); SR (EN ISO 20345:2022); S1P
  13. Swan Kompresor Angin Cooled Portable Tipe S (Kompresor Angin)
    Mulai

    Rp5.999.900

    Swan Kompresor Angin Cooled Portable Tipe S (Kompresor Angin)
    Deskripsi:
    Swan Kompresor Angin memiliki kapasitas tanki 36-400L dengan aliran udara (F.A.D) 45-2000 l/m kalitas terbaik, awet dan tahan lama cocok digunakan pada bengkel, otomotif industri, proyek dan konstruksi
    atribut:
    • Working Pressure (kg/cm²): 8
    • Kabel: Without cable
  14. KRISBOW Kompresor Angin
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

Daftar Harga sprocket gear Terbaru March 2026
Non Brand Sprocket Gear SingleRp18.900
Osaka Spirit Sprocket Shaft Holes Completed No.40 (New Jis Key Groove) 25-TeethRp57.900
ASPIRA Gear MotorRp119.900
Katayama Chain Sprocket New Jis Key Specification FBN50B SeriesRp279.900
KATAYAMA Idler SprocketRp189.900
HITACHI Kompresor Angin Oil Flooded Bebicon - OtomatisRp14.999.900
Non Brand Sprocket Gear DoubleRp44.900
DCA StatorRp60.900
KHK Ss Spur Gear Module 1Rp189.900
KING'S Sepatu Safety Tali Low-cut (Sepatu Proyek)Rp419.900

Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)