Beli spiral flute tap di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sherwood Spiral Flute Tap HSS GT (Tap Ulir)Deskripsi:IS0 529 - Spiral Flute. Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others. Manufactured with precision ground flutes for producing accurate thread forms, Sherwood Taps are available in all the popular thread forms and as straight Flute `Hand` Taps in 3 leads, Fluteless, Spiral Flute, or Spiral Point Machine Taps and also Long Series. Sherwood Tap dimensions conform to ISO529 apart from NPT Forms which conform to ANSI 94.9. Straight Flute and Fluteless Taps are manufactured with a standard Bright Finish whereas the Machine Taps have an Oxidised Finish for best results, dissipating the heat build-up associated with these applications. Thread Forms are Class 2 medium fit tolerance.atribut:
- Class of Fit: 6H
- Tap Type: Spiral Flute
- Material: Grade M2
- Snap-on Spiral Flute Extractor (Tap Balik)atribut:
- Removes Bolts and Screws: 3/32–5/32inch, 2.5–4 mm, #3–#6
- Use Drill Size: 5/64inch
- Country of Origin: USA
- Type (chart): Spiral Flute Screw Extractors
- Use Drill Size (inch): 5/64
- OSG Spiral Fluted Tap A-SFT (Tap Ulir)atribut:
- Grade: STD
- Color: Grey
- Material: CPM
- Precision: STD
- Yamawa Spiral Fluted Tap for Left Hand Threads (W) SP LH (Tap Ulir)Deskripsi:For blind holes
- TRUSCO Spiral Fluted Tap (Mata Tap Spiral)atribut:
- Screw Type: M
- Number of Chamfered Threads: 2.5
- Chamfer: 2.5
- Purpose of Use: For blind hole machining. Work Material: Standard Steel, Low/Medium Carbon Steel, Alloy Steel.
- WD Grinding Wheel Stainless 4inch (Batu Gerinda Poles)atribut:
- Abrasive & Ring Dimension (mm): 100x6x16
- Abrasive & Ring Dimension (inch): 4x1/4x5/8
- Grade: 24 (Sedang)
- Hardness: R (Keras)
- Main Abrasive Material: White Fused Alumina Oxide
- Maximum Speed (rpm): 15300 (80M/S)
- Yamawa Spiral Fluted Tap (M) SP (Tap Ulir)Deskripsi:Suitable for blind hole tapping of middle carbon steel in low and middle speed tapping area.
- Sherwood Spiral Flute Tap BSW HSS GT (Tap Ulir)Deskripsi:IS0 529 - Spiral Flute. Thread Forms are Class 2 medium fit tolerance. Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others. Manufactured with precision ground flutes for producing accurate thread forms, Sherwood Taps are available in all the popular thread forms and as straight Flute `Hand` Taps in 3 leads, Fluteless, Spiral Flute, or Spiral Point Machine Taps and also Long Series. Sherwood Tap dimensions conform to ISO529 apart from NPT Forms which conform to ANSI 94.9. Straight Flute and Fluteless Taps are manufactured with a standard Bright Finish whereas the Machine Taps have an Oxidised Finish for best results, dissipating the heat build-up associated with these applications.atribut:
- Overall Length (mm): 72
- Shank Diameter (mm): 8
- Helix Angle (°): 45
- Finish/Coating: Steam Tempered
- Tap Type: Spiral Flute
- Cromwell Order Number: SHR0851370F
- Sherwood Spiral Flute Tap UNF HSS GT (Tap Ulir)Deskripsi:Spiral Flute Thread Forms are Class 2 medium fit tolerance. Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others. Manufactured with precision ground flutes for producing accurate thread forms, Sherwood Taps are available in all the popular thread forms and as straight Flute `Hand` Taps in 3 leads, Fluteless, Spiral Flute, or Spiral Point Machine Taps and also Long Series. Sherwood Tap dimensions conform to ISO529 apart from NPT Forms which conform to ANSI 94.9. Straight Flute and Fluteless Taps are manufactured with a standard Bright Finish whereas the Machine Taps have an Oxidised Finish for best results dissipating the heat build-up associated with these applications.atribut:
- Number of Flutes: 3
- Finish/Coating: Steam Tempered
- Yamawa Spiral Fluted Tap for Tough Stainless Steels SU2-SP (Mata Tap)Deskripsi:It is exclusively for machines with perfect synchronous lead feed mechanism. Ideal for thread processing of austenitic stainless steel (SUS 316, 304).For blind hole processing. Workpiece material: stainless steel. Only for perfect synchronous lead feeder.atribut:
- Machining Thread: Metric Thread Screw
- Number of bit thread: 2.5 ridges
- SKC Hand Tap (Mata Tap)Deskripsi:Country Manufacturer : China
- OSG Spiral Tap (Short Chamfer Type) (EX-SC-SFT) (Mata Tap Spiral)atribut:
- Chamfer: 1.5P
- Chamfer Lcf: 1.5P
- Helix Angle (°): 45
- Material: High vanadium high
- Screw Type: M
- Work Material: Medium carbon steel, high carbon steel, aluminum rolled material, aluminum alloy casting, magnesium alloy casting
- Yamawa Spiral Fluted Tap for General Purpose ISP (Tap Ulir)atribut:
- Machining Thread: Metric Thread Screw
- Number of bit thread: 2.5 ridges
Daftar Harga spiral flute tap Terbaru October 2026
| Sherwood Spiral Flute Tap HSS GT (Tap Ulir) | Rp419.900 |
| OSG A-Spiral Tap | Rp299.900 |
| Snap-on Spiral Flute Extractor (Tap Balik) | Rp269.900 |
| YG1 Spiral Fluted Tap T1121 Series I-SP (Tap Ulir) | Rp219.900 |
| OSG Spiral Fluted Tap A-SFT (Tap Ulir) | Rp479.900 |
| Yamawa Spiral Fluted Tap for Left Hand Threads (W) SP LH (Tap Ulir) | Rp229.900 |
| TRUSCO Spiral Fluted Tap (Mata Tap Spiral) | Rp119.900 |
| Non Brand Refrigerant | Rp3.099.900 |
| WD Grinding Wheel Stainless 4inch (Batu Gerinda Poles) | Rp11.900 |
| Yamawa Spiral Fluted Tap (M) SP (Tap Ulir) | Rp94.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/afP103113375-15.jpg)

/5eP103255194-1.jpg)
/6qP103594242-2.jpg)
/P102052099-1.jpg)
%20SP%20LH%20(Tap%20Ulir)/46P102805150-3.jpg)
/P102183779-1.jpg)

/41P105857145-1.jpg)
%20SP%20(Tap%20Ulir)/9yP103154358-2.jpg)
/gcP103113588-3.jpg)
%20(EX-SFT)%20(Mata%20Tap%20Spiral)/P103064103-1.jpg)
/ebP103113515-5.jpg)
/3sP102052136-2.jpg)
/l6P102804762-2.jpg)
/85P103208293-2.jpg)
%20(EX-SC-SFT)%20(Mata%20Tap%20Spiral)/P103064398-1.jpg)
/5bP105276191-6.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)