Beli speed controller valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PISCO Speed Controller Elbow (Katup Kontrol Pneumatik)
    35%
    Mulai

    Rp99.900

    PISCO Speed Controller Elbow (Katup Kontrol Pneumatik)
    atribut:
    • Working Pressure (MPa): 0.1 to 0.9
    • Working Temperature Range (°C): 0 to 60 (without freezing)
  2. EMC Fitting (inch) (Katup Kontrol Pneumatik)
    Mulai

    Rp21.900

  3. PISCO Speed Controller Meter Out (Katup Kontrol Pneumatik)
    Mulai

    Rp149.900

    PISCO Speed Controller Meter Out (Katup Kontrol Pneumatik)
    Deskripsi:
    The speed control valve of the drive device with a built-in one-touch fittings. After installation, the metal body and a resin body to rotate, can change the take-off angle of the tube. Useable: Connection of the screw and tube.
    atribut:
    • Material: Metal body: Brass+Nickel plating. Resin body: Polyethylene terephthalate (PBT). Open ring: polyacetal (POM). Lock nut: aluminum. Needle: Brass+Nickel Plating
    • Shape: Elbow Type
    • Color: Open Ring/Resin Body: Black
    • Form: elbow
    • Operating Temperature Range: 0 to 60°C
    • Control Method: Meter out
    • Fluid: air
    • Material (metal hood)/Processing: Brass (electroless nickel plating)
  4. PISCO Tubing Fitting Straight (Sambungan Lurus)
    Mulai

    Rp27.900

    PISCO Tubing Fitting Straight (Sambungan Lurus)
    Deskripsi:
    Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tube
    atribut:
    • Material: Metal body: Brass+Nickel plating. Open ring: polyacetal (POM)
    • Shape: straight
    • Type: Standard type
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Fluid: Air, water (conditioned)
    • Maximum Working Pressure: 1MPa
    • Vacuum Pressure: -100kPa
  5. PISCO Speed Controller Meter Out (Katup Kontrol Pneumatik)
    26%
    Mulai

    Rp109.900

    PISCO Speed Controller Meter Out (Katup Kontrol Pneumatik)
    Deskripsi:
    Usage:Connection between screw and tube
    atribut:
    • Form: Elbow
    • Fluid: Air
    • Operating Pressure Range (MPa): 0 - 0.9
    • Operating Temperature Range (°C): 0 - 60
  6. PISCO Fitting Elbow Pneumatic Tubing (Nepel Pneumatik L)
    40%
    Mulai

    Rp34.900

    PISCO Fitting Elbow Pneumatic Tubing (Nepel Pneumatik L)
    Deskripsi:
    Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tube
  7. Airtac Fitting Pneumatic PSL Series Speed Controllers (Katup Kontrol Pneumatik)
    Mulai

    Rp14.900

    Airtac Fitting Pneumatic PSL Series Speed Controllers (Katup Kontrol Pneumatik)
    atribut:
    • Standard Color: Black
    • Proof Pressure (MPa): 1.5
    • Negative Pressure: -750mmHg(10Torr)
    • Ambient and Fluid Temperature (°C): -20-70
    • Applicable Tubing: Soft Nylon or Polyurethane
  8. Airtac Straight Fitting Pneumatic PC Series (Sambungan Lurus)
    Mulai

    Rp17.900

    Airtac Straight Fitting Pneumatic PC Series (Sambungan Lurus)
    atribut:
    • Standard Color: Black
    • Proof Pressure (MPa): 1.5
    • Negative Pressure: -750mmHg(10Torr)
    • Ambient and Fluid Temperature (°C): -20-70
    • Applicable Tubing: Soft Nylon or Polyurethane
  9. monotaro Speed Controller Meter Out (Katup Kontrol Pneumatik)
    Mulai

    Rp66.900

    monotaro Speed Controller Meter Out (Katup Kontrol Pneumatik)
    Deskripsi:
    To the air flow rate adjustment.
    atribut:
    • Suitable fluid: Air
    • Maximum Operating Pressure (MPa): 1
    • Type of control: Meter out
    • Operating Temperature Range (°C): -5~60
  10. Autonics Temperature Controllers Standard Type TCN Series
    Mulai

    Rp849.900

    Autonics Temperature Controllers Standard Type TCN Series
    Deskripsi:
    The TCN series dual display PID temperature controllers offer excellent performance and cost efficiency. The controllers offer high-speed sampling rate of 100 ms and ±0.5% display accuracy. Relay output and SSR drive output are both supported. The TCN series models can simultaneously display PV and SV. The bright LED displays with large characters provide easy and clear value readings.
  11. OMRON 2-Circuit Limit Switch (Saklar Batas)
    Mulai

    Rp1.199.900

    OMRON 2-Circuit Limit Switch (Saklar Batas)
    Deskripsi:
    A type with an operation indicator that makes it easy to check the operation can be selected according to the wiring specifications. Environmentally resistant type, long life type
  12. Black Diamond Half Dome Climbing Safety Helmet (Helm Proyek)
    Mulai

    Rp1.099.900

    Black Diamond Half Dome Climbing Safety Helmet (Helm Proyek)
    Deskripsi:
    Half Dome telah lama menjadi makanan pokok bagi pendaki di seluruh dunia. Sekarang didesain ulang, helm ini memiliki sistem suspensi profil rendah baru dengan dial satu tangan yang dikombinasikan dengan klip headlamp ramping untuk menambah kenyamanan dan kesederhanaan. Akhirnya, tali dagu yang diperbarui menambah efisiensi dan keamanan saat berada di atas batu.
Daftar Harga speed controller valve Terbaru October 2026
PISCO Speed Controller Elbow (Katup Kontrol Pneumatik)Rp99.900
EMC Fitting (inch) (Katup Kontrol Pneumatik)Rp21.900
PISCO Speed Controller Meter Out (Katup Kontrol Pneumatik)Rp149.900
PISCO Tubing Fitting Straight (Sambungan Lurus)Rp27.900
PAMY Fitting Pneumatics Speed Control MSL Type (Sambungan Pneumatik)Rp21.900
PISCO Speed Controller Meter Out (Katup Kontrol Pneumatik)Rp109.900
PISCO Fitting Elbow Pneumatic Tubing (Nepel Pneumatik L)Rp34.900
OMRON Limit Switch WL Series (Saklar Batas)Rp309.900
Airtac Fitting Pneumatic PSL Series Speed Controllers (Katup Kontrol Pneumatik)Rp14.900
Airtac Straight Fitting Pneumatic PC Series (Sambungan Lurus)Rp17.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)