Beli sound level meter harga di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Alat Ukur Kebisingan Suara
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

  2. KYORITSU Lux Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.599.900

    KYORITSU Lux Meter
    Deskripsi:
    - Digital Light Meter 3 ranges changeable from low to high illuminance. (200/2000/20000lux) - Data hold function.- Digital light meter with separate light recieving sensor and meter.
    atribut:
    • Dimensions (mm): 148x71x36
    • Measuring Range (Lux): 0.1 to 19990
    • Accuracy: ±4%rdg±5dgt
    • Contents Included: Carrying Case; 6F22 (9V); Photocell Cover; Instruction Manual
    • Current Consumption: 2 mAh
    • Operating Temperature Range: 0 - 50 degrees C Below 80% RH
    • Power Source: 6F22 (9V) x1
    • Response Time: 2,5 times/ sec
  3. RIDGID Laser Distance Meter Micro (Meteran Laser)
    Mulai

    Rp6.999.900

    RIDGID Laser Distance Meter Micro (Meteran Laser)
    Deskripsi:
    The RIDGID micro LM-100 Laser Distance Meter provides simple, quick and accurate distance readings at the push of a button. Simply push the measurement button to turn on the ultra-sharp Class II lasers, point the device at the spot to be measured, and push the measurement button. The distance reading will appear on the easy-to-read LCD display. This rugged, compact, portable instrument enables professional tradesman to quickly determine run distances for bidding, distance of piping run, measuring trouble spots down the line, and quickly determine spacing for code compliance.- Ultra Sharp Class II Lasers clearly highlight the point being measured.- Exceptional Distance Range allows accurate measurements up to 164 feet (50 m).- Adjustable Units enable you to quickly read in feet, inches or meters on the fly.- Bright Backlit Display for use in poorly lit areas.- Quick and Accurate calculations on the spot.- Displays up to the last three measurements, stores the last 20 measurements.- Rugged Over Molding allows you to keep a solid grip in the harshest of industrial environments.
    atribut:
    • Power Source: Batteries (2 x AAA)
    • IP Rating: IP 54
    • Catalog Number: 36158
    • Measurement Calculations: Area, Volume, and Indirect measurement calculations
    • Measurement Accuracy: +/- 1/16 inch, (1,5 mm)
    • Range: 164 feet (50 m)
  4. STS Digital Level with Laser (Waterpass Digital)
    Mulai

    Rp3.099.900

    STS Digital Level with Laser (Waterpass Digital)
    atribut:
    • Weight (g): 690
    • Power: AAA batteries x2 book
    • Minimum: (Percent displayed to two decimal places in terms of units in the 0.1 degree) 0.1 degree
    • Dimension (Length L x Width W x Thickness) (mm): 600x60x27
    • Display: Buzzer sound (switchable degree /%) 0 degree / 45 degree / 90 degree position when a liquid crystal display
    • Light Source: 635nm red semiconductor laser
    • Operating Temperature and Humidity Range: -5deg C - (non-condensing) 90% less than +50 deg C
    • Beam Diameter: (- 300LX when 200 interior illuminance) phi3mm about 5m in irradiation position
    • Optical Output: Less than 1mW Class 2 (JIS C6802: 2005)
    • Purpose of Use: For horizontal, parallel, or inclination measurement. For horizontal/vertical management of strut or assembled woods. For slope management of pipe, etc.
  5. KRISBOW Alat Pengukur Intensitas Cahaya Datalogger
    Mulai

    Rp1.999.900

    KRISBOW Alat Pengukur Intensitas Cahaya Datalogger
    atribut:
    • Measuring Range (Lux): 400, 4K, 40K, 400K
    • Resolution (Lux): 0.1
    • Over Range Indication: \"OL\" icon
    • Measuring Rate (time/s): 1.3
    • Repeatability (%): +/- 3
    • Power Supply (V): 9 (Battery)
    • Cable Length of Light Sensor (cm): 107
    • Light Sensor Dimension (mm): 115x60x35
    • Unit Dimension (mm): 185x65x45
  6. TRUSCO Alat Ukur Intensitas Cahaya Digital
    Mulai

    Rp2.299.900

    TRUSCO Alat Ukur Intensitas Cahaya Digital
    atribut:
    • Purpose of Use: Illuminance measurement at environmental survey/construction on site.
  7. Extech Laser Distance Meter (Meteran Laser)
    Mulai

    Rp3.299.900

    Extech Laser Distance Meter (Meteran Laser)
    Deskripsi:
    It can calculate area and volume and the integrated Pythagorean Theorem allows the user to take indirect measurements. Other features include continuous measurement with Min/Max distance tracking, 20 point memory, addition/subtraction of sequential readin
  8. TRUSCO Multi-function Environmental Meter
    Mulai

    Rp5.299.900

    TRUSCO Multi-function Environmental Meter
    Deskripsi:
    Use:Environment investigation, Temperature, humidity, wind speed and illuminance measurement in construction site.
    atribut:
    • Continuous Opreration Time: 30 Hours (When Using Alkaline Batteries)
    • Dimensions (Width x Depth x Height) (mm): 60 x 33 x 156
    • Measurement Method : Vane Type (Wind Speed)
    • Measurement Pricision: Wind Speed: + / Over 3% FS (0 Over 20m / S), + / Over 4% FS (20.1 Over 30m / S)
    • Measurement Range Wind Speed (m/s): 0.4-30.0
    • Power: Stacked 9V Battery x 1 (not Included)
    • Purpose of Use: Temperature/humidity/wind speed/illuminance measurement at environmental investigation and construction on site, etc.
    • Resolution Capability: 0.1m/s
    • Weight (g): 160
  9. RYOBI Laser Distance Meter (Meteran Laser)
    Mulai

    Rp969.900

    RYOBI Laser Distance Meter (Meteran Laser)
    atribut:
    • Measurement Range: 0.3 to 40m
    • Measurement Accuracy: ± 1.5mm
    • Unit of Measurement: 1mm
    • Operating Temperature Limit: 0 to +40℃
  10. Lutron Light Meters (Lux Meters)
    Mulai

    Rp1.499.900

    Lutron Light Meters (Lux Meters)
    Deskripsi:
    5 in 1 METERModel: LM-8102- Sound level meter: 30 to 130 dB, auto range.- Humidity: 10 to 95 %RH, Temp.. (oC/oF).- Anemometer: 0.4 to 30 m/s, Temp.. (oC/oF).- Light: 0 to 20,000 Lux, 0 to 1,660 Ft-cd, auto range.- Type K Thermometer: -100 to 1300 oC, oC/oF.- Sound level meter meet IEC 61672 TYPE 2.- Data hold, Record (Max., Min.), RS232/USB.- 5 function, all in one.
  11. Leica Disto D1
    Mulai

    Rp2.299.900

    Leica Disto D1
    atribut:
    • Measurement Range (m): 0.2 s/d 40
    • Accuracy (mm): + 2
    • Protection Class: IP54
    • Bluetooth Smart Battery: 2 x AAA
    • Accuracy with Favourable Conditions (mm/inch): 2.0 / 0.08
    • Accuracy with Unfavourable Conditions (mm/inch): 2/1/8
    • Bluetooth: v4.0
    • Box Height (mm): 30
    • Box Length (mm): 150
    • Box Width (mm): 105
    • Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
    • Dimensions (mm): 115x43.5x23.5
    • Included Accessories: Leica DISTO D1, 2 x AAA batteries, Calibration Certificate Silver, quick start guide.
    • Product Weight with Packaging (kg): 0.188
    • Range of Bluetooth (m): up to 10
    • Range with Favourable Conditions (ft): 0.6 – 120
    • Range with Favourable Conditions (m): 0.2 – 40
    • Range with Unfavourable Conditions (ft): 0.6 – 100
    • Range with Unfavourable Conditions (m): 0.2 – 30
    • Smallest Unit Displayed (mm/inch): 0.1 / 1/32
    • Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | 0 to 40 / 32 to 104
    • Weight (g): 87
  12. Alinco Handy Talky
    Mulai

    Rp1.399.900

    Alinco Handy Talky
    Deskripsi:
    Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
  13. Leica Disto Touch D810 Package
    Mulai

    Rp33.999.900

    Leica Disto Touch D810 Package
    Deskripsi:
    The Original Laser Distance Meters (LDM), 3D Laser Scanner & Auto Laser Levels from Leica Geosystem AG.With almost 200 years experience, Leica Geosystems is the pionner in the development and production of state of the art surveying solutions. Our highly motivated development specialists use their strong innovated spirit to bring new ideas to reality. The resulting products impress with their accuracy, reliability and robustnesss. That's why industry professionals trust Leica Geosystems.The innovative hand-held laser meter for fast & easy distance measurements of length, squares & volumes with the press of a button. Save time & money & emphasise your competence with modern measuring methods.
    atribut:
    • Protection Class: IP54
    • Measurement Range (m): 0.05 s/d 200
    • Accuracy (mm): + 1.0
    • Bluetooth Smart Battery: 2 x AAA
    • Accuracy with Favourable Conditions (mm/inch): 1.0 / 0.04
    • Accuracy with Unfavourable Conditions (mm/inch): 2.0/0.08
    • Bluetooth: v4.0
    • Box Height (mm): 153
    • Box Length (mm): 392
    • Box Width (mm): 495
    • Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
    • Dimensions (mm): 164x61x31
    • Included Accessories: Leica DISTO D810 touch, pouch, hand loop, USB charger, TRI 70 tripod, FTA 360 adapter, hard case, Calibration Certificate Silver, quick start guide.
    • Product Weight with Packaging (kg): 5
    • Range of Bluetooth (m): up to 10
    • Range with Favourable Conditions (ft): 0.16 – 820
    • Range with Favourable Conditions (m): 0.05 – 250
    • Range with Unfavourable Conditions (ft): 0.16 – 394
    • Range with Unfavourable Conditions (m): 0.05 – 120
    • Smallest Unit Displayed (mm/inch): 0.1 / 1/32
    • Temperature Range Storage Operation (°C/°F): -25 to 60 / -13 to 140 | -10 to 50 / 14 to 122
    • Tilt Measuring Range (°): 360
    • Tilt Measuring Tolerance (°): ± 0.1
  14. Cosmos Professional Stand Mixer
    Mulai

    Rp1.799.900

    Cosmos Professional Stand Mixer
    Deskripsi:
    CM-8000 Mixer Cosmos dengan kapasitas besar 4 liter ini dapat digunakan untuk membuat berbagai macam adonan seperti kue, pasta, mashed potato, dll. Dengan Metal Gear (mixer lebih kuat dan tahan lama). Dilengkapi Bowl Cover untuk memudahkan dalam menuang adonan. Whisk untuk adonan ringan, telur, krim, mayonnaise. Dough Hook untuk adonan berat, pasta. Mixer Blade untuk adonan sedang, kue, daging cincang, mashed potato. Dengan Thermostat Overheat Protection yaitu pelindung motor yang akan memutuskan aliran listriknya jika suhu motor telah mencapai batas yang ditentukan guna mencegah terbakarnya motor, sehingga aman untuk digunakan. DIlengkapi juga dengan Anti Slip agar mixer lekat dan tidak berpindah saat berproses sehingga aman digunakan.
Daftar Harga sound level meter harga Terbaru March 2026
KRISBOW Alat Ukur Kebisingan SuaraRp1.599.900
KYORITSU Lux MeterRp4.599.900
RIDGID Laser Distance Meter Micro (Meteran Laser)Rp6.999.900
STS Digital Level with Laser (Waterpass Digital)Rp3.099.900
KRISBOW Alat Pengukur Intensitas Cahaya DataloggerRp1.999.900
TRUSCO Alat Ukur Intensitas Cahaya DigitalRp2.299.900
Extech Laser Distance Meter (Meteran Laser)Rp3.299.900
TRUSCO Multi-function Environmental MeterRp5.299.900
RYOBI Laser Distance Meter (Meteran Laser)Rp969.900
Lutron Light Meters (Lux Meters)Rp1.499.900

Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)