Beli solenoid valve air smc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMC Mechanical Valve, Vm Series Vm430-atribut:
- Made To Order: Standard
- Port Size: Rc1/8
- SMC Solenoid Valve (VX) Rc1/2atribut:
- Oil Free: Not Compliant
- Special Thread: Rc, One-Touch Fitting
- Special Electrical Entry Direction: Standard
- Low Concentration Ozone Resistant And Applicable To Deionized Water: Not Compliant
- Mounting Option: None
- SMC 5 Port Solenoid Valve Sy Series (Katup Solenoid)atribut:
- Coil Specifications: Standard
- Thread Type: Rc
- Made To Order: Standard
- Rated Voltage (V DC): 24
- SMC Solenoid Valve (SYJ) Rc1/4atribut:
- Coil Specifications: Standard
- Thread Type: Rc
- Rated Voltage (V DC): 24
- SMC 2/3-Port Mechanical Valve Vm Seriesatribut:
- Suffix For indicator light: None
- Body Option: Side Mounting
- Bracket Option: None
- Made To Order: Standard
- Master Flex Valve ActuatedDeskripsi:Resist pressures up to 500 psi!High precision, two-way metering valves in aluminum or 316 SS for air/waterOperate continuously without coil overheating problems found in traditional solenoid designsStainless steel models include a 316 SS valve blocks, PTFE-lined aluminum housing blocks, Viton O-rings, and PFA closing pins. Aluminum models include aluminum housings and valve blocks, Viton O-rings, and PFA closing pins.Also includes a 9-pin "D" electrical connector. Optional connection cable (98651-50) for easy input/output wiring. Power input is +12 VDC at 800 mA, protected by a resettable fuse.atribut:
- Depth (mm): 50.8
- Maximum Pressure (psi): 500
- Power Voltage (V): 12DC
- SMC Solenoid Valve (VXD) Rc1atribut:
- Valve Type: N.C.
- Special Electrical Entry Direction: Standard
- Special Thread: Rc, With One-Touch Fitting
- Size A: 25
- Schneider Electric Prisma Gatribut:
- Range: Linergy
- NAGANO KEIKI Pressure GaugeDeskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- SMC Direct Acting 2-port Solenoid Valve VX262atribut:
- Number of Ports: 2
- Suitable fluid: Water
- RHJ-TW Roda Polyurethane (PU) 05 PUatribut:
- Spacing Hole (mm): 11
- SMC Mechanical Valve Vm Seriesatribut:
- Body Option: Side Mounting
- Port Size: R1/4
- Bracket Option: None
- Made To Order: Standard
- FESTO Solenoid Coil MSFG Seriesatribut:
- Type Code: MSFG
- Maritime Classification: See certificate
- Mounting Position: Optional
- Duty cycle: 1
- Ambient Temperature (°C): -5 to 40
- Coil Characteristics: 24 V DC: 4.5 W, 42 V AC: 50/60 Hz, pick-up power 9.0 VA, holding power 7.0 VA
- C Value: 3 l/sbar
- Degree of Protection: IP65
- Electrical Connection: 3-pin, Plug Pins With Connection Pattern to FESTO Standard for MSSD-F
- Material of winding: Copper
- Maximum Tightening Torque for Socket (N m): 0.4
- Min. Pick-Up Time: 10
- Note on Materials: RoHS-compliant
- Permissible Frequency Fluctuations (%): ±5
- Permissible Voltage Fluctuations (%): ±10
- Power Factor (Cos Phi): 0.7
- Solenoid coil Material: Duroplast, Copper, Steel
- Switching Position Indicator: No
- Type of Mounting: Via Knurled Nut
- b Value: 0.34
- FESTO Air Solenoid Valve Classic (Katup Solenoid)Deskripsi:- Compact universal valve - Connection technology via electrical connecting plate (E-box) - High flow rate relative to its size - In-line valves can be used as individual valves or manifold valvesatribut:
- Valve Size (mm): 5
- Flow Direction: Non-reversible
- Operating Pressure (bar): 2 to 10
- Ambient Temperature (°C): -5 to 40
- Valve Function: 5/2-way, Monostable
- Actuation Type: Electric
- Lap: Underlap
- Manual override: Non-detenting
- Mounting Position: Optional
- Operating Pressure (MPa) : 0.2 to 1
- Pilot Air Supply: Internal
- Pneumatic working port: G1/8
- Reset Method: Mechanical Spring
- Sealing Principle: Soft
- Standard Nominal Flow Rate (L/minute): 750
- Symbol: 991035
- Type of Piloting: Pilot actuated
- Width (mm): 26
Daftar Harga solenoid valve air smc Terbaru March 2026
| SMC Mechanical Valve, Vm Series Vm430- | Rp1.099.900 |
| SMC Solenoid Valve (VX) Rc1/2 | Rp789.900 |
| SMC Mechanical Valve | Rp399.900 |
| SMC 5 Port Solenoid Valve Sy Series (Katup Solenoid) | Rp1.099.900 |
| SMC Solenoid Valve (SYJ) Rc1/4 | Rp1.599.900 |
| SMC Solenoid Valve (Katup Solenoid) | Rp87.900 |
| SMC 2/3-Port Mechanical Valve Vm Series | Rp399.900 |
| SMC Solenoid Valve (VX) Rc1/4 | Rp649.900 |
| Master Flex Valve Actuated | Rp67.999.900 |
| SMC Solenoid Valve (VXD) Rc1 | Rp1.099.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































%20Rc1%2F2/pdP101580913-2.jpg)

/buP102078426-2.jpg)
%20Rc1%2F4/0cP101580012-2.jpg)
/5lP102082201-6.jpg)

%20Rc1%2F4/ocP101580876-2.jpg)

%20Rc1/r3P101580975-2.jpg)


%2FISE20A%20Series/q1P109034937-1.jpg)


%2005%20PU/5uP106854210-2.webp)



/rcP103467984-12.jpg)