Beli soldering set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Alat Solder Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

  2. goot Temperature Controlled Soldering Iron
    Mulai

    Rp159.900

    goot Temperature Controlled Soldering Iron
    Deskripsi:
    -A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
  3. HAKKO Soldering Iron
    Mulai

    Rp249.900

    HAKKO Soldering Iron
    atribut:
    • Power (V): AC100
  4. KRISBOW Detektor Tegangan AC Non Kontak
    Mulai

    Rp169.900

    KRISBOW Detektor Tegangan AC Non Kontak
    atribut:
    • Voltage Detecting Range: 50 to 1000 VAC
    • Frequency Range: 50Hz/60Hz
    • Voltage Sensitivity: Single
    • LED Indicator: Red & Green
    • Safety Category: CAT III 1000V
    • Power Supply: 2x1.5V AAA battery
    • Unit Dimensions (cm): 13.5x1.9x2.2
  5. Vertex Clamping Kit
    Mulai

    Rp2.399.900

    Vertex Clamping Kit
    Deskripsi:
    52-Pc Steel Clamping Kit.
  6. WEP Soldering Station
    Mulai

    Rp369.900

    WEP Soldering Station
    Deskripsi:
    1.Three storage sections:CH1/CH2/CH3, each storage segment can store all the features of the current machine (eg:temperature, iron sleep time,which is currently on display all function values can be stored), you can quickly switch between each storage segment.2. Master the core technology, MCU the PID procedures to high-speed 100ms cycle real-time tracking of the temperature of the iron tips, and real-time correction, the magic temperature compensation speed, to make it more stable temperature, the temperature error is smaller and able to adapt to a variety of harsh environment.3.The use imported heater, addition to suitable for general small solder joints ,also particularly suitable for large desoldering, solder joints, hybrid hard solder desoldering;4. Anti-static design, which can effectively avoid damage to delicate components;5. It has automatically detects the failure and alarm function6. Use bran-new sturdy mold manufacturing, pressure-resistant anti-fall; blue ferroalloy Iron holder and durable.7. The handle line is silicone line, high temperature resistance, good flexibility (300 ° C iron tips touch silicone line 30s without damage)8. Sleep function , Automatic shutdown function , Celsius / Fahrenheit functiona), Sleep function soldering iron automatic detection of their work status are not in use in a quiescent state, arriving to set the sleep time, the temperature of the iron automatically lower the temperature to 200 ° C enter into sleep state, can effectively prevent the oxidation of iron head and prolong the iron tip service life, energy saving and environmental protection. The sleep time can be set range 0 to 99 minutes in 1 minute steps, users can be set based on usage, if you do not need a soldering iron sleep ,the sleep time is set to 0.b) Automatic shutdown function after soldering iron enter into sleep state, start the timer program, set the shutdown time did not wake up from sleep, automatic shutdown, energy saving
  7. JAKEMY Primary DIY Soldering Tool Kit
    Mulai

    Rp309.900

    JAKEMY Primary DIY Soldering Tool Kit
    Deskripsi:
    Jakemy 17 in 1 Primary DIY Soldering Tool Kit - JM-P15Easier to fuse with less smoke and stimulationJakemy JM-P15 hadir dengan peralatan yang berkualitas dan lengkap untuk pengelasan, ataupun solder. Dengan Jakemy JM-P15, Anda dapat dengan mudah mensolder sparepart pada smartphone, laptop, PC, dll.Package ContentsBarang-barang yang Anda dapatkan di dalam box :Tool bagElectric Soldering IronScrewdriverWire StripperLong Nose PliersDiagonal PliersMetal SpudgerTweezersSolder WireCable TesterElectric Tester
  8. Taffware Peralatan Solder Kit 7 in 1
    Mulai

    Rp96.900

    Taffware Peralatan Solder Kit 7 in 1
    Deskripsi:
    Untuk Anda yang ingin melakukan pekerjaan DIY ataupun reparasi barang elektronik, maka Anda wajib memiliki solder listrik ini. Set perlengkapan solder ini sudah menyediakan semua perlengkapan solder yang Anda butuhkan. Terdapat solder, mata solder, holder, pinset, obeng dan wire tube
    atribut:
    • Temperature (°C): 200 - 450
    • Soldering Length (cm): Sekitar 19
    • Power (W): 60
    • Voltage (V): 220
    • Material: Besi dan Plastik
  9. TEKIRO Solder
    Mulai

    Rp59.900

    TEKIRO Solder
    Deskripsi:
    - Heat up Quickly- Cool fast. Upgrade steel-pipe design, dissipating heat more quickly and efficiently- Compact size with pointed tip, ideal for home/DIY/work basic soldering repairing jobs- 3 function for Wood, Plastic and Solder Iron
  10. JAKEMY Solder Set Tool
    Mulai

    Rp299.900

    JAKEMY Solder Set Tool
    Deskripsi:
    TOOL SET MEREK JAKEMY JM-P04 ORIGINALDiversities of useful accessoriesJakemy Primary DIY Soldering Iron Kit - JM-P04 dilengkapi dengan solder dan berbagai macam peralatan lainnya untuk mempermudah kegiatan soldering Anda.Kelengkapan Produk1xTOOL SET MEREK JAKEMY JM-P04 ORIGINAL
  11. KRISBOW Manifold Gauge Sets
    Rating:
    100% of 100
    (1)
    Mulai

    Rp329.900

  12. KRISBOW Solder
    Mulai

    Rp86.900

  13. Broco Fitting Lampu Gantung Standard Line (Sambungan)
    Mulai

    Rp4.900

    Broco Fitting Lampu Gantung Standard Line (Sambungan)
    atribut:
    • Series: Standard Line
    • Material: Brass
  14. ENGINEER Soldering Iron Kotenosuke
    Mulai

    Rp999.900

    ENGINEER Soldering Iron Kotenosuke
    Deskripsi:
    -Rechargeable battery compliant soldering iron in which NiMH AA batteries can be used.-Rechargeable batteries can also be used, making it economical.-Can be used in about 20 seconds when the switch is turned on.
    atribut:
    • Power Supply: NiMH AA batteryx3
    • Total Length: 177mm
    • Attached Iron Tip: ST-41
    • Continuous Use Time: About25min, About50min, About40min, About60min
    • Power Consumption: 9W (when high power insert is used), 8W (when micro insert is used)
    • Programmable Temperature: About 420°C (when high power insert is used/alkaline battery) About 500°C (when high power insert is used/NiMH battery) About 480°C (when micro insert is used/alkaline battery) About 520°C (when micro insert is used/NiMH battery)
  15. MAXPOWER Digital Voltage Tester
    Mulai

    Rp71.900

    MAXPOWER Digital Voltage Tester
    atribut:
    • Size: 3.5 x 140 mm
  16. monotaro Manifold Kit For R410A (With Hose)
    Mulai

    Rp1.299.900

    monotaro Manifold Kit For R410A (With Hose)
    Deskripsi:
    Easy to use ball valve type. With sight glasses for convenient fluid confirmation. For R410a refrigerant
    atribut:
    • Compound Gauge (MPa): -1 to 3.8 (low pressure side)
    • Pressure (MPa): -1 to 5.3 (high pressure side)
    • External Dimensions (mm): 120×230
    • Accessories: Charge hose (red, blue, yellow x 1 each), storage case
    • Hose Length (mm): Approximately 920
    • Body Material: (Manifold) Aluminium, (Fitting) Brass
    • Connection Diameter: (Charge Hose) 5/16 Flare
    • Connection Port Diameter: (Manifold kit body) 5/16 flare
    • Coolant: R410A, R32
    • Gauge Diameter (Φmm): 80
    • Material (Hose): NBR
    • Mounting Screw: 1/8NPT
    • Normal Pressure (MPa): 5.5
    • Purpose: For R410A/R32 Refrigerant
  17. Meval Fitting Lampu Gantung
    Mulai

    Rp5.900

    Meval Fitting Lampu Gantung
    Deskripsi:
    - Tahan banting- Tahan api
    atribut:
    • Voltage (V): AC 250 (50/60Hz)
    • Operating Temperature (°C): -10 to 40
    • Material: ABS
    • Maximum Current (A) : 16
Daftar Harga soldering set Terbaru March 2026
KRISBOW Alat Solder SetRp159.900
goot Temperature Controlled Soldering IronRp159.900
goot Soldering Iron SetRp379.900
HAKKO Soldering IronRp249.900
KRISBOW Detektor Tegangan AC Non KontakRp169.900
Vertex Clamping KitRp2.399.900
WEP Soldering StationRp369.900
JAKEMY Primary DIY Soldering Tool KitRp309.900
Taffware Peralatan Solder Kit 7 in 1Rp96.900
TEKIRO SolderRp59.900

Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)