Beli socket 1 4 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Socket ClipDeskripsi:Made from steel, bright chrome plated and can be fixed or loose in a toolbox, or fitted to a bench or wall. Can be used with any size square drive socket.atribut:
- Product Type: Socket Clip
- JTC Socket HolderDeskripsi:Steel ranks with 16 side-on clips hold sockets tightly without ratting.Sockets are eachsily removable.Feachtures screw holes for mounting to work bench, tool chest or wall.
- monotaro One-Touch Socket HolderDeskripsi:The storage of the socketatribut:
- Overall Length (mm): 210
- Material: Clip / plastic, rail / steel
- Kennedy Socket RailDeskripsi:Made from steel, bright chrome plated and can be fixed or loose in a toolbox, or fitted to a bench or wall. Can be used with any size square drive socket.atribut:
- Product Type: Socket Rail
- Drive Size: 1/2 Inch, 1/4 Inch, 3/8 Inch.
- TONE Socket Holderatribut:
- Material: All stainless steel
- Kennedy Socket Rack 1/2 inchDeskripsi:Socket rails and socket clips combined together.atribut:
- Product Type: Socket Rack
- Drive Size: 1/2 Inch
- KO-KEN Aluminum Socket Rail Clip Separately Sq. Clipatribut:
- Clip Number: 5pcs.
- ECHO ELECTRIC Stop Kontak AC (Power Socket/Power Outlet)atribut:
- Insulation Resistance (MΩ): DC500V100 or more
- Rated (V): 15A125
- Voltage Resistance (V): AC2000 (1min)
- JTC Socket Tray Rackatribut:
- Drive Size: 1/4\", 3/8\", 1/2\"
- monotaro Extension Bar (Sambungan Sok)Deskripsi:Produk ini juga sering disebut dengan Gagang Sok
- monotaro Air Duster Gun With Flow Rate Adjustment (Semprotan Angin)Deskripsi:You can squeeze compressed air by pulling trigger. Adjustable flow rate with nozzle. Skipping dust before work, for cleaningatribut:
- Fluid: Air
- Connection: Coupler for normal pressure
- Nozzle type: Standard (with flow rate adjustment)
- Maximum Operating Pressure (MPa): 0.6
- Coupler connection thread diameter: G(PF)1/4
- Nozzle Screw Diameter: G(PF)1/8
- Air Consumption (L/minute): 280
- Material (Main Unit): Aluminium
- Nozzle Diameter (Φmm): 2
- KYOTO TOOL (KTC) Socket HolderDeskripsi:-Socket is made easy to insert and difficult to pull out when transporting.-Auxiliary clip enables additional number of insertions.
- KRISBOW Tray Penyimpanan Perkakas untuk Set Kunci Sokatribut:
- Size (inch): 1/4
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
Daftar Harga socket 1 4 Terbaru March 2026
| Kennedy Socket Clip | Rp5.900 |
| JTC Socket Holder | Rp51.900 |
| TONE Socket Holder (Aluminum Type) | Rp68.900 |
| monotaro One-Touch Socket Holder | Rp81.900 |
| Kennedy Socket Rail | Rp31.900 |
| TONE Socket Holder | Rp109.900 |
| Kennedy Socket Rack 1/2 inch | Rp67.900 |
| KO-KEN Aluminum Socket Rail Clip Separately Sq. Clip | Rp85.900 |
| ECHO ELECTRIC Stop Kontak AC (Power Socket/Power Outlet) | Rp30.900 |
| M10 Insulated Screwdriver Soft Handle (Obeng Isolasi) | Rp29.900 |
Data diperbarui pada 14/03/2026 (Harga belum termasuk PPN)





















































































































































/9vP103740355-1.jpg)





/evP105399535-1.jpg)
/m3P103775795-2.jpg)


/59P102247189-15.jpg)
/52P101001182-4.jpg)

%20Socket%20Holder/P102638053-1.jpg)



/ivP102049679-5.jpg)