Beli smc air pressure switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC Pressure Switch Isg-Series
    Mulai

    Rp1.499.900

    SMC Pressure Switch Isg-Series
    atribut:
    • Semi-Standard A: Contacts 1a1b
    • Bore Size: R3/8
    • Semi-Standard B: Scale Plate Pressure Unit Mpa Or Without Scale Plate Pressure Unit
    • CE-Compliant: Noncompliant
  2. SMC Pressure Switch
    Rating:
    100% of 100
    (1)
    Mulai

    Rp989.900

  3. SMC Compact Digital Pressure Switch
    Mulai

    Rp989.900

    SMC Compact Digital Pressure Switch
    atribut:
    • Thread Type: Rc
    • Semi Standard Specifications (MPa): Set Pressure Range 0.1 to 0.4
  4. TRUSCO Pressure Switch
    Mulai

    Rp1.099.900

    TRUSCO Pressure Switch
    Deskripsi:
    -A diaphragm type pressure switch with large contact capacity.-Sends signal when reaches setting pressure.
    atribut:
    • Primary Colors: White
    • Element Size: 8phi mm
    • Sheet Size: 30x30mm
    • Measurement Precision: ±2° C
    • Measuring Method: Irreversible
  5. SMC Air Cylinder with Auto Switch
    Mulai

    Rp689.900

    SMC Air Cylinder with Auto Switch
    atribut:
    • Pivot Bracket: None
    • Mounting Style: Basic (Double-side Bossed)
    • Rod End Bracket: None
    • Bore Size (mm): 25
    • Made To Order: Standard
    • Auto Switch: Without Auto Switch
    • Cylinder Stroke (mm): Standard Stroke 25
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Dual Stroke Mark: Without Two Stroke Mark
    • Port Thread Type: Rc
    • Suffix For Cylinder: Rubber Cushion,Rod End Male Thread,Without Rod Boot
    • Suffix For Cylinder2: Rubber Cushion,Rod End Male Thread,Without Rod Boot
    • Type: Pneumatic
    • With Auto Switch (Built-in Magnet): With Auto Switch
  6. Nihon Seiki Pressure Switch
    Mulai

    Rp1.299.900

    Nihon Seiki Pressure Switch
    Deskripsi:
    -The contact capacity is large and the structure is simple.-Sends signal when reaches setting pressure.
    atribut:
    • Connection Port Diameter: G3/8
    • Working Pressure: 0 to 0.8MPa
    • withstanding Pressure: 1MPa
    • Working Fluid: Air
    • Fluid Temperature: 5 to 60degree C
  7. Nihon Seiki Pressure Switch
    Mulai

    Rp1.599.900

    Nihon Seiki Pressure Switch
    Deskripsi:
    -The contact capacity is large and the structure is simple.-Sends signal when reaches setting pressure.
    atribut:
    • Primary Colors: White
    • Color After Discoloration: Black
    • Discoloration Temperature: 130° C
    • Element Size: 8phi mm
    • Sheet Size: 30x30mm
    • Measurement Precision: ±2° C
    • Measuring Method: Irreversible
  8. Riken Kiki Pressure Switch PCS-700
    Mulai

    Rp9.099.900

    Riken Kiki Pressure Switch PCS-700
    Deskripsi:
    Pressure can be set easily without tools.
    atribut:
    • Maximum Working Pressure: 70MPa
    • Mounting Screw: G1/2
    • Minimum Scale: 10MPa
    • Contact Capacity: 250V 3A
  9. CONVUM Pressure Switch
    Mulai

    Rp1.499.900

    CONVUM Pressure Switch
    Deskripsi:
    -With a thin design that can be connected to the vacuum inlet of a large flow rate.-A rich variety of connection port diameters.
    atribut:
    • Set Pressure: 0.5 to 2.0 (MPa)
    • Connection Port Diameter: R3/8
    • Working Pressure: 0 to 2.0MPa
    • withstanding Pressure: 3MPa
    • Working Fluid: Air
    • Fluid Temperature: 5 to 60degree C
  10. CKD Pressure Switch
    Mulai

    Rp979.900

    CKD Pressure Switch
    atribut:
    • Mass (kg): 0.57
    • Working Fluid: Compressed air
    • Guaranteed Pressure Resistance (MPa): 1.5
    • Ambient Humidity (% RH): 90 or less
    • Ambient Temperature (°C): -5 to 60 °C (but without freezing)
    • Body Material: Zinc die casting
    • Dimensions (mm): 70.4 x 92 x 52.4
    • Fluid Temperature (°C): 5 to 60
    • Hysteresis (MPa): 0.1 to 0.49: Hysteresis within 0.049. 0.5 to 0.8: Hysteresis within 0.078
    • Inductive load (A): Inductive load: Voltage (NC/NO) AC125V 15/15, AC250V 15/15, DC30V 5.0/5.0. Motor load: Voltage (NC/NO) AC125V 5.0/2.5, AC250V 3.0/1.5, DC30V 5.0/2.5
    • Insulation resistance (M omega): 100 or more (at DC 500 V meg)
    • Mounting attitude: Any
    • Permissible operation frequency (times/minute): 20
    • Pressure Adjustment Range (MPa): 0.1 to 0.8
    • Repeatability : Within +/- 0.020MPa for the set pressure
    • Switch shape: Micro switch: Z-15GD-B (OMRON)
  11. SMC Air Gripper
    Mulai

    Rp159.900

    SMC Air Gripper
    atribut:
    • Magnet Yes/No: yes
    • Action: Single acting (Normally open)
    • Bore Size (mm): 16
    • Cover: With dust cover
    • Number of Fingers: 2 fingers
    • Port Size: M3 x 0.5
    • Remarks: Not applicable for in-vehicle, medical, and consumer industries
    • Series: MHZJ
  12. SMC Air Operation Valve
    Rating:
    100% of 100
    (1)
    Mulai

    Rp749.900

  13. SMC Flow Switch /Paddle Style
    Mulai

    Rp2.199.900

    SMC Flow Switch /Paddle Style
    atribut:
    • CE-Compliant: None
    • Thread Type: Rc
  14. SMC Standard Air Cylinder (Silinder Udara)
    Mulai

    Rp419.900

    SMC Standard Air Cylinder (Silinder Udara)
    atribut:
    • Pivot Bracket: None
    • Auto Switch: Without Auto Switch
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Dual Stroke Mark: Without Two Stroke Mark
    • Made To Order: Standard
    • Rod End Bracket: None
    • With Auto Switch (Built-in Magnet): Without Auto Switch
  15. SMC Flow Switch /Diaphragm Style
    Mulai

    Rp2.899.900

    SMC Flow Switch /Diaphragm Style
    atribut:
    • Body Size (L/minute): 10
    • Port Size: 1/2
    • Set Flow Rate (L/minute): 1 To 10
    • Thread Type: Rc
    • Made To Order: Standard
    • Light: None
  16. SMC Air Cylinder (CG1) 32mm
    Mulai

    Rp839.900

    SMC Air Cylinder (CG1) 32mm
    atribut:
    • Stroke Adjustment Symbol: None
    • Auto Switch: Without Auto Switch
    • Bore Size (mm): 32
    • Made To Order: Standard
  17. JTC Oil Pressure Sender Switch Socket
    Mulai

    Rp279.900

    JTC Oil Pressure Sender Switch Socket
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Square Drive (mm): 12.7
Daftar Harga smc air pressure switch Terbaru March 2026
SMC Pressure Switch Isg-SeriesRp1.499.900
SMC Pressure SwitchRp989.900
SMC Compact Pressure SwitchRp1.499.900
SMC 2-Color Display Digital Pressure SwitchRp1.399.900
SMC Compact Digital Pressure SwitchRp989.900
TRUSCO Pressure SwitchRp1.099.900
SMC Air Cylinder with Auto SwitchRp689.900
Nihon Seiki Pressure SwitchRp1.299.900
Nihon Seiki Pressure SwitchRp1.599.900
Riken Kiki Pressure Switch PCS-700Rp9.099.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)