Beli sling hook di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO W Sling 4legs TypeDeskripsi:- W Sling(with thimble on both ends)x 4, hook x 4, ring x 1(assembled)atribut:
- Type: E
- Finish Material: Rope: Carbon Steel, Core: Hemp Core, Sleeve: Aluminium Alloy, Thimble: Q235 (Equivalent to SS400) Surface Dove Plated
- Standard (Certified): JIS standard(JIS G 3525)wire rope is employed
- GUNNEBO Industries Sling Hook with Latchatribut:
- Grade: 10
- Yama Air Compressor 5,5 HPatribut:
- Power (HP): 5.5
- Pressure (bar): 8
- Tank (L): 160
- Diameter Cylinder (mmxpcs): 80x3
- Stroke (mm): 60
- Air Delivery (L/minute): 468
- Dimensions (cm): 136x57x103
- Size Air Output Ball Valve (inch/pcs): 1/4x2
- Speed Bare (rpm): 518
- V-Belt Type: B-2
- TRUSCO W Sling 2Legs TypeDeskripsi:-JIS standard compliant product wire rope used.-Commodity processed according to the method prescribed in Article 475 of Occupational Safety and Health Regulations and Crane Safety Regulation No. 219.-Terminal of the braided processing part is crimped-Slinging work and securing work in construction sites and inside various factories.-W Sling(with thimble on both ends)x 2, hook x 2, ring x 1(assembled)atribut:
- Max Working Weight: 150kg
- Top Board Height: 1.2m
- Top Board Dimension: 600x400mm
- Installation Dimension WxD: 620x1035mm
- Number of Steps: 4
- TAIYO Sling Set (wire)atribut:
- Basic Working Load: 1.0mm
- Wire Diameter: 9mm
- Effective Length l: 2.0m
- Master Link Dimensions a: 100mm
- Master Link Dimensions b: 15mm
- Sling Hook with Latch Dimensions c: 30mm
- Basic Working Load (t): 1.0
- Master Link Dimensions (mm) a: 100
- Master Link Dimensions (mm) b: 15
- TAIYO Sling SetDeskripsi:-By using the V hook, it is possible to prevent Disengagement Phenomenon Due to Standing of the wire, which improves safety.-For slinging work at construction site and civil engineering site and various factory.atribut:
- Input Drive: 12.7mm
- Yama Air Compressor Unloading Type (W/O Engine)Deskripsi:Kompressor Angin compressor Unloader Yama YM-0130U (1/4HP) merupakan compressor yang memiliki spesifikasi dengan Horse Power 1/4HP Kapasitas Tekanan : 7 Bar yang mampu membuat compressor bekerja lebih efektif.atribut:
- Oil Less: No
- Tank Position: Horizontal
- Yama Air Compressor Compact Portable Type (with Electro Motor) (Kompresor Angin)Deskripsi:Yama YMD 1015 adalah kompressor angin dengan daya 1HP dengan working 8 bar, dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelanatribut:
- Power Compressor (HP): 1
- No. of Cylinders: 1
- Working Pressue (bar): 8
- Air Delivery Compressor (L/minute): 100
- Empty/With Drive: with Motorcycle
- Input Voltage (V): 220
- Oil Less: No
- Tank Position: Horizontal
- Kennedy Heavy Duty Steel Jerry Can (Green) (Jerigen)Deskripsi:Corong yang sesuai dijual terpisah dengan model number:KEN5039300K, SKU: S004221616 untuk Jerry Can ukuran 5L dan 10LKEN5039320K, SKU: S004221609 untuk Jerry Can ukuran 20Latribut:
- Can Material: Steel
- Color: Green
- Standard Met: UN Approved, Class 3
- TRUSCO W Sling 4Legs TypeDeskripsi:-JIS standard compliant product wire rope used.-Commodity processed according to the method prescribed in Article 475 of Occupational Safety and Health Regulations and Crane Safety Regulation No. 219.-Terminal of the braided processing part is crimped-Slinging work and securing work in construction sites and inside various factories.-W Sling(with thimble on both ends)x 4, hook x 4, ring x 1(assembled)
Daftar Harga sling hook Terbaru January 2026
| TRUSCO W Sling 4legs Type | Rp5.699.900 |
| GUNNEBO Industries Sling Hook with Latch | Rp639.900 |
| Yama Air Compressor 5,5 HP | Rp17.999.900 |
| TRUSCO W Sling 2Legs Type | Rp5.399.900 |
| TAIYO Sling Set (wire) | Rp3.599.900 |
| TAIYO Sling Set | Rp5.499.900 |
| Yama Air Compressor Unloading Type (W/O Engine) | Rp1.899.900 |
| Yama Air Compressor Compact Portable Type (with Electro Motor) (Kompresor Angin) | Rp2.099.900 |
| Kennedy Heavy Duty Steel Jerry Can (Green) (Jerigen) | Rp779.900 |
| Jason Eye Hook | Rp26.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)























































































































































/P102004159-1.jpg)

/rbP104618983-1.jpg)
%20(Kompresor%20Angin)/q2P104618938-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/Kennedy%20Heavy%20Duty%20Steel%20Jerry%20Can%20(Green)%20(Jerigen)/jjP102207703-15.jpg)