Beli sliding rotary trimmer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Paper cutter A3 slide type 8/10 sheets (Sliding Rotary Trimmer)Deskripsi:The paper cutting operation.atribut:
- Dimensions (width W x length L x height H) (mm): 341×510×75
- Cutting Width (mm): 460
- Suitable Size: A3 (for long side)
- Cutting: Sliding type
- Material (Main Unit): Plate + cutter head: ABS, plate back side: HIPS, plate surface: iron, stick: PS magnet, mat: rubber
- Maximum Sheet Number to Cut: [Round blade]: 8 sheets (80 g / m 2 ) / 10 sheets (70 g / m 2 )
- Blade Material: iron
- HSM Rotary Trimmeratribut:
- Cutting Length: 0.60mm
- Cutting Capacity: 6 sheets
- monotaro Paper cutter A4 slide type 8/10 sheets (Trimmer)Deskripsi:The paper cutting operation.atribut:
- Cutting Width (mm): 330
- Suitable Size: A4 (for long side)
- Dimensions (width W x length L x height H) (mm): 262×383×75
- Cutting: Sliding type
- Material (Main Unit): Plate + cutter head: ABS, plate back side: HIPS, plate surface: iron, stick: PS magnet, mat: rubber
- Maximum Sheet Number to Cut: [Round blade]: 8 sheets (80 g / m 2 ) / 10 sheets (70 g / m 2 )
- Blade Material: iron
- monotaro Handy Paper Cutter (Trimmer)Deskripsi:Easy paper cutter lightweight about 200 g ?It is very convenient for a little cutting work. You can cut up to 10 copy sheets by sliding the cutter blade.atribut:
- Accessories: Cutter blade (straight blade) x 1
- Size: A4
- External dimensions (depth D x width W x height H) (mm): 375x129x8
- Maximum number of cuts: 10 sheets (70g / m 2 sup> conversion)
- Shredding method: Sliding type
- Nakabayashi Rotary Paper Cutteratribut:
- Set Contents: Perforation blade, Paper combined ruler
- Cut Width (mm): A4 size
- Open Industries Steel Paper Cutter (Trimmer)atribut:
- Material: Table:Steel plate
- OLFA Rotary CuttersDeskripsi:Original Rotary Cutter has changed the quilting and sewing industry. The most popular size available, this cutter features a durable handle with a blade cover for safety. The cutter is a rolling razor blade used to cut materials into shapes, strips and pi
- monotaro Handy Paper Cutter Blade (Trimmer)Deskripsi:It is a replacement blade dedicated to the Monotaro Handy Paper Cutter (HPC-A4). Dedicated blade for Monotaro Handy Paper Cutter (HPC-A4)atribut:
- Applicable to: HPC-A4
- monotaro Paper cutter A3 cutting type 10/12 sheets (Trimmer)Deskripsi:The paper cutting operation.atribut:
- Dimensions (width W x length L x height H) (mm): 396×635×267
- Cutting Width (mm): 430
- Suitable Size: A3 (for long side)
- Cutting: Shredding type
- Material (Main Unit): Bottom plate: HIPS, Handle: ABS, Transparent baffle: PS, Top ruler: PVC, Fixed knife: steel, Protective buckle: Iron, Foot pad: Silicone
- Maximum Sheet Number to Cut: 10 sheets (80 g/m 2 )/12 sheets (70 g/m 2 )
- Blade Material: iron
- monotaro Paper Cutter A4 Cutting Type 10/12 Sheets (Trimmer)Deskripsi:The paper cutting operation.atribut:
- Cutting Width (mm): 330
- Suitable Size: A4 (for long side)
- Dimensions (width W x length L x height H) (mm): 291×525×267
- Cutting: Shredding type
- Material (Main Unit): Bottom plate: HIPS, Handle: ABS, Transparent baffle: PS, Top ruler: PVC, Fixed knife: steel, Protective buckle: Iron, Foot pad: Silicone
- Maximum Sheet Number to Cut: 10 sheets (80 g/m 2 )/12 sheets (70 g/m 2 )
- Blade Material: iron
- TRUSCO Anvil Vice c/w Rotary Baseatribut:
- Accessories: Rotating Base
- Material: (Body) Carbon Steel, (Shaft Handle Cap) Steel
- DEWALT Compound Miter SawDeskripsi:The DW713 10 Inch Compound Miter Saw has a 15 Amp motor delivering 5,000 rpm, extended power and durability. Features stainless steel miter detent plate and cam miter lock that provide repeatable accuracy and durability with easy adjustments. Tall slidingatribut:
- Power Input: 1600 watt
- Output Power: 1000 watt
- Blade Diameter: 250 mm
- Blade Bore: 25.4 mm
- Bevel Capacity: 48/-3 degrees
- Mitre Capacity: 50/50 degrees (right/left)
- Max.Depth of Cut: 89 mm (saws)
- Maximum Cutting Capacity: 114x41 mm (at 45/45 degrees)
- No. Load Speed: 5000 r.p.m
- BOSCH Jigsaw (Gergaji Mesin)Deskripsi:Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
- BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)atribut:
- K3L License: Yes
Daftar Harga sliding rotary trimmer Terbaru March 2026
| monotaro Paper cutter A3 slide type 8/10 sheets (Sliding Rotary Trimmer) | Rp699.900 |
| HSM Rotary Trimmer | Rp699.900 |
| monotaro Paper cutter A4 slide type 8/10 sheets (Trimmer) | Rp439.900 |
| monotaro Handy Paper Cutter (Trimmer) | Rp129.900 |
| Nakabayashi Rotary Paper Cutter | Rp1.099.900 |
| Kenko Alat Pemotong Kertas | Rp379.900 |
| Carl Paper Cutter | Rp509.900 |
| Open Industries Steel Paper Cutter (Trimmer) | Rp2.699.900 |
| OLFA Rotary Cutters | Rp119.900 |
| monotaro Handy Paper Cutter Blade (Trimmer) | Rp74.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)



















































































































































/99P103188333-2.jpg)

/9iP103188342-3.jpg)
/fdP102251553-5.jpg)



/qfP102033951-2.jpg)

/fvP102251571-3.jpg)
/m8P103172800-2.jpg)
/mrP103172819-2.jpg)


/P101518329-1.jpg)
/P101518299-1.jpg)