Beli slide binder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- King Jim Tulang Jilid Slide Binder Hassam (Map File)atribut:
- Size: A4 vertical
- Width (mm): 220
- Green Purchasing Law: Compatible
- Height (mm): 307
- Kind of binding device: Slide clip-on
- Back Width (mm): 7
- Material: Play PP
- Material (binding device): PS
- Storage number (pictures): 20 about
- KOKUYO Set Map Kliping Jilid TebalDeskripsi:It is 2 times thicker than conventional, and it is a thick screw type made of high transparency PET resin which can close about 40 documents. To make it easy to insert rails, use the cover with silicone printing.Guided cover that can reliably insert the rail can also prevent the rail from coming off.The cover is made of 100% recycled PET and is also concerned with the environment.Products conforming to the Green Purchasing Law.atribut:
- Green Purchasing Law: Conform
- Storable Sheet Number: About 40
- Storage Number of Sheets: About 40 sheets
- KOKUYO Map KlipingDeskripsi:Since curling by printing ink does not occur, it is most suitable for presentation materials.atribut:
- Storable Sheet Number: About 20
- Paper Quality: Recycled material compounding ratio / cover: R-PET 80%
- Green Purchasing Law: Conform
- Color: Rail-White
- Across Back (mm): 6
- Material: Cover / R-PET, Rail / PS
- Thickness (µm): PET sheet / 180
- KOKUYO Set Map KlipingDeskripsi:Three packs that you can purchase rails and covers at once. The rail is PS, the cover is a regenerated PP formulation, environmentally friendly product. Since the rail and cover are separated and packed, you can save time and effort when preparing materials.
- King Jim Map Kliping Shin Please (Map File)atribut:
- Weight (g): 340
- Height (mm): 307
- Size: A4 vertical
- Storage number (pictures): 20
- Back Width (mm): 6
- Material: Made of PP, PVC
- Color: White
- Width (mm): 221
- GAND Kertas Buram 50gsmatribut:
- Paper Size (gsm): 50
- SANKEI KIKOM Penjepit Kertas Side LeverDeskripsi:-Lever clip with body black dyeing processing.-By bending the lever part sideways, documents can be smoothly opened without damaging papers.atribut:
- Size: S
- Narrow Mouth Dimension: 19mm
- Total Number of Sheets: 50sheet
- Material: Steel
- Joyko Penjepit Kertas Bulldogatribut:
- Color: Silver
- KOKUYO Map Kliping A4 (Map File)atribut:
- Material: Cover / R-PP, Rail / PS
- Width (mm): 220
- Length (mm): 307
- Paper Quality: Recycled material ratio / cover: R-PP 70%
- Across Back (mm): 6
- Size: A4-S
- Storable Sheet Number: About 20
- Thickness (µm): 200
- KOKUYO Map Kliping Warna A4 (Map File)Deskripsi:R-PET use, the table is transparent, the back is color transparent type of color. Since curl due to printing ink does not occur, it is best for presentation materials. Since the back rail uses transparent PET resin, you can check the document up to the edge. Size / 307 X 220 X (6.5) mm () in the size represents the back width.atribut:
- Paper Quality: Recycled material compounding ratio / cover: R-PET 80%
- Across Back (mm): 6.4
- Material: Cover / R-PET, Rail / PS
- Size: A4-S
- Storable Sheet Number: About 20
- Length (mm): 307
- Thickness (µm): 180
- Width (mm): 220
- King Jim Map Ordner Ring D Tipe Ekonomi (Map File / Map Binder)atribut:
- Number of Holes: 2 hole
- Green Purchasing Law: Compatible
- Height (mm): 307
- Hole spacing (mm): 80
- Kind of binding device: Ring
- Material: Play PP
- Size: A4 vertical
- Width (mm): 243
Daftar Harga slide binder Terbaru April 2026
| King Jim Tulang Jilid Slide Binder Hassam (Map File) | Rp189.900 |
| KOKUYO Set Map Kliping Jilid Tebal | Rp48.900 |
| KOKUYO Map Kliping | Rp25.900 |
| Joyko Pengikat Kertas | Rp10.900 |
| KOKUYO Set Map Kliping | Rp39.900 |
| King Jim Map Kliping Shin Please (Map File) | Rp119.900 |
| GAND Kertas Buram 50gsm | Rp32.900 |
| SANKEI KIKOM Penjepit Kertas Side Lever | Rp109.900 |
| Joyko Penjepit Kertas Bulldog | Rp4.900 |
| King Jim Map L | Rp51.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)



















































































































































/pwP103228932-1.jpg)




/drP103231495-1.jpg)





/P103009276-1.jpg)

/gpP102293601-2.jpg)
/P103009197-1.jpg)
/o7P103228871-1.jpg)