Beli skun tusuk di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LARKIN Crimp Terminal Blade Type with Insulation Coating (Skun)
    Mulai

    Rp50.900

    LARKIN Crimp Terminal Blade Type with Insulation Coating (Skun)
    Deskripsi:
    Insulated Pin TerminalLarkin Insulated Blade Terminal DBV 1.25-18 RedSkun Tusuk untuk kabel elektronik, elektrik, otomotifKonektor Listrik Blade Terminal Datar Terisolasi
    atribut:
    • Color: Red
  2. DV Insulated Flat Pin Terminal
    Mulai

    Rp39.900

    DV Insulated Flat Pin Terminal
    Deskripsi:
    Wiring Terminal. High Quality Terminal.
  3. ALPHA Insulated Cord End Terminal (Skun)
    Mulai

    Rp8.900

    ALPHA Insulated Cord End Terminal (Skun)
    atribut:
    • Quantity (pcs): 100
  4. Airtac Standard Cylinder Bore 50mm (Tir-Rod) (Silinder Pneumatik)
    Mulai

    Rp909.900

    Airtac Standard Cylinder Bore 50mm (Tir-Rod) (Silinder Pneumatik)
    Deskripsi:
    Tie-rod cylinderThe cylinder barrel and front/rear cap is jointed by tie rods with high reliability.Convenient and fast fix sensor switchSensor switch can be directly fixed on the cylinder, which is convenient and fast. the counterpart sensor switch type is: CMSG, DMSG(S)Adjustable air bufferWith adjustable air buffer on the front and back coverInstallation and application1. When load changes in the work, the cylinder with abundant output capacity shall be selected.2. Relative cylinder with high temperature resistance or corrosion resistance shall be chosen under the condition of high temperature or corrosion.3. Necessary protection measure shall be taken in the environment with higher humidity, much dust or water drops, oil dust and welding dregs.4. Dirty substances in the pipe must be eliminated before cylinder is connected with pipeline to prevent the entrance of particles into the cylinder.5. The medium used by cylinder shall be filtered to 40 p m or below.6. Anti-freezing measure shall be adopted under low temperature environment to prevent moisture freezing.7. The cylinder shall be carried out test run without load before application. Prior to run, buffer shall be turned to the minimum and gradually released to avoid the damage on cylinder caused by excessive impact.8. The cylinder shall avoid the influence of side load in operation to maintain the normal work of cylinder and extend the service life.9. If the cylinder is dismantled and stored for a long time, please conduct anti-rust treatment to the surface. Anti-dust caps shall be added in air inlet and outlet ports.
    atribut:
    • Bore Size (mm): 50
    • Acting Type: Double acting
    • Fluid: Air (to be filtered by 40μm filter element)
    • Proof Pressure (MPa): 1.5 (215psi) (15bar)
    • Temperature (°C): - 20 to 70
    • Speed Range (mm/s): 30-800
    • Stroke Tolerance: 0-250+1.00 , 251-1000+1.5 , 1001-1500+2.0
    • Cushion Type: Variable Cushion
    • Port Size (inch): 1/4
    • Operating Pressure (MPa) : 0.15-1.0 (22-145Psi) (1.5-10.0Bar)
  5. DV Cord End Terminal
    Rating:
    100% of 100
    (2)
    Mulai

    Rp11.900

  6. LARKIN Crimp Terminal Fork Type (Skun Y)
    Mulai

    Rp35.900

    LARKIN Crimp Terminal Fork Type (Skun Y)
    Deskripsi:
    Berfungsi untuk penyambungan kabel ke terminal atau panel dengan dibautkan pada bussbar atau panel.Mudah PemasanganTahan KorosiTerminal dan Connector
  7. Fort Crimp Terminal Ring Type (Skun/Cable Lug)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp13.900

  8. NICHIFU Crimp Terminal Blade Type (Skun)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp189.900

  9. monotaro Bar Terminal With Insulating Sleeve (Skun)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp46.900

    monotaro Bar Terminal With Insulating Sleeve (Skun)
    atribut:
    • Type: Insulation with crimp terminal
    • Material (Terminal): copper
    • The material (insulator): Nylon
    • Heat Resistance Temperature (°C): 105
    • Terminal Shape: Bar-shaped
Daftar Harga skun tusuk Terbaru October 2026
LARKIN Crimp Terminal Blade Type with Insulation Coating (Skun)Rp50.900
KSP Insulated Pin Terminal (Skun)Rp36.900
DV Insulated Flat Pin TerminalRp39.900
Phoenix Contact Ferrule (Skun)Rp119.900
MASKO Crimp Terminal Pin PTV Type (Skun)Rp59.900
WEIDMULLER Pin Cable LugsRp169.900
ALPHA Insulated Cord End Terminal (Skun)Rp8.900
ALPHA Crimp Terminal Blade Type with Insulation Coating (Skun)Rp37.900
Airtac Standard Cylinder Bore 50mm (Tir-Rod) (Silinder Pneumatik)Rp909.900
KSP Crimp Terminal Fork Type (Skun Y)Rp27.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)