Beli skun kabel 95 mm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Crimp Terminal Ring Type (Skun/Cable Lug)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp13.900

  2. MASKO Crimp Terminal Copper SC Ring Type (Skun O)
    Mulai

    Rp179.900

  3. Schneider Electric Moulded Case Circuit Breaker GoPact 200 (Pemutus Sirkuit/MCCB)
    Mulai

    Rp2.499.900

    Schneider Electric Moulded Case Circuit Breaker GoPact 200 (Pemutus Sirkuit/MCCB)
    Deskripsi:
    This product is part of the new GoPact Molded Case Circuit Breakers range (MCCB). It is a complete 3 poles circuit breaker made of a 200A breaker frame and of a thermal magnetic trip unit (TMD). GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The breaking capacity (Icu) is 25kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 40A rating (In) thermal-magnetic trip unit (TMD). This TMD trip unit provides an adjustable thermal protection Ir (against overloads) with a setting range from 0.7xIn to 1xIn (28A-40A). And it provides a fixed magnetic (against short-circuits) protection set to 12xIn (480A). GoPact MCCB comes with a variety of optional accessories simple to choose and to install. The weight is 0.9 kg. GoPact MCCB 200 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.
    atribut:
    • Circuit Breaker Mounting Mode: Fixed
    • Control Type: Toggle
    • Device Application: Distribution
    • Product Range: GoPact MCCB
    • Product or Component Type: Circuit breaker
    • Suitability For Isolation: Yes conforming to EN/IEC 60947-2
    • Trip Unit Name: TM-D
    • Trip Unit Protection Functions: LI
    • Trip Unit Technology: Thermal-magnetic
    • Utilization Category: Category A
    • [Ue] Rated Operational Voltage (V): 415 AC 50/60Hz conforming to EN/IEC 60947-2
    • [Ui] Rated Insulation Voltage (V): 440 AC conforming to EN/IEC 60947-2
    • [Uimp] Rated Impulse Withstand Voltage (kV): 6 conforming to EN/IEC 60947-2
  4. GAE Crimp Terminal Cable Lug (Skun)
    Mulai

    Rp499.900

    GAE Crimp Terminal Cable Lug (Skun)
    atribut:
    • Material: Copper
    • Finishing: Nickel Plated
    • Composition of Copper (%): ≥99.92
    • Electrical Conductivity (%): ≥98
    • Class: B
    • Standard: IEC 61238-1
    • Tensile Strength (N): ≥250
  5. DV Crimp Terminal SC Copper Lug (Skun Tembaga)
    Mulai

    Rp119.900

    DV Crimp Terminal SC Copper Lug (Skun Tembaga)
    atribut:
    • Material: 99.95% copper, coated by galvanized zinc
  6. GAE Crimp Terminal For Heavy Duty (Skun)
    Mulai

    Rp4.900

    GAE Crimp Terminal For Heavy Duty (Skun)
    atribut:
    • Class: A
    • Composition of Copper (%): ≥ 99,92
    • Electrical Conductivity (%): ≥ 98
    • Finishing: Tin Plated
    • Material: Copper
    • Tensile Load (N): ≥ 250
  7. Schneider Electric Moulded Case Circuit Breaker GoPact 125 (Pemutus Sirkuit/MCCB)
    Mulai

    Rp1.299.900

    Schneider Electric Moulded Case Circuit Breaker GoPact 125 (Pemutus Sirkuit/MCCB)
    Deskripsi:
    This product is part of the new GoPact Molded Case Circuit Breakers range (MCCB). It is a complete 3 poles circuit breaker made of a 125A breaker frame and of a thermal magnetic trip unit (TMD). GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The breaking capacity (Icu) is 10kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 16A rating (In) thermal-magnetic trip unit (TMD). This TMD trip unit provides a fixed thermal protection Ir (against overloads) set to 1xIn (16A). And it provides a fixed magnetic (against short-circuits) protection set to 320A. GoPact MCCB comes with a variety of optional accessories simple to choose and to install. The weight is 0.7 kg. GoPact MCCB 125 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.
    atribut:
    • Circuit Breaker Mounting Mode: Fixed
    • Control Type: Toggle
    • Device Application: Distribution
    • Product Range: GoPact MCCB
    • Product or Component Type: Circuit breaker
    • Suitability For Isolation: Yes conforming to EN/IEC 60947-2
    • Trip Unit Name: TM-D
    • Trip Unit Protection Functions: LI
    • Trip Unit Technology: Thermal-magnetic
    • Utilization Category: Category A
    • [Ue] Rated Operational Voltage (V): 415 AC 50/60Hz conforming to EN/IEC 60947-2
    • [Ui] Rated Insulation Voltage (V): 440 AC conforming to EN/IEC 60947-2
    • [Uimp] Rated Impulse Withstand Voltage (kV): 6 conforming to EN/IEC 60947-2
  8. Panduit Crimp Terminal Metric Lug (Skun)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp709.900

    Panduit Crimp Terminal Metric Lug (Skun)
    Deskripsi:
    Metric LugOne-hole, metric conductor, standard barrel with window lug, 10mm2 wire, M5 stud hole.For Use with class 2 Stranded Copper Conductors Type LCMA :> Inspection window to visually assure full conductor insertion> Tin Plated to inhibit corrosion> UL Listed, UL Recognized, and CSA certificated to 35 KV and Temperature rated to 90 Degrees C when crimped with Panduit tools and dies> Product information marked on connector for selection and installation> Rounded tongue convenient for use in tight spaces> Internally beleved wire entry for fast and easy installation.
  9. Fort Terminal Krimping Untuk Heavy Duty (Skun)
    Mulai

    Rp19.900

    Fort Terminal Krimping Untuk Heavy Duty (Skun)
    atribut:
    • Color: Shiny White
    • Material: Copper
  10. DV Crimp Sleeve Vinyl (Selongsong Sambungan)
    Mulai

    Rp5.900

    DV Crimp Sleeve Vinyl (Selongsong Sambungan)
    Deskripsi:
    Wiring Terminal. High Quality Terminal.
  11. Fort Crimp Terminal Long Copper Lug (Skun)
    Mulai

    Rp14.900

  12. Schneider Electric Circuit Breaker EasyPact EZC100N (Pemutus Sirkuit)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    Schneider Electric Circuit Breaker EasyPact EZC100N (Pemutus Sirkuit)
    atribut:
    • Depth (mm): 60
    • Height (mm): 130
    • Number Of Poles (P): 3
    • Width (mm): 75
  13. PM Crimp Terminal Copper Lug (Skun Tembaga)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.900

    PM Crimp Terminal Copper Lug (Skun Tembaga)
    Deskripsi:
    Copper Cable LugDigunakan sebagai koneksi antara kabel Cu dengan terminal peralatan listrik yang terbuat dari tembaga- Cable lug/connector berfungsi sebagai penyambung antara konduktor tembaga/alumunium pada inti kabel dengan terminal atau dengan kabel lain.- Tersedia berbagai macam ukuran dan tipe (cooper, alumunium, bimetal)- Menerima pesanan khusus- Terbuat dari copper tube dengan kadar kemurnian 99.99% high tensile strength- Nickel plating- PM wiring lugs & connector terbuat dari bahan deoxidized phophorus copper tube (JIS H3300)- Working temperature : -55°C sampai 150°C- Range produk mulai dari 2.5mm sampai 630mm
  14. NICHIFU Crimp Terminal Ring Type (Skun Bulat)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp73.900

  15. KSP Crimp Terminal Ring Bare Type (Skun Bulat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

  16. Fuji Electric Molded Case Circuit Breaker (MCCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    Fuji Electric Molded Case Circuit Breaker (MCCB)
    Deskripsi:
    - Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
  17. LARKIN Crimp Terminal Fork Type (Skun Y)
    Mulai

    Rp35.900

    LARKIN Crimp Terminal Fork Type (Skun Y)
    Deskripsi:
    Berfungsi untuk penyambungan kabel ke terminal atau panel dengan dibautkan pada bussbar atau panel.Mudah PemasanganTahan KorosiTerminal dan Connector
Daftar Harga skun kabel 95 mm Terbaru October 2026
Fort Crimp Terminal Ring Type (Skun/Cable Lug)Rp13.900
MASKO Crimp Terminal Copper SC Ring Type (Skun O)Rp179.900
Schneider Electric Moulded Case Circuit Breaker GoPact 200 (Pemutus Sirkuit/MCCB)Rp2.499.900
GAE Crimp Terminal Cable Lug (Skun)Rp499.900
DV Crimp Terminal SC Copper Lug (Skun Tembaga)Rp119.900
GAE Crimp Terminal For Heavy Duty (Skun)Rp4.900
KSP Cable Lug O Type (Skun)Rp32.900
Schneider Electric Moulded Case Circuit Breaker GoPact 125 (Pemutus Sirkuit/MCCB)Rp1.299.900
Panduit Crimp Terminal Metric Lug (Skun)Rp709.900
Fort Terminal Krimping Untuk Heavy Duty (Skun)Rp19.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)