Beli siemens s7 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SIEMENS InverterDeskripsi:SINAMICS G120 Power Module PM230 unfiltered Degree of protection IP20 380-480 V 3 AC +10/-10% 47-63 Hz Power low overload: 18.5kW at 150% 3s, 110% 57s, 100% 240 s; Ambient temperature 0 to +40 °C (LO) 355x 140x 165 (HxWxD), FSC without Control Unit and operating unit released for CU240B/E-2 and CU230P-2 Firmware version V4.4 or higher Note: PM230 supported no safety
- SIEMENS Simatic HMIatribut:
- Rated Voltage (LO) (V): 19.2
- Rate Voltage (UP) (V): 28.8
- SIEMENS Kontaktor Magnet 3RT2017Deskripsi:Power contactor, AC-3 12 A, 5.5kW/400V 1 NO, 24V AC, 50/60 Hz 3-pole, Size S00 screw terminalatribut:
- Packaging Dimensions (mm): 50x61.50x77.50
- Power Loss (kW): 5.5
- Rated Voltage (V): 400
- Rated Current (A): 12
- SIEMENS Soft StarterDeskripsi:SIRIUS soft starter S0 12.5 A, 5.5 kW/400 V, 40 °C 200-480 V AC, 110-230 V AC/DC Screw terminals
- Aero 3Phase Electric Motor Foot Mounted(B3) 1000rpm(6Pole) (Dinamo Motor)Deskripsi:> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1000
- SIEMENS Miniature Circuit Breaker 2P (MCB)atribut:
- Rated Voltage (V): 400
- Number of Poles: 2-Poles
- SIEMENS Timer Relay Off DelayDeskripsi:Timing relay, with auxiliary voltage 1 time range 1.5 s...30 s 24 AC, 200...240 V and 24 V DC at 50/60 Hz AC screw terminalatribut:
- Thermal Current (A): 5
- Control Supply Voltage Frequency (Hz): 50-60
- SIEMENS Kontaktor Magnet 3RT6016Deskripsi:Contactor DC 24 V AC3 4 kW 400 V AUX contacts: 1 NO 3-pole, size S00 screw terminalatribut:
- Power Loss (kW): 4
- SIEMENS Miniature Circuit Breaker 3P (MCB)atribut:
- Rated Voltage (V): 400
- Number of Poles: 3-Poles
- Tyrone Elektro Motor 3 Fasa (Dinamo Motor)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
- SIEMENS Timer Relay On DelayDeskripsi:Timing relay, 4 time ranges, 0.05 s....240 s 90...240 V AC/DC, 2-wire screw terminalatribut:
- Control Supply Voltage Frequency (Hz): 50-60
- SIEMENS Miniature Circuit Breaker 1P (MCB)atribut:
- Rated Voltage (V): 400
- Number of Poles: 1-Poles
- SIEMENS Motor Protection Circuit Breaker 3RV2031 (MPCB)Deskripsi:Circuit breaker size S2 for motor protection, CLASS 10 A-release 22-32 A N-release 416 A screw terminal Standard switching capacityatribut:
- Packaging Dimensions (mm): 62x147x167
- Rated Current (A): 32
- Power Loss (W): 14
- Rated Voltage (V): 690
- SIEMENS Timer Relay Multi FunctionDeskripsi:Timing relay 1 change-over contact, 1 time range 5 s...100 s 24 AC, 200...240 V and 24 V DC at 50/60 Hz AC with LED, Screw terminalatribut:
- Thermal Current (A): 5
- Control Supply Voltage Frequency (Hz): 50-60
Daftar Harga siemens s7 Terbaru March 2026
| SIEMENS Electronic Module SIMATIC S7-300 | Rp3.299.900 |
| SIEMENS Inverter | Rp3.099.900 |
| SIEMENS Simatic HMI | Rp10.999.900 |
| SIEMENS Electronic Module SIMATIC S7-1200 | Rp2.099.900 |
| SIEMENS Electronic Module SIMATIC ET-200SP | Rp379.900 |
| SIEMENS Kontaktor Magnet 3RT2017 | Rp469.900 |
| SIEMENS Soft Starter | Rp5.099.900 |
| Aero 3Phase Electric Motor Foot Mounted(B3) 1000rpm(6Pole) (Dinamo Motor) | Rp559.900 |
| SIEMENS Miniature Circuit Breaker 2P (MCB) | Rp139.900 |
| Schneider Electric Photoelectric sensors XU Series | Rp799.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)


























































































































































%201000rpm(6Pole)%20(Dinamo%20Motor)/P102120125-1.jpg)
/P103145718-1.jpg)




/P103145727-1.jpg)
/P102046852-1.jpg)


/P103145709-1.jpg)
/P103145754-1.jpg)