Beli shoko kiko di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Shoko Kiko Tightening Machine, For Iron Bands
    Mulai

    Rp7.299.900

    Shoko Kiko Tightening Machine, For Iron Bands
    atribut:
    • Compatible Band Width (mm): 9 to 19
    • Band Thickness (mm): 0.4 to 0.7
    • Compatible band: Band iron
  2. Shoko Kiko Hand Stapler (with staple remover)
    Mulai

    Rp6.899.900

    Shoko Kiko Hand Stapler (with staple remover)
    Deskripsi:
    Usage:Rigging gear.
    atribut:
    • Suitable Staples: SS-15, SL-16, SS-18, SL-19
    • Specification: Claw depth with 9 step adjustment possible
    • Suitable cardboard box: Single cardboard box, double cardboard box
  3. Shoko Kiko Seal Machine P Type for PP Band
    Mulai

    Rp1.999.900

    Shoko Kiko Seal Machine P Type for PP Band
    atribut:
    • Compatible band: PP band
  4. Max Stapler
    Rating:
    99% of 100
    (19)
    Mulai

    Rp18.900

  5. TRUSCO PP Band Packing Tool
    Mulai

    Rp2.599.900

    TRUSCO PP Band Packing Tool
    Deskripsi:
    -PP band use is possible.-The cutter is attached to the front head, and the remainder of the band can be conveniently cut after use.
    atribut:
    • Compatible Band Width: 9 to 19 (mm)
    • Band Thickness: 0.7mm
    • Total Length: 320mm
    • Compatible band: PP Band
    • Main Body Materials: Iron
    • Handle Materials: Aluminium
  6. Masada Hydraulic Jack
    Mulai

    Rp1.699.900

    Masada Hydraulic Jack
    Deskripsi:
    -Hydraulic jack that is widely used for machinery, construction, civil engineering, automobiles, etc.-Handle
  7. SPOT Packing Machine
    Mulai

    Rp4.599.900

    SPOT Packing Machine
    Deskripsi:
    -Dual purpose use of both PP bands or paper bands are possible.
    atribut:
    • Compatible Band Width: 9 to 19mm
    • Band Thickness: 0.7mm
    • Total Length: 320mm
    • Compatible Bands: Polypropylene (PP), Paper Band
  8. Kenko Stapler
    Rating:
    97% of 100
    (23)
    Mulai

    Rp7.900

  9. TRUSCO PP Band for Automatic Packing
    Mulai

    Rp1.599.900

    TRUSCO PP Band for Automatic Packing
    atribut:
    • Color: Yellow
    • Material: Polypropylene (PP)
    • Thickness (mm): 0.61
    • Width x Length: 15.5mm x 2500m
    • Breaking elongation: 20% or less
    • Paper Tube Inside Diameter (mm): 200
  10. KRISBOW Locker 18 Divider Without Door
    Mulai

    Rp3.599.900

    KRISBOW Locker 18 Divider Without Door
    Deskripsi:
    LOCKER 18 DIVIDER W/O DOORQuality productEasy to install Suitable for application in Home, School, Library, Office, Factory, etc Type of Locker : Without Door Type of Construction : Knocked Down
    atribut:
    • Type: Without Door
    • Dimensions (cm): 90x40x185
    • Maximum Loading Capacity (kg): 20
    • Number of Compartments: 18
  11. Max Stapler Standar (Staples)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp31.900

  12. Max Isi Staples
    Rating:
    100% of 100
    (39)
    Mulai

    Rp3.900

  13. Shoko Kiko Packing Machine (PP Band Iron Combined Use)
    Mulai

    Rp14.999.900

    Shoko Kiko Packing Machine (PP Band Iron Combined Use)
    atribut:
    • Compatible Band Width (mm): 9 to 19
    • Band Thickness (mm): 0.4 - 0.7
    • Compatible band: PP/PET band
    • Specification: With cutter
  14. TRUSCO Steel Band Packing Tool
    Mulai

    Rp33.900

    TRUSCO Steel Band Packing Tool
    Deskripsi:
    -A tightening machine for hoop iron.
  15. Deli Stapler
    Rating:
    93% of 100
    (3)
    Mulai

    Rp10.900

    Deli Stapler
    Deskripsi:
    Deli School Stapler/Hekter-Mini Stapler- Stample ringan dan nyaman- Ukuran mini untuk portabilitas-Dilengkapi dengan alat pencabut isi staples- Warna-warna cerah dengan bermacam-macam bentuk binatang- Stapel halus digunakan
  16. Wipro Webbing Sling
    Rating:
    100% of 100
    (1)
    Mulai

    Rp76.900

    Wipro Webbing Sling
    Deskripsi:
    Webbing sling terbuat dari 100% polyester webbing yang kuat, terdiri dari dua lapis webbing (double ply) dengan mata dikedua ujungnya (reinforced lifting eyes) dan bentuk ini dapat dikombinasikan menjadi berbagai macam type termasuk penggunaan ring dan hook webbing sling mempunya kode warna, label, dan faktor keselamatan 6 : 1
  17. Kenko Stapler Heavy Duty (Staples)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

  18. Joyko Stapler
    Rating:
    100% of 100
    (9)
    Mulai

    Rp7.900

  19. NACHI TAPE Lakban OPP (Solasi / Selotip)
    Rating:
    98% of 100
    (11)
    Mulai

    Rp15.900

Daftar Harga shoko kiko Terbaru January 2026
Shoko Kiko Tightening Machine, For Iron BandsRp7.299.900
Shoko Kiko Hand Stapler (with staple remover)Rp6.899.900
Shoko Kiko Seal Machine P Type for PP BandRp1.999.900
Max StaplerRp18.900
TRUSCO PP Band Packing ToolRp2.599.900
Masada Hydraulic JackRp1.699.900
SPOT Packing MachineRp4.599.900
Kenko StaplerRp7.900
TRUSCO PP Band for Automatic PackingRp1.599.900
KRISBOW Locker 18 Divider Without DoorRp3.599.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)