Beli shinwa stainless steel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Shinwa Rules Straight Ruler (Penggaris / Mistar)Deskripsi:Version:- Hard chrome & polish finish available.- Front top: Metric scale- Front bottom: Inch scaleApplication:- Suitable for measuring any dimension.atribut:
- Material: Stainless Steel
- Shinwa Rules For Loupe Precision Workatribut:
- Material: Body: Polystyrene resin
- Type: Ai Ipe
- Dimension: Ø 36x32mm
- Lens size: Ø 23mm
- Lens Magnification: 5 times
- SHINWA Metric Ruleatribut:
- Upper Graduations (pitch): 1mm
- Lower Graduations (pitch): 0.5mm
- Shinwa Rules Pick Up Scale Silver Display Upper and Lower 1mm Pitchatribut:
- Material: stainless
- Shinwa Rules Straight Ruler (Penggaris / Mistar)Deskripsi:- Hard chrome finish provides its surface with excellent durability and prevents glare on the scale for high readability.- Etching and plating finish maintains its performance even under harsh conditions.- For measuring length, drawing lines and marking.atribut:
- Material: Stainless Steel
- Joyko Penggaris BesiDeskripsi:Akurat dan tepat dalam membuat sebuah garis lurus.atribut:
- Color: Silver
- Material: Stainless Steel (Besi)
- SHINWA Aluminium Cutting Ruler Cut Master without Handle (Penggaris Potong)Deskripsi:An aluminum ruler with a scale equivalent to a scale that is convenient for carpenters. With non-slip rubber on the back. With stainless steel, the blade does not bite into the cutter surface. Large and clear scale numbers are used, with red numbers. Light and durable without rusting. For length measurement, line drawing, cutting, and circular saw guide ruler.atribut:
- Width (mm): 60
- Thickness (mm): 9
- Shinwa Rules Taper Gaugeatribut:
- Material: Stainless
- Shinwa Rules Straight Stainatribut:
- Material: stainless
- SHINWA Standard Rule Rounded End(Hard Chrome Finish)atribut:
- Upper Graduations (pitch): 1mm
- Lower Graduations (pitch): 0.5mm
- TRUSCO Straight Ruler Stainless Steel (Penggaris / Mistar)Deskripsi:Line drawing, scribing work, and size measurement.atribut:
- Material: Stainless Steel (SUS420J2)
- Memory Pitch Upper Row (mm): 1mm
- Pitch (mm): (Bottom) 0.5
- Specifications: Inch Conversion Table, Screw Pilot Holes Table.
- Kenmaster Straight Ruler Steel (Penggaris / Mistar)atribut:
- Size: 30cm
- SHINWA Perfect Squareatribut:
- Pole LengthxBase Length (mm): 177x94
- WxBase Width (mm): 18x18
- Thickness (mm): 1.5
Daftar Harga shinwa stainless steel Terbaru March 2026
| Shinwa Rules Straight Ruler (Penggaris / Mistar) | Rp46.900 |
| Shinwa Rules For Loupe Precision Work | Rp119.900 |
| SHINWA Metric Rule | Rp109.900 |
| Shinwa Rules Pick Up Scale Silver Display Upper and Lower 1mm Pitch | Rp53.900 |
| Shinwa Rules Straight Ruler (Penggaris / Mistar) | Rp46.900 |
| KRISBOW Perkakas Set | Rp2.699.900 |
| Joyko Penggaris Besi | Rp7.900 |
| SHINWA Aluminium Cutting Ruler Cut Master without Handle (Penggaris Potong) | Rp709.900 |
| SHINWA Measuring Tape (Meteran) | Rp36.900 |
| SHINWA Square | Rp64.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)



















































































































































/ppP101004925-2.jpg)



/P101000189-1.jpg)


/emP106563526-1.jpg)
/cmP105544454-1.jpg)

/mqP105276818-1.jpg)
/d5P101005473-6.jpg)


/mhP105276809-1.jpg)
/P101002146-1.jpg)
/puP102278930-2.jpg)
/P101556413-1.jpg)

/m3P104574795-14.jpg)