Beli shim tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Shim & Gauge Brass Liner Thickness Tolerance (mm) ± 0.005atribut:
- Width (mm): 100
- Material: Brass (BS)
- TRUSCO Shim Box Tapeatribut:
- Tape Width (mm): 50
- Tape Length (m): 1
- Purpose of Use: For crevice adjustment and others.
- TRUSCO Feeler Gauge (Thickness Tape)atribut:
- Length (m): 1
- Purpose of Use: For crevice measurement.
- Width (mm): 12.7
- Niigata Seiki (SK) Feeler Gauge Stainless SteelDeskripsi:Feeler gauge stainless steel SFG-005-1. - Measure gap width 0.01mm - Material Stainless Steel - Use for assembly or adjustment of automotive engine components or other machines by cutting it into necessary size - Leaf width 12.7mm, Length 1m, Accuracy +/-4 micron.atribut:
- Material: Stainless Steel
- Dimensions (mm): 77x77x33
- Leaf Width (mm): 12.7
- Non Brand Shim Plateatribut:
- Material: SUS 304
- SKF Machinery ShimsDeskripsi:SKF Machinery Shims TMAS series Accurate machine adjustment is an essential element of any alignment process. SKF single slot pre-cut shims are available in five different dimensions and in ten different thicknesses.
- Niigata Seiki (SK) Feeler Gauge Carbon SteelDeskripsi:Feeler gauge carbon steel FG-11-1. - Measure gap width 0.11mm - Material Carbon Steel - Use for assembly or adjustment of automotive engine components or other machines by cutting it into necessary size - Leaf width 12.7mm, Length 1m, Accuracy +/-10 micron - Also available 3m and 5m.
- TRUSCO Shim Plate Stainless Steelatribut:
- Material: Stainless Steel (SUS304)
- Defelsko Glass Plate and Shim KitDeskripsi:Non-Certified Metal Shim & Glass Zero PlateProvides a quick accuracy check of the instrumentAllows the user to perform practice measurementsConsists of a 76 μm (3 mil) check shim and a glass zero plateLabeled in both Metric and Imperial unitsA metal shim and glass zero plate are included with every PosiTector SPG.atribut:
- Order Code: SPGZEROKIT
- Compatible for: PosiTector SPG
- TRUSCO Shim Plate SPCCatribut:
- Material: Iron
- TRUSCO Shim Plate Brassatribut:
- Material: Brass
- SAFT Lithium Batteryatribut:
- Voltage (V): 3.6
- Non Brand Pulley Aluminium Heavy Duty B1atribut:
- Type: B
- Number of Lines: 1
- Material: Aluminium
- SHIMPO Force Gaugeatribut:
- UNSPSC: 41111934
- Brand: SHIMPO
- Rathi Precut Alignment Shims Type RSCDeskripsi:During installation of rotating equipment shaft alignment is important. Shims play a crucial role in positioning accuracy of the equipment. Lack of shim of proper size and thickness during installation may lead to less than optimal support for the equipment feet during operation. This can lead to vibration and ultimately, to unplanned breakdowns and enormous downtime expenses.Set ContentThickness (pcs)0.05mm (20pcs)0.1mm (20pcs)0.2mm (20pcs)0.4mm (20pcs)0.5mm (20pcs)0.7mm (20pcs)1mm (20pcs)2mm (10pcs)atribut:
- Standard Thickness (mm): 0.05, 0.1, 0.2, 0.4, 0.5, 0.7, 1.0, 2.0
- TEKIRO Feeler GaugeDeskripsi:TEKIRO Feeler Gauge Perkakas Tangan adalah feeler gauge yang berfungsi sebagai pengukur ketebalan atau kerenggangan celah yang sangat kecil dan akurat serta digunakan pada saat melakukan penyesuaian tappets pada mobil & motor, pemotong rumput, dan alat-alat yang menggunakan penggerak berbahan bakar bensin lainnya. Alat ini terbuat dari bahan berkualitas tinggi.Fungsi : untuk menyetel klap suatu kendaraanMaterial : chrome vanadiumatribut:
- Measurement Range (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
- Length (mm): 100
- Material: Chrome Vanadium
- Number of Leaves: 13
- Set Contents (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
- TRUSCO Thickness Gauge (General)atribut:
- Purpose of Use: For crevice measurement.
Daftar Harga shim tape Terbaru March 2026
| Shim & Gauge Brass Liner Thickness Tolerance (mm) ± 0.005 | Rp579.900 |
| TRUSCO Shim Box Tape | Rp849.900 |
| TRUSCO Feeler Gauge (Thickness Tape) | Rp78.900 |
| Niigata Seiki (SK) Feeler Gauge Stainless Steel | Rp139.900 |
| Non Brand Shim Plate | Rp889.900 |
| SKF Machinery Shims | Rp369.900 |
| Niigata Seiki (SK) Feeler Gauge Carbon Steel | Rp67.900 |
| TRUSCO Shim Plate Stainless Steel | Rp81.900 |
| Defelsko Glass Plate and Shim Kit | Rp589.900 |
| TRUSCO Shim Plate SPCC | Rp70.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%20%C2%B1%200_005/21P103695073-1.jpg)

/P101000760-1.jpg)
%20Feeler%20Gauge%20Stainless%20Steel/P102224472-1.jpg)


%20Feeler%20Gauge%20Carbon%20Steel/cxP102224465-2.jpg)











/P101000756-1.jpg)