Beli sherwood jobber drill metric hss di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sherwood Straight Shank Jobber Drill Metric (Mata Bor Lurus)
    Mulai

    Rp9.900

    Sherwood Straight Shank Jobber Drill Metric (Mata Bor Lurus)
    atribut:
    • Material: High Speed Steel
    • Cutting Direction: Right Hand
    • Finish/Coating: Black Oxide
  2. Sherwood Straight Shank Jobber Drill Inch (Mata Bor Lurus)
    Mulai

    Rp129.900

    Sherwood Straight Shank Jobber Drill Inch (Mata Bor Lurus)
    atribut:
    • Material: High Speed Steel
    • Point Angle: 118 Degrees
    • Finish/Coating: Black Oxide
    • Flute Type: Spiral
    • Helix Type: Normal Helix
    • Flute Construction: Ground Flute
    • Web Thickness: Standard
    • Cutting Direction: Right Hand
    • Point Type: Split Point
    • Coolant Delivery: External
  3. SOMTA Straight Shank NDX Jobber Drill Heavy Duty (Mata Bor Lurus)
    Mulai

    Rp19.900

    SOMTA Straight Shank NDX Jobber Drill Heavy Duty (Mata Bor Lurus)
    atribut:
    • Material: 5% Cobalt High Speed Steel
  4. Kennedy Straight Shank Cobalt Drill for Stainless Steel (Mata Bor Lurus)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp37.900

    Kennedy Straight Shank Cobalt Drill for Stainless Steel (Mata Bor Lurus)
    Deskripsi:
    HSS-Co Heavy Duty Straight Shank Jobber Drills Metric Heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. Point angle: 135 Degrees. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338B.
    atribut:
    • Material: Cobalt High Speed Steel
    • Shank Diameter Tolerance: f11
    • Drill Diameter Tolerance: h8
    • Point Angle: 135 Degrees
  5. SOMTA Straight Shank Jobber Drill ST102 Series (Mata Bor Lurus)
    Mulai

    Rp6.900

    SOMTA Straight Shank Jobber Drill ST102 Series (Mata Bor Lurus)
    atribut:
    • Material: High speed steel
    • Type: N Standard
    • Coating: Blue finish [Steam (HOMO) Temper]
  6. BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  7. Sherwood Straight Shank Jobber Drill Bright (Mata Bor Lurus)
    Mulai

    Rp66.900

    Sherwood Straight Shank Jobber Drill Bright (Mata Bor Lurus)
    Deskripsi:
    Series J100 - Metric General purpose drills for steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium alloy and graphite. Point angle: 118°, helix angle: normal, web thickness: standard, relief angle: 10°-20°, tolerance of diameter: h8, tolerance of shank: f11. Manufactured to BS 328/DIN338RN. Bright Finish Drills with a bright finish are supplied in the as-ground condition and such tools are used generally in the machining of non-ferrous materials.
    atribut:
    • Series: J100
    • Cutting Direction: Right Hand
    • Helix Type: Normal Helix
  8. monotaro Straight Shank Drill Cobalt for SS (Mata Bor Lurus)
    Rating:
    92% of 100
    (5)
    Mulai

    Rp20.900

    monotaro Straight Shank Drill Cobalt for SS (Mata Bor Lurus)
    Deskripsi:
    It is suitable for drilling of general steel from stainless steel. (Workpiece) Stainless steel, carbon steel, alloy steel, general steel
    atribut:
    • Material: HSSCo8
  9. BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)
    Deskripsi:
    Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
  10. NACHI Straight Shank DLC-HSS Drill Bit (Mata Bor Lurus)
    Mulai

    Rp76.900

    NACHI Straight Shank DLC-HSS Drill Bit (Mata Bor Lurus)
    Deskripsi:
    This drill coated with'DLC' is suitable for high efficiency drilling of Aluminium Alloy
  11. NACHI Straight Shank Drill Standard Helix Angle 501 (Mata Bor Lurus)
    Mulai

    Rp29.900

    NACHI Straight Shank Drill Standard Helix Angle 501 (Mata Bor Lurus)
    Deskripsi:
    Used in wide variety of normal conditions. Will work in a broad range of materials in both machine and portable drilling.
  12. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Rating:
    100% of 100
    (18)
    Mulai

    Rp23.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  13. RYU Straight Shank Drill HSS Cobalt (Mata Bor Lurus)
    Mulai

    Rp10.900

    RYU Straight Shank Drill HSS Cobalt (Mata Bor Lurus)
    Deskripsi:
    - 5X More Sharper- 5X More Stronger- Standard DIN 338- 135 Point Sharpe
  14. Sherwood Straight Shank Jobber Drill Bright Metric (Mata Bor Lurus)
    Mulai

    Rp66.900

    Sherwood Straight Shank Jobber Drill Bright Metric (Mata Bor Lurus)
    atribut:
    • Material: High Speed Steel
    • Point Angle: 118
    • Finish/Coating: Bright
    • Flute Type: Spiral
    • Helix Type: Normal Helix
    • Flute Construction: Ground Flute
    • Web Thickness: Standard
    • Cutting Direction: Right Hand
    • Point Type: Split Point
    • Coolant Delivery: External
  15. Sherwood Straight Shank Drill Long Series (Mata Bor Lurus)
    Mulai

    Rp21.900

  16. SUS Straight Shank Twist Drill (Mata Bor Lurus)
    Mulai

    Rp13.900

    SUS Straight Shank Twist Drill (Mata Bor Lurus)
    Deskripsi:
    - Suitable for drilling General Steels, Alloy Steels with hardness under HRC30, Cast Iron and Cast Steel, etc. - Suitable for drilling operations on drilling machines, lathes and bench lathes.
    atribut:
    • Material: HSS (High Speed Steel)
    • Diameter Tolerance: h8
    • Tip Angle (°): 118
Daftar Harga sherwood jobber drill metric hss Terbaru October 2026
Sherwood Straight Shank Jobber Drill Metric (Mata Bor Lurus)Rp9.900
Sherwood Straight Shank Jobber Drill Inch (Mata Bor Lurus)Rp129.900
SOMTA Straight Shank NDX Jobber Drill Heavy Duty (Mata Bor Lurus)Rp19.900
Kennedy Straight Shank Cobalt Drill for Stainless Steel (Mata Bor Lurus)Rp37.900
SOMTA Straight Shank Jobber Drill ST102 Series (Mata Bor Lurus)Rp6.900
BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Rp39.900
Sherwood Straight Shank Extra Length Drill Long Series (Mata Bor Lurus)Rp42.900
Sherwood Straight Shank Jobber Drill Bright (Mata Bor Lurus)Rp66.900
monotaro Straight Shank Drill Cobalt for SS (Mata Bor Lurus)Rp20.900
BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)Rp20.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)