Beli shell end mill di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NUI Shell End Millsatribut:
- Material: HSSCO 8
- No. of Flutes: 6-10
- Helix (°): 25
- Tolerance: js16
- Sherwood Carbide Centre Drillatribut:
- Finish/Coating: Uncoated
- Material: Carbide
- Cutting Style: Plain
- Shank type: Plain Round
- SOMTA Inverted Dovetail Cutter h8atribut:
- Application: Direction of Cut
- Material: 5% Cobalt High Speed Steel
- Shank type: Threaded Shank h8 Tolerance
- Suited Material: General
- Okazaki Seiko Metal SawDeskripsi:Grooving of cast iron and steel. Precision cutting of general metal.atribut:
- Hole Diameter d: 25.4φ mm
- Material: MCO (cobalt high speed steel)
- Outside Diameter D: 100φ mm
- SOMTA Slitting Saw - Fine Pitchatribut:
- Material: High Speed Steel
- Standard: DIN 1837A
- KINIK Grinding Dishatribut:
- Diameter (mm): 100
- Arbor Hole (mm): M10
- Maximum RPM: 12500
- DORMER End Mill 4 Flutes C247Deskripsi:For producing precision shapes and holes on a miling or turning machine. Material : HSS-E Powder Metallurgy Steel (HSS-E PM)atribut:
- Material: HSS-E PM (HSS-E Powder Metallurgy Steel)
- SOMTA Inverted Dovetail Cutter h6Deskripsi:Inverted Dovetail CuttersTo produce opposite section of dovetail slide to Dovetail cutter.atribut:
- Application: Direction of Cut
- Material: 5% Cobalt High Speed Steel
- Shank type: Flatted Shank h6 Tolerance
- Standard: DIN 1833 Form D
- Fukuda Seiko (FKD) Dovetail CutterDeskripsi:-It is a milling tool that can be used for dovetail grooves and so on.-Work Material: Common Metal.
- MRT Metal Slitting Saw Coarse Teethatribut:
- Diameter Hole (mm): 25.4
- Raptor Vise Dovetail Cutteratribut:
- UNSPSC: 23171901
- SOMTA Dovetail Cutter h6Deskripsi:Dovetail CuttersTo produce dovetail slides for machine tool tables, jigs and fixtures.atribut:
- Application: Direction of Cut
- Material: 5% Cobalt High Speed Steel
- Recommended: Free Cutting Steel, Structural Steel, Plain Carbon Steel, Alloy Steel, Alloy Steel - Hardened, Cast Iron, Copper, Aluminium, Duroplastics (Short Chipping), Thermoplastics (Long Chipping)
- Shank: Flatted Shank h6 Tolerance
- Standard: DIN 1833 Form C
- Suitable: Free Machining Stainless Steel, Austenitic Stainless Steel, Ferritic and Martensitic Stainless Steel
- MRT Metal Slitting Saw Fine Teethatribut:
- Diameter Hole (mm): 25.4
- NACHI Mata Gergaji Bundar Metal Slitting Coarse Teethatribut:
- Diameter Hole (mm): 25.4
- GESAC Carbide End Mill 4FDeskripsi:Carbide Endmill, 4 Flute Standard Length.atribut:
- Product Group: Square Endmill
- Number of Flutes: 4 Flute
- Material: Carbide
- Coating: AlTiN
- Work Material: Hardened Steel
- Applications: Side Milling
- Helix Angle (°): 45
- Wipro Metal Slitting Sawatribut:
- Material: SKH 51
- Okazaki Seiko Metal Saw for Cutting (Homo-Treated)Deskripsi:It is a circular saw blade for cutting using MCO material (cobalt high speed steel). Ideal for high efficiency machining. Homo processing has been applied.atribut:
- Hole Diameter d1: 32φ mm
- Thickness T: 2.0mm
- Surface Processing: Homo treatment
- Blade Diameter D: 250φ mm
- Material: MCO material (cobalt high speed steel)
- Manufacturer compatible models: High speed KCM 10. Mitachi MMC - 250. Tsuzu lobby
- Pin Hole: 50 x 9.0 x 2d3xd2 x Qty
Daftar Harga shell end mill Terbaru March 2026
| NUI Shell End Mills | Rp4.199.900 |
| YG1 M35 18 Flute Side & Face Milling Cutter (Form B Straight Tooth) | Rp1.399.900 |
| Sherwood Carbide Centre Drill | Rp229.900 |
| SOMTA Inverted Dovetail Cutter h8 | Rp449.900 |
| Okazaki Seiko Metal Saw | Rp989.900 |
| SOMTA Slitting Saw - Fine Pitch | Rp149.900 |
| KINIK Grinding Dish | Rp60.900 |
| DORMER End Mill 4 Flutes C247 | Rp309.900 |
| SOMTA Inverted Dovetail Cutter h6 | Rp499.900 |
| Fukuda Seiko (FKD) Dovetail Cutter | Rp1.599.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/2kP103595092-2.jpg)







%20Dovetail%20Cutter/P103037251-1.jpg)
%208%20Flute%20Dovetail%20Cutter%20Steam%20Homo/beP103593410-2.jpg)








/P102424575-1.jpg)