Beli sharpening diamond di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- YAMAGUCHI Chainsaw FileDeskripsi:-An exclusive file for chainsaws.-For dressing and reproduction of chainsaw blades.atribut:
- Shape: Round
- Total LengthxBlade LengthxBlade Width: 250x170x4.7mm
- Purpose of Use: For dressing and reproduction of chainsaw blades.
- monotaro Diamond SharpenerDeskripsi:Because you can use # 150 and # 320 properly on both sides, you can do from rough grinding to finishing with just one Blade grindingatribut:
- Overall Length (mm): 215
- Blade Length (mm): 110
- Blade Width (mm): 20
- Blade Thickness (mm): 2
- Granularity: # 150 / # 320
- monotaro Diamond File Set (Kikir Set)atribut:
- File Length (mm): 50
- Grit: 120
- Length (mm): 140
- Makita Mesin Potong Kayu MejaDeskripsi:Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
- KRISBOW Mesin Asah Serbagunaatribut:
- Wheel Grinder Size: 4,5x1,5x9/16 Inch
- Input Power (W): 250
- No Load Speed (rpm): 140
- TRUSCO Tip SawDeskripsi:-A 4-side sharpening tip embedded in an angle is being employed. Life and sharpness are well balanced in this tipped saw for cutting weeds. -For cutting weeds in general, various kinds of small trees, vines, and bamboo grass.-JIS B 9212 standard productatribut:
- Materials (Blade Part): Carbide Tip
- Maximum Working Rotation Speed: 8000rpm
- Purpose of Use: For cutting weeds in general, various kinds of small trees, vines, and bamboo grass.
- TRUSCO TOKUMARU Tip Saw for ForestDeskripsi:58atribut:
- Material: Blade Part: Cemented Carbide Tip
- Thickness (mm): 2
- Arbor (mm): 25.4
- Maximum Working Speed (rpm): 10000
- Purpose of Use: General shackle weeds, weeds, crows, bamboo grass.
- monotaro Diamond Sharpener (Tapered Flat Type)Deskripsi:Rasp, as a sharpeneratribut:
- The particle size: 400
- Material (Grip): Color Wood
- Overall Length (mm): 235
- Cutting Edge Length (mm): 134
- Blade Thickness (mm): 1.6
- Blade Width (mm): Tip: 6, end: 22
- Body Material: Cutting steel (surface: diamond particles)
- monotaro Double-Sided Diamond Whetstone (Batu Asah)Deskripsi:Produk ini juga sering disebut dengan Batu Asahanatribut:
- Specification: Both dry and humid
- Compatible Materials: Carbide, hardened steel, ceramic etc.
- Material: Body: Steel. Resin table: ABS
- Width (mm): 70
- Thickness (mm): 8.3
- Overall Length (mm): 200
- BluePoint Adjustable Click-Type Torque Wrench Plastic HandleDeskripsi:- Aluminium alloy body with high durability satin plated finish, - Comfort-Grip handle, - 36 tooth ratchet heads; tighter “swing arc” than competitor 24T models, - Ratchets are bi-directional, - Long life – Blue-Point torque wrenches survived 25,000 cycle testing in both directions, - Single scale in Nm is standard, but dual scale Nm/ft.lb. can also be available, - Cardboard box packaging with calibration certificate.
- Kennedy 3Sq. Al/Ox Fine Sharpening StoneDeskripsi:Kennedy 3Sq. Al/Ox Fine Sharpening Stone withatribut:
- Width (mm): 6
- Length (mm): 100
- Grit: A600
- Shape: Triangular
- Abrasive Material: Aluminium Oxide
- Grade: Fine
- Product Type: Abrasive Stone
- Yamato Seitosho Oilstone, medium mesh (A angle)atribut:
- Shape: Angle
- Purpose of Use: Optimum for burr removal of high tensile strength material such as iron and steel, rough finishing with a lot of machining allowance.
- TRUSCO Tokumaru Tip Saw For ForestDeskripsi:-The staggered blade being used releases chips, etc. well. Optimum for cutting bamboo, bamboo grass and various kinds of small trees.-Strongly impact-resistant and has durability with adoption of a fully embedded type tip. -For clearing away underbrush in forest.-For bamboo, bamboo grass and various kinds of small trees.atribut:
- Number of Blades: 60
- Blade Part Materials: Carbide Tip
- Maximum Working Rotation Speed: 11000rpm
- Purpose of Use: For clearing away underbrush in forest. For bamboo, bamboo grass and various kinds of small trees.
Daftar Harga sharpening diamond Terbaru March 2026
| YAMAGUCHI Chainsaw File | Rp99.900 |
| monotaro Diamond Sharpener | Rp139.900 |
| monotaro Diamond File Set (Kikir Set) | Rp86.900 |
| Makita Mesin Potong Kayu Meja | Rp13.999.900 |
| KRISBOW Mesin Asah Serbaguna | Rp1.499.900 |
| TRUSCO Tip Saw | Rp349.900 |
| TRUSCO TOKUMARU Tip Saw for Forest | Rp209.900 |
| monotaro Diamond Sharpener (Tapered Flat Type) | Rp109.900 |
| monotaro Double-Sided Diamond Whetstone (Batu Asah) | Rp389.900 |
| WICHILD Finishing Stone | Rp47.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)





















































































































































/P101000139-4.jpg)




/81P103173289-1.jpg)
/P102246320-1.jpg)





/fwP102016572-2.jpg)