Beli shaft seal di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 22mm (Sil Oli)Deskripsi:Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.atribut:
- Auxiliary Lip: Yes
- Design: HMSA10
- Rotation Speed (rpm): 3900
- Sealing Lip Material: Nitrile rubber (NBR)
- Shaft Diameter d1 (mm): 22
- Unit System: Metric
- NOK Oil Seal Acrylic TC Type (Sil Oli)atribut:
- Material: Acrylic rubber (ACM)
- Type: TC
- NOK Oil Seal VC Type (Sil Oli)Deskripsi:For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
- NOK Oil Seal TC Type (Sil Oli)atribut:
- Type: TC
- SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 30mm (Sil Oli)Deskripsi:Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.atribut:
- Auxiliary Lip: Yes
- Design: HMSA10
- Sealing Lip Material: Nitrile rubber (NBR)
- Shaft Diameter d1 (mm): 30
- Unit System: Metric
- SKF Oil Seal Radial Shaft HMSA10 Type Fluoro Rubber (Sil Oli)Deskripsi:Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.atribut:
- Auxiliary Lip: Yes
- Design: HMSA10
- Unit System: Metric
- CHO Oil Seal TC Type NBR Type (Sil Oli)atribut:
- Material: NBR
- STS Seal Oil Seal TC Type (Sil Oli)Deskripsi:TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.atribut:
- Material: VITON
- TRUSCO Oil Seal OSL Type (Sil Oli)Deskripsi:-Improves sealability as this type includes a spring.-Used as a seal for rotating shaft and has a dust protector to keep out fine dust from the outside.-Uses nitrile rubber having excellent oil resistance.-For general industrial machine such as automobile, ship, train, construction machinery, and agricultural machinery, etc.
- SKF Oil Seal Radial Shaft HMSA10 Type (Fluoro Rubber) Shaft Diameter 60mm (Sil Oli)Deskripsi:Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.atribut:
- Auxiliary Lip: Yes
- Design: HMSA10
- Maximum Operating Temperature (°C): max. 200
- Maximum Rotation Speed (rpm): max. 8700
- Minimum Operating Temperature (°C): min. -20
- Operating Temperature for Short Periods (°C): max. 200
- Pressure Differential (N/mm²): 0.05
- Rotation Speed (rpm): 8700
- SKF Speedi-Sleeve: 99241
- Sealing Lip Material: Fluoro rubber (FKM)
- Shaft Diameter d1 (mm): 60
- Type of Outside Diameter: Rubber metal reinforced
- Unit System: Metric
- SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 45mm (Sil Oli)Deskripsi:Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.atribut:
- Auxiliary Lip: Yes
- Design: HMSA10
- Rotation Speed (rpm): 3120
- Sealing Lip Material: Nitrile rubber (NBR)
- Shaft Diameter d1 (mm): 45
- Type of Outside Diameter: Rubber metal reinforced
- Unit System: Metric
- SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 32mm (Sil Oli)Deskripsi:Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.atribut:
- Allowable Circumferential Speed (m/s): 6.03
- Auxiliary Lip: Yes
- Design: HMSA10
- Rotation Speed (rpm): 3600
- Sealing Lip Material: Nitrile rubber (NBR)
- Shaft Diameter d1 (mm): 32
- Unit System: Metric
- SKF Oil Seal Four-lip TSN Type (Sil Oli)Deskripsi:SKF SNL housing seals are the first barrier against contamination. The four-lip seals replace the former double-lip seals. The four-lip seals are more effective than the double-lip and generate less friction, which enables higher shaft speeds. For highly contaminated environments, SKF recommends the three-barrier solution. This cost-effective sealing solution can have a significant impact on bearing service life as contaminants have to pass through three barriers to reach the bearing. When ordering, please note that one item (seal pack) contains two seals (four halves).atribut:
- Accessory Type: Housing seal
- Material: Thermoplastic polyester elastomer (TPE)
- Sealing Type: Four-lip
- SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 40mm (Sil Oli)Deskripsi:Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.
Daftar Harga shaft seal Terbaru October 2026
| SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 22mm (Sil Oli) | Rp21.900 |
| NOK Oil Seal SC Type (Sil Oli) | Rp1.099.900 |
| NOK Oil Seal Acrylic TC Type (Sil Oli) | Rp129.900 |
| NOK Oil Seal VC Type (Sil Oli) | Rp9.900 |
| NOK Oil Seal TC Type (Sil Oli) | Rp53.900 |
| SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 30mm (Sil Oli) | Rp23.900 |
| TTO Oil Seal TC Type (Sil Oli) | Rp3.900 |
| SKF Oil Seal Radial Shaft HMSA10 Type Fluoro Rubber (Sil Oli) | Rp46.900 |
| CHO Oil Seal TC Type NBR Type (Sil Oli) | Rp5.900 |
| STS Seal Oil Seal TC Type (Sil Oli) | Rp19.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20Shaft%20Diameter%2022mm%20(Sil%20Oli)/2tP103233101-2.jpg)
/90P106561324-3.jpg)
/ojP102419883-3.jpg)
/5tP102419209-4.jpg)
/72P102419254-92.jpg)
%20Shaft%20Diameter%2030mm%20(Sil%20Oli)/4cP103233156-4.jpg)
/ogP105574880-4.jpg)
/ncP104069840-4.jpg)
/jyP115995718-1.jpg)
/pmP109153922-1.jpg)
/P102709953-2.jpg)
/9aP107796334-1.jpg)
%20Shaft%20Diameter%2060mm%20(Sil%20Oli)/myP104072826-2.jpg)
%20Shaft%20Diameter%2045mm%20(Sil%20Oli)/6jP103233235-3.jpg)
%20Shaft%20Diameter%2032mm%20(Sil%20Oli)/4lP103233165-2.jpg)
/o6P104073870-2.jpg)
/hvP102419643-10.jpg)
/4mP102419166-22.jpg)

%20Shaft%20Diameter%2040mm%20(Sil%20Oli)/61P103233217-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)