Beli separator funnel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NALGENE Separating Funnel FEP (Corong Pisah)
    Mulai

    Rp8.299.900

    NALGENE Separating Funnel FEP (Corong Pisah)
    atribut:
    • AS ONE Part Number: 7-189-04
    • Volume (ml): 500
  2. AS ONE Separating Funnel Squibb Type PTFE Plug (Corong Pisah)
    Mulai

    Rp1.999.900

  3. ISOLAB Separating Funnel Tray PP (Nampan Corong Pisah)
    Mulai

    Rp439.900

    ISOLAB Separating Funnel Tray PP (Nampan Corong Pisah)
    Deskripsi:
    It can hold separatory funnels with diameters of 60mm to 150mm. It is compatible with supports with diameters of 10mm to 13mm.
    atribut:
    • AS ONE Part Number: 68-4085-83
  4. SIBATA SCIENTIFIC TECHNOLOGY Funnel (Corong)
    Mulai

    Rp949.900

    SIBATA SCIENTIFIC TECHNOLOGY Funnel (Corong)
    Deskripsi:
    It is a funnel (spare part) that comes standard with the Φ47mm set of filter holders.
  5. TEKIRO DR. Impact Socket 3/4inch 6pt (Mata Sock Impact)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    TEKIRO DR. Impact Socket 3/4inch 6pt (Mata Sock Impact)
    Deskripsi:
    TEKIRO 3/4" DR. K SOCK IMPACT 6 PT 17 MM Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Dimensi produk : 28mmx50mmx37mmFungsi : membuka dan mengencangkan nut/bolt.Material : CR-MO
  6. Tokyo Glass Kikai (TGK) Funnel Separatory Common Cylindrical (Corong Pisah)
    Mulai

    Rp4.399.900

    Tokyo Glass Kikai (TGK) Funnel Separatory Common Cylindrical (Corong Pisah)
    atribut:
    • Space: About Fine Transparent Common Laminated Glassware
  7. TEKIRO Hex Key Short Arm Metric (Kunci L)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp7.900

    TEKIRO Hex Key Short Arm Metric (Kunci L)
    Deskripsi:
    Kunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type heksagonalMaterial : S2
  8. SIBATA Glass Base for Funnel (Alas Kaca Corong)
    Mulai

    Rp2.899.900

    SIBATA Glass Base for Funnel (Alas Kaca Corong)
    atribut:
    • Material: Borosilicate glass
  9. Cosmo Speed Funnel Glass Filter Receiving 2303 series (Corong Penampung)
    Mulai

    Rp1.299.900

  10. KIMBLE Funnel Dispensing Buret
    Mulai

    Rp17.999.900

    KIMBLE Funnel Dispensing Buret
    atribut:
    • ASTM Specification: E438
    • Buret Type: Straight Bore Buret
    • Closure Included: Yes
    • Closure Material: PTFE
    • Closure Type: Dispensing Stopcock
    • Color: Clear
    • Graduated: Yes
    • Material: 3.3 Borosilicate Glass
    • Plug Material: PTFE
    • Stopcock Material: PTFE
    • UNSPSC: 41121808
  11. SIBATA SCIENTIFIC TECHNOLOGY Separating Funnel SPC Cylindrical PTFE Cock Graduated (Corong Pisah)
    Mulai

    Rp5.499.900

    SIBATA SCIENTIFIC TECHNOLOGY Separating Funnel SPC Cylindrical PTFE Cock Graduated (Corong Pisah)
    Deskripsi:
    A cylindrical separatory funnel with a guide scale and a PTFE cock for easy liquid-liquid separation. Since it is an SPC standard separatory funnel and a PTFE cock, it can be used without grease. Since the lower end is a compatible SPC standard, the dropping liquid can be efficiently collected by connecting it to the same S socket type receiving container.
    atribut:
    • Material: Borosilicate glass
  12. Vertex Magnetic Separator
    Mulai

    Rp25.999.900

    Vertex Magnetic Separator
    atribut:
    • Inlet Size (inch): PF 2
    • Motor: 220V, 3Phase, 25W
    • Length (mm): 464
    • Height (mm): 205
  13. Kennedy Standard Chain Separator
    Mulai

    Rp1.099.900

    Kennedy Standard Chain Separator
    Deskripsi:
    All steel construction, industry quality roller and bush chain separator. Designed for separating roller and bush chains that have end softened pins. To remove hardened pins the ends must first be removed by grinding. Simple to operate: Grip the chain in the self-closing jaws that also support the chain to prevent twisting as the link pins are driven out. Then turn the T-handle to drive the pins out. Always ensure that the machine is switched off before disconnecting or connecting a chain. Roller Chain Pin, roller and bush assembly. Bush Chain Identical to roller chain, but with the omission of the roller. Model SCS1 Chain: 9.525 - 15.875mm (0.375 Inch - 0.625 Inch) pitch, to BS & ANSI standard. Model LCS2 Chain: 19.05 - 31.75mm (0.75 - 1.25 Inch) pitch, to BS standard. Chain: 19.05 - 25.40mm (0.75 - 1.00 Inch) pitch, to ANSI standard.
    atribut:
    • Standards Met: ANSI BS
    • Maximum Chain Pitch: 15.876mm
    • Tool Type: Chain Separator
    • Chain Capacity: 9.525mm - 15.875mm
    • Minimum Chain Pitch: 9.525mm
    • Part Number: KEN5881010K
  14. Kennedy Large Chain Separator
    Mulai

    Rp1.199.900

    Kennedy Large Chain Separator
    Deskripsi:
    All steel construction, industry quality roller and bush chain separator. Designed for separating roller and bush chains that have end softened pins. To remove hardened pins the ends must first be removed by grinding. Simple to operate: Grip the chain in the self-closing jaws that also support the chain to prevent twisting as the link pins are driven out. Then turn the T-handle to drive the pins out. Always ensure that the machine is switched off before disconnecting or connecting a chain. Roller Chain Pin, roller and bush assembly. Bush Chain Identical to roller chain, but with the omission of the roller. Model SCS1 Chain: 9.525 - 15.875mm (0.375 Inch - 0.625 Inch) pitch, to BS & ANSI standard. Model LCS2 Chain: 19.05 - 31.75mm (0.75 - 1.25 Inch) pitch, to BS standard. Chain: 19.05 - 25.40mm (0.75 - 1.00 Inch) pitch, to ANSI standard.
    atribut:
    • Standards Met: ANSI BS
    • Maximum Chain Pitch: 31.75mm
    • Tool Type: Chain Separator
    • Chain Capacity: 19.05mm - 25.40mm 19.05mm - 31.75mm
    • Minimum Chain Pitch: 19.05mm
    • Part Number: KEN5881020K
  15. monotaro.id Kain Lap Majun Perca Jahit Tumpuk Putih
    Rating:
    98% of 100
    (9)
    Mulai

    Rp8.900

    monotaro.id Kain Lap Majun Perca Jahit Tumpuk Putih
    Deskripsi:
    Kain Majun adalah Lap yang terbuat dari sisa bahan Kain konveksi yang umum nya digunakansebagai Lap pembersih yang dapat membersihkan noda seperti Air, oli, debu dan noda sisa produksi yang dipakai oleh Pabrik, Bengkel, Otomotif dan keperluan bisnis lainnya. Kain Majunmemiliki beberapa Tipe seperti Tipe Lembaran, Tipe Tumpuk, Tipe Sambung yang bisa di sesuaikan dengan kebutuhan anda. Tidak hanya itu monotaro.id juga menyediakan dengan berbagai macam kemasan seperti kiloan dan karung.
    atribut:
    • Color: Putih
    • Type: Tumpuk
    • Use for: Serap Air, Minyak, Oli, etc
    • Material: Katun Campuran
Daftar Harga separator funnel Terbaru October 2026
NALGENE Separating Funnel FEP (Corong Pisah)Rp8.299.900
Tokyo Glass Kikai (TGK) Separating Funnel Squibb Type (Corong Pisah)Rp2.599.900
NALGENE Funnel Separatory Polypropylene (Corong Pemisah Plastik)Rp4.599.900
IWAKI Separating Funnel Conical Glass Stopcock and Stopper (Corong Pisah)Rp819.900
AS ONE Separating Funnel Squibb Type PTFE Plug (Corong Pisah)Rp1.999.900
ISOLAB Separating Funnel Tray PP (Nampan Corong Pisah)Rp439.900
Parker Racor Fuel Filter Automotive Water Separator Assembly (Saringan Bahan Bakar Kendaraan)Rp2.799.900
AS ONE Skibb Pear-Shaped Separatory Funnel PPRp3.099.900
SIBATA SCIENTIFIC TECHNOLOGY Funnel (Corong)Rp949.900
TEKIRO DR. Impact Socket 3/4inch 6pt (Mata Sock Impact)Rp119.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)