Beli sensor panasonic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- EZO Ball Bearing 690 Series Flange Double Shield Type (Laher)atribut:
- Bearing Type: Metric Bearing
- Material: 440 Stainless Steel, 52100 Chrome Steel
- Closure: Pressed steel shield
- Seals and Shields: Pressed Steel Shield
- Panasonic Ceiling Fan 3 BladeDeskripsi:Ceiling Fan Panasonic F44SZL - Ceiling Fan 44 inch + Remote (PANA IMPORT) disertai dengan remote yang dapat anda atur kecepatan baling-balingnya dari jarak jauh. Sangat memudahkan anda dalam segala hal, membuat sirkulasi ruangan anda menjadi bersih dan terbebas dari kelembaban udara.Diameter : 44 Inchatribut:
- SNI License: Yes
- SNI Number: PCS 00017.01
- Panasonic Digital Fiber Sensor FX-100 SeriesDeskripsi:The digital fiber sensor FX-100 series is equipped with two digital screens that allow you to check the threshold value and incident light amount at the same time, and provide outstanding operability when making various settings.Since the connectors used are commercially available connectors, the connector processing costs and processing lead time after sensor purchase can be significantly reduced. The connector parts can be shared with the digital pressure sensor DP-100 series and micro photo sensor PM-64 series.atribut:
- Light Color: Red
- Bending Radius (mm): R2
- Output Method: NPN Transistor Open Collector
- Light Emitting Element: Red LED
- Type: Long Distance Type
- Kinds: Fiber Amplifier
- M Code: 47100681
- Panasonic Small Laser Sensor Integrated Amplifieratribut:
- Output: NPN output
- Applied Voltage DC (V): 30
- Detected Object: opaque body
- Diffuser Element: red semiconductor laser (Class 2 (JIS and IEC))
- Response Time (μs): 250 or less
- Spot Size (mm): 2
- Accessories: warning labels
- Detection Distance (mm): 30 to 400
- Material: Case/ABS Plastic, Front Cover/Acrylic
- Maximum Output Of Light Emitting Element (mW): 3
- Package Size (mm): 110x150x25
- Power Supply (V DC): 10 to 30
- EZO Ball Bearing Flanged Open Metric (Laher)atribut:
- Bearing Type: Metric Bearing
- EZO Ball Bearing 690 Series Double Shield Type (Laher)atribut:
- Bearing Type: Metric Bearing
- Material: 440 Stainless Steel, 52100 Chrome Steel
- Closure: Pressed steel shield
- Seals and Shields: Pressed Steel Shield
- Panasonic Light Sensorsatribut:
- Supply Voltage DC Max (V): 24
- WIKA Temperature Gaugeatribut:
- Case: Stainless Steel
- EZO Ball bearing MR both shield typeatribut:
- Bearing Type: Metric Bearing
- NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ with Flangeatribut:
- Load Direction: radial
- Flange: With flange
- Outer Ring Type: With flange
- JIS Grade: 0
- Number of track trains: Single row
- Race ring Shape: Deep groove ball bearings
- Shield Shape: Shielded on both sides
- EZO Ball Bearing 620 Series Double Shield Type (Laher)atribut:
- Bearing Type: Metric Bearing
- Vikan Hand Scoop 5675Deskripsi:-Lightweight color scoop.-Optimum when used to scoop powder and ice cubes.atribut:
- Color: Blue
- LxWxThickness: 350x110x77mm
- Material: Polypropylene (PP)
- OMRON Digital Optical Fiber Sensoratribut:
- Connections: Pre-wired models
- Light Source (Emitted Wavelength) (nm): 620 (Red AIGALNN LED)
- Control Output: Open collector output (NPN or PNP) Load current 50mA max. (Residual voltage 1.5V max.) L-ON and D-ON pushbutton switch
- Ambient Humidity (%RH): Operation and storage: 35 to 85 (with no condensation)
- Ambient Temperature (°C): Operation: Group of 1 to 3 Amplifiers: -25 to +55℃ (with no condensation) Group of 4 to 11 Amplifiers: -25 to +50℃ (with no condensation) Group of 12 to 16 Amplifiers: -25 to +45℃ (with no condensation) Storage: -30 to +70℃(with no condensation)
- Ambient illumination (lx): Incandescent lamp: 10,000 max., Sunlight: 20,000 max.
- Degree of Protection: IEC60529 IP50 (with the protective cover)
- Digital Display: Light Power/Threshold 0 to 9999
- Indicator (Orange): L-ON/D-ON indicator, Teach mode indicator, Operation mode indicator
- Insulation Resistance (MΩ): 20 minimum (DC500V)
- Material: Case: Polybutylene phthalate (PBT) Cover: Polycarbonate (PC)
- Model : PNP Output
- Mutual Interference Prevention: Light parallel (5 sets) (Please place the amplifiers as close as possible to each other for the mutual interference function.)
- Power Consumption (mW) : (Current Consumption) 960 max. (supply voltage 24V with current consumption 40mA max.)
- Power Supply Voltage (V) : DC12 to 24±10% Ripple (P-P) 10% max.
- Protection circuit: Power reverse protect, output short-circuit protection, reverse output polarity protection
- Response Time (μs): Action, Reset: 200 maximum for each
- Sensitivity Adjustment: Teaching (With or without workpiece/Automatic) or manual adjustment
- Shock Resistance Destruction (m/s²): 500 for 3 times each in X, Y, and Z directions
- Vibration Resistance (Destruction) Frequency (Hz): 10 to 55Hz, 1.5mm double amplitude for 2h each in X, Y, and Z directions
Daftar Harga sensor panasonic Terbaru March 2026
| EZO Ball Bearing 690 Series Flange Double Shield Type (Laher) | Rp27.900 |
| Panasonic Ceiling Fan 3 Blade | Rp939.900 |
| Panasonic Digital Fiber Sensor FX-100 Series | Rp1.999.900 |
| Panasonic Small Laser Sensor Integrated Amplifier | Rp4.299.900 |
| Panasonic Passive Infra Red Sensor | Rp689.900 |
| EZO Ball Bearing Flanged Open Metric (Laher) | Rp25.900 |
| EZO Ball Bearing 690 Series Double Shield Type (Laher) | Rp17.900 |
| Panasonic Light Sensors | Rp609.900 |
| WIKA Temperature Gauge | Rp2.399.900 |
| EZO Miniature Ball Bearing | Rp14.900 |
Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)



















































































































































/lhP105599773-1.jpg)




/oyP105599898-1.jpg)
/l8P105599764-1.jpg)



/a7P105594367-1.jpg)



/glP105599597-1.jpg)



%20Cable%20With%20Connector/r8P110766980-1.jpg)