Beli sensor oxygen di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mennekes Industrial Plug Power-TOP IP54 (Steker)Deskripsi:Plug AM-TOP > 16 A-32A : Screw terminals> Single part bodyPlug Power TOP Xtra> 63A : Highly heat resistant contact carrier, frame terminals> Frame Terminals> Nickel Plated Contacsatribut:
- Protection Type: IP54
- Frequency (Hz): 50 & 60
- Rating Ampere: 63A
- TIGON Plate CompactorDeskripsi:Dilengkapi dengan roda sebagai transportasi, memudahkan untuk dipindahkan kemana saja.atribut:
- Standard: ISO9001:2015
- Smart Sensor Oxygen MeterDeskripsi:Oxygen Meter Smart Sensor AS 8901 merupakan alatuntuk Mengukur kadar oksigen di udara, Dilengkapi dengan Alarm yang bisa disetting sesuai kebutuhan, Termasuk sertifikat kalibrasi pabrikan Smart Sensor.atribut:
- Gas Type: Oxygen
- Measuring Range: 0-30% VOL
- Resolution: 0.001
- Operating Voltage (V): 3.7
- Plug Type: EU 220V plug, US plug 110V (Optional)
- Battery Type: KXD-N3310
- Battery Working Time: 60 hours, 12 hours (with gas pump sampling, but without alarm)
- Dimensions (mm): 120.2x64.5x38.3
- Operating Current (mA) : 20
- Type Display: Segment type LCD
- Mennekes Plug Head Industrial IP54 AM-TOP (Steker)Deskripsi:Plug AM-TOP > 16 A-32A : Screw terminals> Single part bodyPlug Power TOP Xtra> 63A : Highly heat resistant contact carrier, frame terminals> Frame Terminals> Nickel Plated Contacsatribut:
- Protection Type: IP54
- Frequency (Hz): 50-60
- HONEYWELL Oxygen Sensoratribut:
- UNSPSC: 31160000
- Apogee Instruments Oxygen Sensor with Handheld MeterDeskripsi:The MO-200 is designed to measure 0 to 100 % oxygen and is connected to a hand-held meter via cable that displays and stores measurements. The wide measurement range allows it to be used for applications either in the soil or in the lab with the diffusion or flow-through head accessories. The sensor is housed in a polypropylene body and electronics are fully potted. Typical applications include measurement of O2 in laboratory experiments, monitoring gaseous O2, in indoor environments for climate control, monitoring of O2 levels in compost piles and mine tailings, monitoring redox potential in soils, and determination of respiration rates through measurement of O2 consumption in sealed chambers, or measurement of O2 gradient in soil/porous media.The meter has a sample and log mode, and will record an average daily value. Sample mode will record up to 99 manual measurements. Log mode will power the meter on/off to make a measurement every 30 seconds. Every 30 minutes the meter will average the sixty 30 second measurements and record the averaged value to memory. The meter can store up to 99 averages, once full it will start to overwrite the oldest measurement with new ones. An average daily value will be recorded from the 48 averaged measurements (making a 24 hr period). Sample and log measurements can be reviewed on the LCD display or by downloading the data to a computer, however, the average daily value can only be viewed by downloading the data to a computer. Downloading data to a computer requires the AC-100 communication cable (a standard USB cable will not work) and ApogeeAMS software.atribut:
- Measurement Range (%): 0 to 100 O₂
- Measurement Repeatability (%): ± 0.1 at 20.9 % O₂
- Non-linearity (%): Less than 1
- Oxygen Consumption Rate (µmol): 0.1 per day at 20.9 % O₂ and 23 C
- Operating Environment (C): 0 to 50, less than 90 % non-condensing relative humidity up to 30 C, less than 70 % non-condensing relative humidity from 30 to 50 C, 60 to 140 kPa
- Cable: 2 m of four conductor, shielded, twisted-pair wire with santoprene rubber jacket (high water resistance, high UV stability, flexibility in cold conditions), additional cable available
- Meter Dimensions (LxWxH) (mm): 126x70x24
- Response Time (s): 14 (time required to read 90 % of saturated response)
- Sensor Dimensions (mm): 32 diameter, 68 height
- Fieldpiece Field-Replaceable Oxygen Sensor for SOX3Deskripsi:The SOX3 uses an oxygen smart sensor that is field replaceable. Techs no longer have to send their field oxygen sensor instruments in for calibration because the oxygen sensor simply twists in and out.
- MILWAUKEE Dissolved Oxygen Meter (Pengukur Oksigen)Deskripsi:DescriptionThe Milwaukee MW600 PRO Portable Dissolved Oxygen meter is one of Milwaukee's most popular meters with its reliable and fast operation as well as its accuracy.The Milwaukee PRO DO Meter is preferred by people looking for lab level accuracy without the cost. The Milwaukee DO Meter is popular with everyone from field biologists and educators to fish farmers and koi pond owners.atribut:
- Environment (%): Max RH 95
- Membranes: 5
- Temperature Compensation (°C): Automatic, from 0 to 30
- Calibration: Manual on 2 Points (Zero and Slope)
- Battery Life (hour): Approx. 70 of Continuous Use
- Battery Type (V): 1x9 Alkaline
- Dimensions (inch): 5.7x3.1x1.6
- Environment Temperature (°C): 0 to 50
- O2 Accuracy (%): ±1.5 Full Scale
- O2 Range (mg/L): 0.0 to 19.9
- O2 Resolution (mg/L): 0.1
- Probe: MA840 Refillable Polargraphic Probe Included
- Probe Length (ft): MA840 has a 10 cable
- Lutron Dissolved Oxygen MeterDeskripsi:This Digital Oxygen Meter is suppliedwith a polarographic type probe with anincorporated temp. sensor which servesfor precision Dissolved Oxygen(DO),Temp. measurement.Applications for Aquarium, Medicalresearch, Agriculture, Fish hatcheries,Laboratory, Water conditioning, Miningindustrial, Schools & Colleges, Qualitycontrol...atribut:
- Circuit: Custom one-chip of microprocessor LSI circuit
- Mennekes Industrial Plug IP67 (Steker)Deskripsi:Plug PowerTOP Xtra > Screw terminals> Highly heat resistant contact carrier> Frame terminals> Nickel Plated Contactsatribut:
- Protection Type: IP 67
- Frequency (Hz): 50 & 60
- Mennekes Stop Kontak Industri Wall Mounted IP44 with Cover (Power Outlet)Deskripsi:> Industrial plug and sockets > Screw terminals> 16 A - 32 A : external fixing> 63 A : internal fixing, enclosure base can be turned 180 Degrees
- SANFIX Oxygen DetectorDeskripsi:Oxygen sensors (or lambda sensors) are electronic devices that measure the proportion of oxygen (O2) in the analyzed gas or liquid. Oxygen sensors are also used in hypoxic air fire prevention systems to monitor continuously the concentration of oxygen in a protected volume.Oxygen (O2) detector is novel-looking, compact and portable, which is designed for detecting oxygen concentration. It is equipped with high-quality gas sensor to ensure accurate measurement and stable performance with safety and reliability. It meets stability requirement of industrial site safety monitoring on equipment's high reliability.Widely used in household, chemical industry, mining industry, environmental protection, gas transmission and distribution, biochemical medicine, agricultural research and so on.atribut:
- Dimensions (mm): 67.9x28.47x119.98
- Maximum Overload: 30% oxygen
- Oxygen Measurement Range (%VOL): 0 to 25
- Power Supply: 3x1.5V AAA Batteries
- Response Time (T90) (s): <15
- Sensor Type: Electrochemical O2 sensor
- Mennekes Stop Kontak Panel CEE with Cover (Power Outlet)Deskripsi:> Industrial plug and sockets> Screw terminals> Straight
- Mennekes Industrial Plug AM-TOP IP67 (Steker)Deskripsi:Plug AM-TOP > Screw terminals> Single part bodyatribut:
- Frequency (Hz): 50 & 60
- Mennekes Industrial Connector AM-TOP IP54Deskripsi:- Screw terminals - Single part body - Cable gland and sealing - Strain relief and protection against kinkingatribut:
- Protection Type: IP54
- Fort Kabel Sensor Suhu (Thermocouple)atribut:
- Cable Size (mm): 5x2000
- KOHO Kaca Penglihat Pot Oli (Level Oli Indikator)Deskripsi:-Using ultra hardness special synthetic resin, it is durable against impact._x000D_-Easy to install, remove and excellent in maintainability. _x000D_-Screw Locking Typeatribut:
- Heat Resistant Temperature: 100°C
- Material: Polycarbonate (PC)
- Mennekes Industrial Connectors AM-TOP IP67Deskripsi:Connector PowerTOP Xtra > Screw terminals> Single partbodyatribut:
- Frequency (Hz): 50 & 60
- Philips LED Bulb (Lampu Bohlam)Deskripsi:Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
Daftar Harga sensor oxygen Terbaru October 2026
| Mennekes Industrial Plug Power-TOP IP54 (Steker) | Rp1.199.900 |
| TIGON Plate Compactor | Rp4.599.900 |
| Smart Sensor Oxygen Meter | Rp4.099.900 |
| Mennekes Plug Head Industrial IP54 AM-TOP (Steker) | Rp209.900 |
| HONEYWELL Oxygen Sensor | Rp13.999.900 |
| Philips Lampu LED Bulb MyCare (Lampu Bohlam) | Rp53.900 |
| Apogee Instruments Oxygen Sensor with Handheld Meter | Rp23.999.900 |
| Fieldpiece Field-Replaceable Oxygen Sensor for SOX3 | Rp9.299.900 |
| MILWAUKEE Dissolved Oxygen Meter (Pengukur Oksigen) | Rp19.999.900 |
| Lutron Dissolved Oxygen Meter | Rp7.099.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P101560212-1.jpg)


/5pP101560205-5.jpg)

/eeP106159518-4.jpg)


/d9P108366477-1.jpg)

/6kP101560236-8.jpg)
/P101560106-1.jpg)

/P101560151-1.jpg)
/P101560229-1.jpg)

/5qP103846206-1.jpg)
/8pP102626313-10.jpg)

/a0P102086360-34.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)