Beli sensor omron di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Temperature Sensor (Regular-Use Type) E52
    Mulai

    Rp759.900

    OMRON Temperature Sensor (Regular-Use Type) E52
    Deskripsi:
    A variety of high-precision temperature sensor series. The temperature sensor is used as the heat sensitive part of the temperature controller.
  2. OMRON Smart Proximity Sensor
    Mulai

    Rp3.799.900

    OMRON Smart Proximity Sensor
    Deskripsi:
    Sensor head variations that can be selected according to the intended use. A bending-resistant cable is used between the preamplifier of the sensor head and the amplifier. Temperature characteristics of 0.08% /°C, which are not easily affected by changes in ambient temperature Micron accuracy can be detected and set easily and reliably (teaching function) You can check the detection margin (digital display) Supports high-precision positioning and discrimination inspection. "FP (Fine Positioning) function" that maximizes the amount of change Assortment of sensor communication unit types compatible with EtherCAT sensor communication unit / CC-Link sensor communication unit
  3. OMRON Proximity Sensor E2E Type
    50%
    Mulai

    Rp419.900

    OMRON Proximity Sensor E2E Type
    Deskripsi:
    Detection Target: Magnetic metal (non magnetic metal, detection distance decreases).
  4. OMRON 2-Circuit Limit Switch
    Mulai

    Rp839.900

    OMRON 2-Circuit Limit Switch
    Deskripsi:
    A type with an operation indicator that makes it easy to check the operation can be selected according to the wiring specifications. Environmentally resistant type, long life type
  5. OMRON Photoelectric Sensor E3FA Type
    64%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    OMRON Photoelectric Sensor E3FA Type
    atribut:
    • Family Type: E3FA
  6. OMRON Vibration Sensor D7F
    Mulai

    Rp11.999.900

    OMRON Vibration Sensor D7F
    atribut:
    • Current Consumption (mA): under 100
    • Display: (Vibration level) 10-level level meter
    • Function: ALM display lights when sensor cable is disconnected
    • Operating Ambient Humidity (%RH): 25 to 85 (but no freezing or condensation)
    • Power Supply Voltage (V): DC12~24±10%(DC10.8~26.4)
    • Shock Resistance (m/s²): 150
    • Storage Temperature Range (°C): -25 to 65 (but no freezing or condensation)
    • Suitable For: (Vibration sensor) D7F-S03-05
    • Type: Controller part
    • Vibration Resistance (Destruction) Frequency (Hz): 10 to 150, half amplitude 0.35mm or 50m / s²
  7. OMRON Proximity Sensor E2EH for High Temperature and Cleaning Processes
    Mulai

    Rp1.999.900

    OMRON Proximity Sensor E2EH for High Temperature and Cleaning Processes
    Deskripsi:
    Proximity sensor cleaning agent resistance and rust prevention performance optimized for the food and beverage industry. Ensures resistance to typical cleaning agents and disinfectants in the food industry. * The response frequency is an average value. As for the measurement conditions, the standard sensing object is used, the distance between the sensing objects is twice that of the standard sensing object, and the set distance is 1/2 of the sensing distance. * Do not bend the cord repeatedly in an environment of 100°C or higher.
    atribut:
    • Current Consumption (mA): less than 10
    • Ambient Humidity (% RH): Operating and storage: 35 to 95 each (no condensation)
    • Case Material: Stainless steel (SUS316L)
    • Head Shape: screw
    • Included Accessories: Instruction manual
    • Influence of Voltage (%): Within ± 10 of sensing distance at rated power supply voltage within ± 15 of rated power supply voltage
    • Insulation Resistance (MΩ): 50 or more (at 500 VDC) between live parts and case
    • Power Supply Voltage (V) : DC12 ~ 24 Ripple (pp) 10% or less
    • Protection Class: IEC standard IP67
  8. Autonics Proximity Sensor Cylindrical Round
    Mulai

    Rp349.900

    Autonics Proximity Sensor Cylindrical Round
    Deskripsi:
    Cylindrical Inductive Proximity Sensor (Tipe Kabel)Proximity sensor induktif Seri PR memiliki performa sensing yang kuat dan ketahanan noise yang sangat baik dengan IC sensor khusus yang dikembangkan oleh Autonics. Tersedia dalam beragam ukuran dan jarak sensing. Sensor standar silindris induktif dapat digunakan pada beragam aplikasi yang memerlukan deteksi metal non-kontak. Seri PR tersedia dalam tipe DC 2-wire, DC 3-wire, AC 2-wire.
    atribut:
    • Type: Cylindrical round (PR Series)
    • Sensing Distance (mm): 15
    • Harder Dimension/ Square (mm): 30
    • Connection Type: 2 m cable loose leads
    • Voltage (V): DC 12-24
    • Frequency (Hz): 200
    • Output Type: PNP
    • Shield: Non Shield
    • Wire Type: DC 3-wire
  9. OMRON Standard Type Proximity Sensor
    Mulai

    Rp1.199.900

    OMRON Standard Type Proximity Sensor
    Deskripsi:
    "Long-distance detection" to equipment that does not cause sudden stop Long-distance stable detection technology that makes it difficult for collisions to occur even if the seating position of the work varies, even if the dog is separated due to vibration of the device "Thermo Distance control x IoT " "Improved usability" makes it possible to restore equipment in a short time without skills Replacement time is only 10 seconds using "e-jig" "Oil resistance ability value 2 years" further reduces sudden stoppage due to failure "Miniaturization" Improved flexibility in equipment design It is possible to unify stock models by consolidating models that are easy to place on welding jigs. If it is a 3-wire system, "IO-Link" enables early detection of abnormal parts and phenomena. "Condition monitoring" realizes predictive maintenance of equipment.
  10. Autonics Proximity Sensor Cylindrical Round
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    Autonics Proximity Sensor Cylindrical Round
    atribut:
    • Type: Cylindrical round (PR Series)
    • Sensing Distance: 4 mm
    • Harder Dimension/ Square: 12 mm
    • Shield: Non Shield
    • Connection Type: 2 m cable loose leads
    • Voltage: 12 - 24 VDC
    • Wire Type: DC 3-wire
    • Output Type: NPN
    • Frequency: 500 Hz
  11. Autonics Proximity Sensors Inductive PR Series
    80%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp80.900

    Autonics Proximity Sensors Inductive PR Series
    Deskripsi:
    Cylindrical Inductive Proximity SensorsThe PR series inductive proximity sensors feature solid sensing performance, excellent noise immunity and protection circuits. Available in various sizes and sensing distances, the standard cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects.
  12. OMRON Proximity Sensor Protective Cover Y92
    Mulai

    Rp68.900

    OMRON Proximity Sensor Protective Cover Y92
    Deskripsi:
    * Cannot be used with capacitive proximity sensors.
    atribut:
    • Material (Main Unit): Polyacetal resin
  13. OMRON Amplifier Separation Proximity Sensor High-Precision Digital Type Sensor Head E2C-EDA
    Mulai

    Rp7.699.900

    OMRON Amplifier Separation Proximity Sensor High-Precision Digital Type Sensor Head E2C-EDA
    atribut:
    • Protection Class: IEC standard IP67
    • Type: Amplifier separate type
    • Head Shape: Circle
    • Sensor Shape: Cylindrical
    • Detection Distance (mm): 0.6
    • Detection Target: Magnetic metals (Non-magnetic metals reduce the detection distance.)
    • Accessories: Preamplifier mounting bracket, instruction manual
    • Ambient Humidity (%RH): During use and storage: 35 to 85 (with no condensation)
    • Ambient Temperature (°C): During use/storage: -10 to 60 (Sensor head only, excluding preamplifier. No icing or condensation.)
    • Case Material: Brass
    • Connection Method: Connector
    • Cord Length (m): 2.5 (between head and preamp/2)
    • Dimensions (mm): Φ3×18
    • Family Type: E2C-E
    • Hysteresis: Variable
    • Impact Durability (m/s²): 500 X, Y, Z directions 3 times each
    • Insulation Resistance (MΩ): Between charging part batch and case: 50 or more (at DC500V megger)
    • Material (Detection Surface): Heat-resistant ABS
    • Product Code: E2C 3009D
    • Repeatability (µm): 1
    • Shield Shape: Shield
    • Standard Sensing Object (mm) : Iron (S50C) 5x5x3
    • Vibration Resistance (Durability): 10 to 55 Hz, 1.5 mm double amplitude, 2 hours each in X, Y, and Z directions
    • Withstand Voltage (V) : Between charging part batch and case: AC1000 50/60Hz 1min
  14. OMRON Cylindrical Proximity Sensor and Switch
    Mulai

    Rp2.599.900

    OMRON Cylindrical Proximity Sensor and Switch
    Deskripsi:
    This tubular proximity sensor is engineered for use with ferrous-metal targets and nonmetallic targets. It can detect both conductive and non-conductive materials, but is most commonly used for sensing plastics, liquids, powders and granular materials.
    atribut:
    • Proximity Sensor Electrical Connection: 2m Cable
  15. IFM Cylindrical Proximity Sensor and Switch
    Mulai

    Rp679.900

    IFM Cylindrical Proximity Sensor and Switch
    Deskripsi:
    These inductive proximity sensors are designed for noncontact detection of metal targets in position-sensing applications and part-presence applications. Each features an extended sensing range and robust housing design to reduce failure from mechanical damage in industrial applications.
    atribut:
    • UNSPSC: 41111926
  16. OMRON Temperature Sensor (Regular-Use Type) E52 0-750°C (in dry air)
    Mulai

    Rp819.900

    OMRON Temperature Sensor (Regular-Use Type) E52 0-750°C (in dry air)
    Deskripsi:
    A variety of high-precision temperature sensor series. The temperature sensor is used as the heat sensitive part of the temperature controller.
    atribut:
    • JIS Class: 2 (0.75 class)
    • Temperature Range (°C): 0 to +750 (in dry air)
  17. OMRON Temperature Sensor (Regular-Use Type) E52 20cm
    Mulai

    Rp889.900

    OMRON Temperature Sensor (Regular-Use Type) E52 20cm
    Deskripsi:
    A variety of high-precision temperature sensor series. The temperature sensor is used as the heat sensitive part of the temperature controller.
    atribut:
    • Protective Tube Length L (cm): 20
    • Terminal Shape: Exposed-lead model
Daftar Harga sensor omron Terbaru March 2026
OMRON Temperature Sensor (Regular-Use Type) E52Rp759.900
OMRON Smart Proximity SensorRp3.799.900
OMRON Proximity Sensor E2E TypeRp419.900
OMRON 2-Circuit Limit SwitchRp839.900
OMRON Photoelectric Sensor E3FA TypeRp219.900
OMRON Vibration Sensor D7FRp11.999.900
OMRON Proximity Sensor E2EH for High Temperature and Cleaning ProcessesRp1.999.900
Autonics Proximity Sensor Cylindrical RoundRp349.900
OMRON Standard Type Proximity SensorRp1.199.900
OMRON Temperature Sensor (Dedicated Type) E52Rp509.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait