Beli semprotan hama di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Maspion Alat Semprot Gendong Manual (MPS)Deskripsi:Sprayer Maspion beragam ukuran Alat Semprot Manual - Semprot cairan hamaatribut:
- Material: Plastic
- monotaro Pressurized auto spray (Auto Sprayer)Deskripsi:Produk ini juga sering disebut dengan Auto Sprayeratribut:
- Material: (container) PE, (spray) PP, (injection part) brass
- Capacity (ml): 1000
- Dimensions (Width W x Height H x Depth D) (mm): 180x280x100
- Furupla Sprayer (Alat Penyemprot)Deskripsi:-Excellent usability and durability.-A fan shape nozzle allows mist to spread in a fan shape in appropriate roughness.-2 types of nozzles, namely, a fan shape spray nozzle and a conical type spray nozzle are included, allowing the operator to select the type of mist. -For concrete formwork peeling agent.atribut:
- Nozzle Materials: Brass
- Nozzle Pipe Materials: Stainless Steel (SUS304)
- Tank Material: Polyethylene (PE)
- Hose Material: Elastomer (TP)
- Tasco Hand Sprayer (Semprotan Tangan)Deskripsi:Alat Penyemprotatribut:
- Tank Capacity: 2 Litres
- Dimension: 133 x 133 x 315 mm
- Sprayer Empty Weight: 0.5 kg
- Color: Green-White
- SEKAI Kipas Angin DindingDeskripsi:- Kipas angin meja/lantai industri - 3 pengatur kecepatan - Hembusan angin kencang - Dilengkapi sekring pengaman - Osilasi penuh - Gear box dari besi yang di cetakatribut:
- Color: Black
- Frequency (Hz): 50
- Voltage (V): 220
- TRUSCO Sprayer (Alat Penyemprot)Deskripsi:Use:Disinfectant, liquid fertilizer, herbicide alcohol disinfectant spray.atribut:
- Accessories: Shoulder strap
- Capacity (L): 4
- Hose Length (m): 1.25
- Mass (kg): 1
- Material: Nozzle: Fiberglass / Polypropylene (PP), Tank: Polyethylene (PE), Hose: Vinyl Chloride (PVC)
- Nozzle: Two Head Opening
- Nozzle Length (mm): 710
- Purpose of Use: Antiseptic solution/herbicide/liquid fertilizer/alcohol disinfectant spraying.
- monotaro Garden Spray (Mesin Sprayer)Deskripsi:Produk ini juga sering disebut dengan Mesin Semprot Tanamanatribut:
- Material: (Body) PE, (Nozzle) Glass fiber, (Other) PP
- Type: Accumulator
- Hose Length (mm): approx. 1000
- Main Uses: gardening
- Corresponding solution: Drug / water
- Dimensions (mm): approx. 460
- Mass (kg): approx. 1.33
- Model : Shoulder type
- Nozzle: One head
- Nozzle Length (mm): approx. 575
- Tank Capacity (L) : 7
- Rutland Knapsack Sprayer (Alat Penyemprot)Deskripsi:Produk sprayer dari RUTLAND ini memiliki kapasitas 16L, cocok untuk industri Manufaktur, Pertanian, jasa atau pemakaian sehari hari digunakan untuk penyemprotan air atau cairan lainnyaatribut:
- Capacity (L): 16
- Overall Height (mm): 590
- Tank Material: Polyethylene
- Cosmec Hand Sprayer (Semprotan Tangan)Deskripsi:Hand sprayer adalah alat semprot pertanian yang biasa digunakan untuk menyiram tanaman atau semprot hama pada tumbuhan.
- Rutland Pressure SprayerDeskripsi:5L capacity with fluid graduations, ideal for spraying water, herbicides, pesticides, insecticides, fungicides, de-icer and solvent free preservative.Spray lance with trigger and adjustable nozzle. Pressure release valve. Adjustable webbing shoulder strap.atribut:
- Color: White
- Tank Material: Polyethylene
- Protection Features: Shatterproof
- Capacity (L): 5
- Type: Pressure Sprayer
- Sprayer Features: Adjustable Nozzle Fluid Level Graduations Locking Trigger Shoulder Strap Spraying Lance
- Overall Height (mm): 250
- Tasco Robot Compression Sprayers (Mesin Sprayer Otomatis)atribut:
- Tank Capacity (L) : 16.0
- Cosmec Hand Sprayer Electric (Mesin Semprot Elektrik)Deskripsi:Hand sprayer adalah alat semprot pertanian yang biasa digunakan untuk menyiram tanaman atau semprot hama pada tumbuhan.atribut:
- Pressure (Kg/Cm²): 0.2~0.3
- Dimensions (cm): 37x19x52
- Tank Capacity (L) : 18
- TRUSCO Hand Sprayer (Multi-Direction)Deskripsi:Cannot be used in solvent-based liquid.atribut:
- Discharge Volume (mL per Time): 1
- Finishing Material: Main Body: Polypropylene Container: Transparent PET/G Resin
- Heat Resistance Temperature (°C): -7 to 40
- SEKAI Kipas Angin DindingDeskripsi:Kipas Angin Tornado SEKAI HWN 1857 PO adalah produk kipas angin dinding dengan ukuran 45cm (18inchi) didesain secara esklusif dan kuat. Menggunakan rangka besi dan baling-baling terbuat dari metal. Dilengkapi dengan 3 pengatur kecepatan dan ketinggian kipas dapat diatur. Hembusan angin kencang karena motor/mesin dioptimalkan dengan menggunakan 100% bahan tembaga sehingga menghemat konsumsi daya listrik yang digunakan, juga Osilasi penuh sehingga dapat menjangkau area yang lebih luas. Dilengkapi juga dengan sekring pengaman dari panas yang berlebihan. Fitur : - Kipas Angin Dinding Performa Tinggi 45cm (18inchi)- 3 Pengatur Kecepatan- Baling-Baling Dari Aluminium- Hembusan Angin Kencang- Pelindung Baling-Baling Dari Logam- Osilasi Penuh - Tinggi Kipas Dapat Diatur- Dilengkapi Sekring Pengaman- Hemat Listrik dan Tidak Berisikatribut:
- Frequency (Hz): 50
Daftar Harga semprotan hama Terbaru October 2025
Maspion Alat Semprot Gendong Manual (MPS) | Rp169.900 |
Kenmaster Botol Penyemprot Air | Rp4.000 |
monotaro Pressurized auto spray (Auto Sprayer) | Rp59.000 |
Furupla Sprayer (Alat Penyemprot) | Rp569.900 |
Tasco Hand Sprayer (Semprotan Tangan) | Rp80.000 |
SEKAI Kipas Angin Dinding | Rp999.900 |
Ideal Sprayer HDPE | Rp15.000 |
TRUSCO Sprayer (Alat Penyemprot) | Rp589.900 |
monotaro Garden Spray (Mesin Sprayer) | Rp239.900 |
Rutland Knapsack Sprayer (Alat Penyemprot) | Rp779.900 |
Data diperbarui pada 21/10/2025 (Harga belum termasuk PPN)