Beli semi electric hand stacker di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OIC Hand Stacker Bateraiatribut:
- Type: Battery Stacker
- HELI Hand Stacker Semi Elektrikatribut:
- Battery Capacity (V/Ah): 12/120
- HELI Hand Stacker Semi Elektrikatribut:
- Capacity (kg): 1000
- Type: Semi Electric Stacker
- Carlift Semi Electric Stacker CTD SeriesDeskripsi:- Handle-castor chain assist steering system greatly reduces the labor intensity.- Equipped with explosion-proof valve, against of sudden drop of forks and prevent operator from harm.- Over-discharge protection device greatly prolongs the battery life- Overall type adjustable forks, which can be lowered to the same level of the legs.- Chain connect side wheel and handle, easy for steering- Easy operating foot brake.Semi-electric stacker is an economical choice for a variety of basic material handling needs which is a half electric forklift for load and unload and short distance transportation. There is no noise and pollution. The malfunction rate is low.atribut:
- Charger: AC220V/50Hz, DC12V/20A
- Front WheeI Size (d2) (mm): Dia. 180x50
- Gear Pump (ml/r): CBWn-F2.0
- Ground Clearance x (mm): 25
- Length of Fork (L) (mm): 1000
- Lifting Motor (kW): 1.6 (DC24V)
- Load Center C (mm): 500
- Maximum Lifting Speed (mm/s): Unload : 90±10%; Load : 60
- Maximum Lowering Speed (mm/s): Load : ≤280
- Min Height (h) (mm): 85
- Min Turning Radius R (mm): 1500
- Overall Length L1 (mm): 1700
- Overall Width W (mm): 800
- Type: Semi Electric Stacker
- Width of Fork (W3) (mm): 680
- Werkst Hand Stacker Semi Elektrikatribut:
- Power: Semi Electric
- Capacity (kg): 1500
- Type: Semi Electric Stacker
- HELI Hand Stacker Semi Elektrikatribut:
- Capacity (kg): 1000
- Type: Semi Electric Stacker
- KRISBOW Hand Stacker HidrolikDeskripsi:Hand Stacker banyak digunakan untuk membantu Anda menata barang-barang berat baik pada skala industrial maupun pada gudang/warehouse. Alat bantu ini sangat efektif untuk membantu kegiatan pemindahan, pengangkatan dan penataan hasil produksi pada sebuah lokasi kerja. Hand Stacker menggunakan sistem kerja hidrolis, yaitu dioperasikan secara manual pada saat menaik turunkan beban baik pemindahan beban di atas pallet kayu maupun plastik, Desain fork/garpu yang lebar membuat alat angkut ini dapat dengan mudah digunakan untuk semua jenis pallet.atribut:
- Type: Stacker
- Item: Stacker
- SOJIHEX Semi Electric Stackeratribut:
- Power Supply (V/Ah): 12/120
- Battery: Lead Acid
- KESTONE Hand Stacker Semi Electricatribut:
- Load Center (mm): 400
- Fork Length (mm): 1150
- Fork Width (mm): 300-850
- Front Wheel Distance (mm): 472
- Overall Length (mm): 1820
- Type: Hand Stacker Semi Electric
- KENTA Semi-Electric StackerDeskripsi:High quality hydraulic motor.Operating lightweight and flexible, improve efficiency.
- PITHON Plain Conduit/Threadlessatribut:
- Length (m): 3.66
- TRUSCO Hand PalletDeskripsi:Since the single roller is equipped as standard on the road wheel, the running performance has been reduced. The slowdown function is equipped as standard, you can lower it quietly by raising the control lever to the top. It has a drawing roller, it is light and smoothly insertable (It is not attached to the low floor type). Use: It is a convenient transportation equipment that scoops luggage placed on the pallet with a fork and carries it with human power.atribut:
- Overall Height (mm): 1140
- Fork Minimum Height (mm): 85
- Internal capacity: One
- Full width (mm): 540
- Type: Hand Pallet
Daftar Harga semi electric hand stacker Terbaru March 2026
| OIC Hand Stacker Baterai | Rp74.999.900 |
| HELI Hand Stacker Semi Elektrik | Rp38.999.900 |
| HELI Hand Stacker Semi Elektrik | Rp42.999.900 |
| HAND LIFT Semi Electric Stacker | Rp23.999.900 |
| KRISBOW Hand Stacker Semi Elektrik | Rp45.999.900 |
| Carlift Semi Electric Stacker CTD Series | Rp23.999.900 |
| Werkst Hand Stacker Semi Elektrik | Rp74.999.900 |
| Dalton Hand Stacker Semi Elektrik | Rp32.999.900 |
| HELI Hand Stacker Semi Elektrik | Rp29.999.900 |
| KRISBOW Hand Stacker Elektrik | Rp169.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)