Beli seiko stopwatch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Seiko Digital Stopwatch Solar Charging Typeatribut:
- Accuracy: average monthly difference ±30 seconds
- DAILY StopwatchDeskripsi:-In addition to from top located start/stop buttons, operations can also be conducted from buttons located on the front face.atribut:
- Allowable Weight: 171.5daN
- Wheel Diameter D: 150mm
- Wheel Width: 45mm
- Mounting Height H: 210mm
- Mounting Pitch X: 145mm
- Metal Fitting Materials: FC Casting
- Metal Fitting Surface Treatment: Coating Finishing
- Mounting Hole Diameter P: 12mm
- Mounting Plate A x B: 182x80mm
- Wheel Materials: Casting Wheel, Rubber
- Seiko Stopwatch with Calibration Certificateatribut:
- Size (mm): 79x62x23.4
- Maximum Measurement Time: 100 hours
- Time Accuracy: ± 0.0012% (at room temperature)
- Monthly Conversion (s): Within ± 30
- Accessories: Nylon case
- Memory: Up to 100
- Minimum Measurement Time (s): 0.01
- Package Size (mm): 265x370x85
- Seiko Stopwatch Time Keeper Bibatribut:
- Maximum Time: 100 minutes
- Minimum Time (s): 1/100
- Waterproof property: Water resistant for daily life
- Power Supply: Lithium coin-cell battery (CR2032) x 1 (included)
- Measurement Item: Timer setting number (up to maximum of 10 units), stopwatch function in 1/100 second measurements, integrated watch, split lap timer function, vibration function
- monotaro StopwatchDeskripsi:Produk ini juga sering disebut dengan Stopwatchatribut:
- Accessories: With battery (alkaline button battery LR44 x 1)
- Material: ABS resin
- Color: black
- Maximum Timing: 23 hours 59 minutes 59 seconds
- Body Dimensions (mm): 79 x 67 x 20
- MIDEA AC Portable PF SeriesDeskripsi:Nikmati sejuk dimanapun dalam rumah Anda dengan AC portable berdesain simpel yang mudah dipindahkan sesuai kebutuhan.atribut:
- Color: Light Blue
- Refrigerant Type: R410A
- Min Max Voltage (V): 160/240
- TRUSCO StopwatchDeskripsi:-Large-sized character display that allows easy viewing.-With watch function.-Drip-proof, handling with wet hands is possible.atribut:
- Length (mm): 95
- Maximum Timekeeping: 23 hours 59 minutes 59 seconds
- Protection Grade: IPX 5
- Thickness (mm): 22
- Width (mm): 64
- Power Supply: Button type alkaline battery (LR44) x 1 (sold separately)
- Waterproof: Waterproof everyday life
- Joyko StopwatchDeskripsi:Stopwatch Pengukur Waktu Joyko SW-510 200 Memory Lap Split>Ukuran Produk : Panjang 8.4 cm x Lebar 6.5 cm>Warna Produk : Hitam kombinasi Kuning>Penunjuk Waktu, Hari, Tanggal>Alarm>Lap Split Function>200 Memory>Timer>Exercise Frequencyatribut:
- Color: Black combination Yellow
- Size LxW (cm): 8.4x6.5
- Onda Measuring Tape (Meteran)Deskripsi:Alat untuk mengukur panjang, lebar dan tinggi barang dengan pengunci otomatis.
- Joyko Stop Watchatribut:
- Size (cm): 7x5.7x1.6
- Casio Quartz StopwatchDeskripsi:-Easy-to-use and simple design.-Mode button on the front face switches lap time measurement. *Operating sounds do not ring.-User-friendly, simple design.atribut:
- Battery Life: Approx. 3 years
- Power Supply: 1 coin-type lithium battery (CR2025)
- Minimum Time Measurement (s): 1/100
- Dimensions (mm): 62x63.5x17
- Time Accuracy (%): 99,997,685
- Material: Resin
- Maximum Timekeeping: 10 hours
- SOS Surgical Mask Protection 3ply Daily EarloopDeskripsi:SOS Surgical Mask Protection Daily Earloop dengan 3 lapisan filter termasuk Meltblown Filter yang telah teruji BFE (Bacterial Filtration Efficiency) > 96% dan PFE (Particle Filtration Efficiency) Filter, efektif melindungi Anda dari bakteri, mikro partikel, debu, asap, kotoran dan droplets. Tetap nyaman bernafas dan higienis. Masker yang lebar dan menyesuaikan dengan bentuk wajah dan tali earloop yang nyaman digunakan.
- Extech Stopwatch/Clock Digitalatribut:
- Item: Stopwatch
- Netto Weight (kg): 0.36
- Manufacturing Number: 365510
- Dimension Unit (mm): 57x70x15
- Type: Stopwatch
- STS Digital Walking MeasureDeskripsi:- A reliable digital display.- With a back light liquid crystal display, reading of values is easy even at night.- Since there is a liquid crystal display that shows a measured value at hand, values can be easily checked.- With a flip- up type self- standing stand.- With a storage nylon case.
Daftar Harga seiko stopwatch Terbaru March 2026
| KWT Meteran Jalan Roda Dorong "Universal" | Rp1.599.900 |
| Seiko Digital Stopwatch | Rp2.799.900 |
| Seiko Stopwatch | Rp1.699.900 |
| Seiko Digital Stopwatch Solar Charging Type | Rp4.499.900 |
| Seiko Glass Cup Decorative Lid Transparent | Rp139.900 |
| DAILY Stopwatch | Rp709.900 |
| Citizen Stopwatch | Rp659.900 |
| Baofeng Handy Talky BF Series | Rp309.900 |
| Seiko Stopwatch with Calibration Certificate | Rp4.499.900 |
| Seiko Stopwatch Time Keeper Bib | Rp2.199.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)


























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Baofeng%20Handy%20Talky%20BF%20Series/76P103634258-1.jpg)






/28P105882080-12.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/SOS%20Surgical%20Mask%20Protection%203ply%20Daily%20Earloop/00P105477000-1.jpg)