Beli sealer cup di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- POWERPACK Manual Cup SealerDeskripsi:Mesin Segel Gelas Plastik CS-M727I Cup Sealer. Cup Sealer Machine adalah alat mesin untuk menyegel gelas plastik minuman. Bisa digunakan pada berbagai macam plastik segel, seperti EPS, PS, PP dan lainnya. Body dari bahan stainless steel dan aluminium. Higienis, mudah digunakan dan praktis.atribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Crown Horeca Full Auto Cup SealerDeskripsi:Mesin Cup Sealer adalah mesin kemasan minuman dengan menggunakan prinsip kerja pemanasan dan pemotongan otomatis, sehingga memberikan kesan rapih, indah dan tidak tumpah (memudahkan pembeli untuk membawa minuman). ET-Q6 adalah manual cup sealer dengan dimensi 282x370x540 dengan kapasitas 300-400cup/hr.atribut:
- Dimensions (mm): 282x370x540
- Power (W): 360
- Voltage (V/Hz): 220/50
- Capacity (cup/hour): 300-400
- Carlton 2in1 Cup Sealeratribut:
- Dimension: 270x265x480
- Capacity : 300-400 glass/hour
- Power (W): 300
- Nihonweld Stainless Steel Welding Electrodes NSW 316LDeskripsi:NSW-316 is a stainless steel electrode designed for welding 18/8/Mo stainless steels, AISI 316, 316L, and 317 austenitic stainless steelFeatures austenitic and corrosion-resistant weld deposit of low carbon 19% Cr-12% Ni-2.8% Mo, which ensures against intergranular carbide precipitation, good resistance to pitting corrosion, and crevice corrosion by non-oxidizing acids intended applications where service temperatures do not exceed 400ºCHigh deposition rate and efficiencySelf-peeling slagThe finished welds exhibit a slightly concave shape with a good cosmetic appearance and requires little to no post weld dressing.Ideal for both fillet and butt welding applicationsatribut:
- Welding Positions: All Positions Except Vertical Down
- Approvals: ABS
- Compatible for: AWS E316L-16
- Elongation (%): 47
- JIS Specification: D316-16
- Other Specification: DIN ETi1912326
- Tensile Strength (N/mm²): 540
- Tensile Strength (ksi): 55
- Typical Chemical Composition of All Weld Metal Deposits (%): C= 0.02, Si= 0.38, Mn= 1.58, P= 0.022, S= 0.010, Ni= 12.27, Cr= 9.27, Mo= 2.23
- Age Lock Cup Sealeratribut:
- Capacity: 300-400 Cup/hour
- Dimensions (cm): 29x24x47
- Power (W): 300
- Voltage (V): 220
- Carlton Manual Cup Sealeratribut:
- Capacity: 300-400 glass/hour
- Dimensions (mm): 205x265x460
- Power (W): 300
- Art Nap Insert Cupatribut:
- Material: Polystyrene
- Capacity (ml): 205
- Quantity: 50
- TKG Part No.: 9-0987-0301
- TKG Part No. (2017): 6-0870-0301
- Size (Diameter x Height) (mm): 80x75
- Nihonweld Welding Electrodes 1 CrMoDeskripsi:N-8018-B2 is a basis coated hydrogen controlled electrode for low alloy and creep-resisting CrMo steelsCan operate at maximum temperature of 550ºCSuitable for welding of thick steam pipe and repairing of cast steelLow spatter loss and easy slag detachmentatribut:
- Welding Positions: All Positions
- Compatible for: AWS A5.5 E8018-B2
- Typical Chemical Composition of All Weld Metal Deposits (%): C= 0.06, Si= 0.61, Mn= 0.70, Cr= 1.32, Mo=0.55
- Elongation (%): 32
- PWHT (°Cxh): 690x1
- Tensile Strength (N/mm²): 520
- Tensile Strength (ksi): 75
- Yield Point (N/mm²): 590
- TORA Cup Sealeratribut:
- Capacity (cc): 400
- Joyko Timer DigitalDeskripsi:Pengatur Waktu Digital Timer Joyko DGT-511atribut:
- Count Up: Up To 99 Minute 59 Second
- Count Down: Max From 99 Minute 59 Second
- Color: Random Color
- Kenmaster Sarung Tangan Karetatribut:
- Material: Latex
- POWERPACK Automatic Cup SealerDeskripsi:Mesin Segel Gelas Plastik CS-ZF07 Automatic Cup Sealer. Cup Sealer Machine adalah alat mesin untuk menyegel gelas plastik minuman. Bisa digunakan pada berbagai macam plastik segel, seperti EPS, PS, PP dan lainnya. Body dari bahan stainless steel dan aluminium. Higienis, mudah digunakan dan praktis.
Daftar Harga sealer cup Terbaru March 2026
| POWERPACK Manual Cup Sealer | Rp759.900 |
| GETRA Mesin Press Gelas Plastik | Rp849.900 |
| Crown Horeca Full Auto Cup Sealer | Rp6.799.900 |
| Carlton 2in1 Cup Sealer | Rp829.900 |
| Nihonweld Stainless Steel Welding Electrodes NSW 316L | Rp889.900 |
| Age Lock Cup Sealer | Rp959.900 |
| Carlton Manual Cup Sealer | Rp769.900 |
| Art Nap Insert Cup | Rp87.900 |
| Nihonweld Welding Electrodes 1 CrMo | Rp559.900 |
| TORA Cup Sealer | Rp40.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)























































































































































%20%26%20Pengelasan/Produk%20Las/Kawat%20Las/Welding%20Wire%20untuk%20Stainless%20Steel/Nihonweld%20Stainless%20Steel%20Welding%20Electrodes%20NSW%20316L/3sP106632136-1.jpg)



%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/Nihonweld%20Welding%20Electrodes%201%20CrMo/5aP106632190-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Karet%20Alam%20Backless/Kenmaster%20Sarung%20Tangan%20Karet/8wP105469320-5.jpg)