Beli scun cable di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fort Crimp Terminal Cable Lug (Skun)atribut:
- Material: Copper
- DV Crimp Terminal SC Copper Lug (Skun Tembaga)atribut:
- Material: 99.95% copper, coated by galvanized zinc
- NICHIFU Crimp Terminal Fork Bare Type (Skun Y)atribut:
- Material: Oxygen Free Copper Strip/Tube (Electro-Tin-Plating)
- Standard: UL, CSA
- PM Crimp Terminal Copper Lug (Skun Tembaga)Deskripsi:Copper Cable Lug_x000D_Digunakan sebagai koneksi antara kabel Cu dengan terminal peralatan listrik yang terbuat dari tembaga_x000D__x000D_- Cable lug/connector berfungsi sebagai penyambung antara konduktor tembaga/alumunium pada inti kabel dengan terminal atau dengan kabel lain._x000D_- Tersedia berbagai macam ukuran dan tipe (cooper, alumunium, bimetal)_x000D_- Menerima pesanan khusus_x000D_- Terbuat dari copper tube dengan kadar kemurnian 99.99% high tensile strength_x000D_- Nickel plating_x000D_- PM wiring lugs & connector terbuat dari bahan deoxidized phophorus copper tube (JIS H3300)_x000D_- Working temperature : -55°C sampai 150°C_x000D_- Range produk mulai dari 2.5mm sampai 630mm
- TRUSCO Crimp Terminal Fork Type (Skun Y)atribut:
- Compatible Tool: Naked Crimping Terminal Sleep Tool
- Conjugation Wire Range (single) (mm): 0.57 to 1.44
- Dimension L (mm): 16
- Dimensions b (mm): 5.8
- Dimensions d2 (mm): 3.2 phi
- Electric AWG Wire Conjugation Range (#): 22-16
- Material (Terminal): Oxygen-Free Copper (Electro Tin)
- Wire Conjugation Range Stranded (mm²): 0.25 to 1.65
- DV Insulated Ring TerminalDeskripsi:Wiring Terminal. High Quality Terminal.
- Fort Crimp Terminal For Heavy Duty (Skun)atribut:
- Color: Shiny White
- Material: Copper
- Fort Crimp Terminal Split Type (Skun)atribut:
- Material: Copper
- Plating: Shiny Tellow
- Non Brand Crimp Terminal SC Lug (Skun)atribut:
- Shape: Square
- Fort Crimp Terminal Long Copper Lug (Skun Tembaga)atribut:
- Material: Copper
- DV Non-Insulated Ring TerminalDeskripsi:Wiring Terminal. High Quality Terminal.atribut:
- Bolt Size: M3
- Wire Size (mm): 0.50-1.50
- Product Dimension (mm): 12.00x5.50
- Panduit Crimp Terminal Metric Lug (Skun)Deskripsi:Metric LugOne-hole, metric conductor, standard barrel with window lug, 10mm2 wire, M5 stud hole.For Use with class 2 Stranded Copper Conductors Type LCMA :> Inspection window to visually assure full conductor insertion> Tin Plated to inhibit corrosion> UL Listed, UL Recognized, and CSA certificated to 35 KV and Temperature rated to 90 Degrees C when crimped with Panduit tools and dies> Product information marked on connector for selection and installation> Rounded tongue convenient for use in tight spaces> Internally beleved wire entry for fast and easy installation.
Daftar Harga scun cable Terbaru January 2026
| Fort Crimp Terminal Cable Lug (Skun) | Rp8.900 |
| DV Crimp Terminal SC Copper Lug (Skun Tembaga) | Rp86.900 |
| NICHIFU Crimp Terminal Fork Bare Type (Skun Y) | Rp90.900 |
| KSP Cable Lug (Skun) O Type | Rp20.900 |
| KSP Crimp Terminal Fork Bare Type (Skun Y) | Rp17.900 |
| KSP Crimp Terminal Fork Type (Skun Y) | Rp17.900 |
| PM Crimp Terminal Copper Lug (Skun Tembaga) | Rp2.900 |
| NICHIFU Crimp Terminal Ring Type (Skun Bulat) | Rp58.900 |
| TRUSCO Crimp Terminal Fork Type (Skun Y) | Rp119.900 |
| Daesung Crimp Terminal (Skun) | Rp5.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































/msP103842820-1.jpg)
/miP105168810-2.jpg)
/1aP101004046-2.jpg)
%20O%20Type/mtP103735821-1.jpg)
/4tP103845173-1.jpg)
/mkP103735812-1.jpg)
/P103074173-1.jpg)
/1hP101004053-2.jpg)
/P101000794-1.jpg)
/f5P105442545-1.jpg)

/q2P106209938-1.jpg)
/7aP103844262-1.jpg)
%20(Kunci%20Ratchet)/P101002583-1.jpg)
/4kP103845164-1.jpg)
/ntP103842857-1.jpg)
/m2P106630794-1.jpg)
/o2P103842866-1.jpg)

/mcP102089804-2.jpg)