Beli screw clamps di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SUPER TOOL C-ClampDeskripsi:-With a handle for quick tightening.-Because the screw head is a hexagon that can be tightened with a wrench, it can be tightened more reliably.
- OSG Hand Tap for General Purpose (HSS)atribut:
- Tap Grade: OH grade
- Precision notation: STD
- OSG Carbide End Millatribut:
- Total Length: 80mm
- Blade length: 33.0mm
- Shank Diameter: 12mm
- Blade Diameter: 11mm
- Effective Length: 36.3mm
- Material: Cemented Carbide
- EDP No.: 3182510
- SUPER TOOL C-ClampDeskripsi:-With a handle for quick tightening.-Because the screw head is a hexagon that can be tightened with a wrench, it can be tightened more reliably.
- TEKIRO Klem SelangDeskripsi:TEKIRO KLEM SELANG 1/2" / HOSE CLAMP / TOOLS / PERKAKASKODE : GT-CH1680ORIGINAL TEKIROatribut:
- Material: Stainless Steel
- TRUSCO C-clamp (bar code type) (Klem C)Deskripsi:Usage:Caulking for wall and tile
- TRUSCO C-ClampDeskripsi:Cannot be used as impact wrench.
- OSG A-SFT Spiral Fluted Tapatribut:
- Grade: STD
- Color: Grey
- Material: CPM
- Precision: STD
- OSG WXL Coated 2 Flutes Ball Nose CarbideDeskripsi:Alikasi material :Carbon steel, alloy steel, pre-hardened steel, tool steel (up to 40HRC)Pre-hardened steel/Hardened steel (up to 45HRC)Pre-hardened steel/Hardened steel (~55HRC)Stainless steel (~35HRC)Cast iron/Ductile cast ironCopper alloyAluminum alloyTitanium alloyHeat-resistant alloy
- OSG Carbide End MillDeskripsi:WXL coating with high hardness and high lubrication. Works on wide range of materials, regular steels, Copper alloys, Recommended with lubrcations or dry milling.atribut:
- Material: Cemented carbide
- Number of Blades: 4
- Type: WXL-EMS
- OSG Spiral Fluted Taps for General Application EX-SPFatribut:
- Color: Grey
- Chamfer Lcf: 2.5P
- Material: HSSE
- Precision: STD
- Type: EX-SPF
- OSG Straight Fluted Taps for General Application(HT)atribut:
- Color: Grey
- Material: HSSE
- Precision: STD
- SUPER TOOL C-ClampDeskripsi:-The jaw depth is large, so you can tighten the depth deeply.-Can be done the last tightening by wrenches because of the hexagonal head.-Adapter(movable jaw at the tip of the screw) can be replaced.
- OSG A-Spiral Tapatribut:
- Machined threads: Metric threads
- Number of biting mountains: 2.5 mountains
Daftar Harga screw clamps Terbaru January 2026
| OSG HY-PROP Clamp Screw | Rp49.900 |
| SUPER TOOL C-Clamp | Rp179.900 |
| OSG Hand Tap for General Purpose (HSS) | Rp179.900 |
| OSG Carbide End Mill | Rp2.099.900 |
| SUPER TOOL C-Clamp | Rp299.900 |
| OSG Hand Tap for General Purpose(HSS) | Rp159.900 |
| TEKIRO Klem Selang | Rp1.900 |
| TRUSCO C-clamp (bar code type) (Klem C) | Rp279.900 |
| OSG Spiral Fluted Taps for General Application with OX | Rp119.900 |
| TRUSCO C-Clamp | Rp679.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)





















































































































































/ciP106569450-1.jpg)


/a7P104713367-7.jpg)

%20(Klem%20C)/P102007167-1.jpg)








/P102052204-1.jpg)