Beli sankyo abrasive paper pps di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FUJI STAR (Sankyo-Rikagaku) PPS Paper Ratribut:
- Abrasive Grain: AA
- Adhesive: R/R
- Base Material: Cw Paper
- FUJI STAR (Sankyo-Rikagaku) Magic Type Abrasive Paper Roll (75mm Width)atribut:
- Case Color: Green
- Abrasive Grain: AA
- Compatible Materials: Metal, Woodworking
- Length (m): 15
- Width (mm): 75
- KINIK Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size (inch): 9 x 11
- Material: Silicon Carbide
- TRUSCO Abrasive Cloth Roll (93mm x 37m Rolls)Deskripsi:Use:Metal products such as vehicles, machinery and equipment, structural steel, exterior, etc, stain removal, deburring and removal of the scratches of a variety of materials and surface polishing.atribut:
- Dimensions {Width W (mm) x Length l (m)}: 93 x 37
- Purpose of Use: Rust removal, dirt removal, burring, scratch removal of various raw materials, surface polishing of metal products such as vehicle, machine equipment, structural steel, exteriors etc.
- Sankyo Abrasive Paper Roll with VelcroDeskripsi:-Velcro type polishing paper for easy exchanging between grit counts.-The HN type uses an adhesive resistant to heat.-Automobile repair and polishing work.-FRP polishing work.atribut:
- W x L (mm x m): 75x15
- FUJI STAR (Sankyo-Rikagaku) Magic Type Abrasive Paper Roll (100mm Width)atribut:
- Compatible Materials: Metal, Woodworking
- Abrasive Grain: AA
- Case Color: Green
- Length (m): 15
- Width (mm): 100
- Sankyo HATD Autonet Dust Free Sanding DiscDeskripsi:-Integration of dust suction type and non-dust suction type abrasive materials is possible.-Improves productivity and reduces costs.-Automobile repair and polishing work.-Metal baking paint polishing work.-FRP polishing work.atribut:
- Color: Ash
- Maximum Working Rotation Speed (rpm): 4000
- Purpose of Use: Automobile repair and polishing work. Metal baking paint polishing work. FRP polishing work.
- HP Toner Cartridge 126A untuk Printer LaserJetatribut:
- Non-Operating Humidity Range (%RH): 35 to 85
- Operating Temperature Range (°C): 10 to 32.5
- Print Technology: Laser
- Storage Temperature Range (°C): 0 to 35
- Sankyo Abrasive Paper RAC Series (Kertas Amplas)atribut:
- Material: Abrasive: Aluminium oxide
- Width (mm): 230
- Length (mm): 280
- Purpose of Use: Coating film polishing from base adjustment in various painting industries such as vehicles, metals, construction. Coating film polishing from base adjustment in the woodwork and furniture industry. FRP polisher, metal polishing and various polishing work
- PaperOne Copy Paper Digital A4 100gsm (Kertas HVS / Fotocopy)Deskripsi:Copier Paper ukuran A4 atau ukuran 21.0x29.7cm dengan variasi ketebalan 70-80 gsm. Ramah lingkungan, 100% berbahan serat dari perkebunan bersertifikat PEFC. Ketebalan tinggi sehingga memungkinkan pencetakan dupleks (dua sisi) dengan nuansa kertas yang baik. Opacity tinggi yang tidak tembus pandang. Tingkat keputihan kertas yang tinggi, kontras dengan kejelasan cetak yang tajam. Kelembutan tinggi dengan kualitas cetak yang tajam, segar dan jelas dengan nuansa kertas yang halus. Tepi potong yang presisi. Performa bebas masalah dan aman pada printer. Teknologi Cetak HD ProDigi, Peningkatan teknologi permukaan untuk pencetakan warna inkjet/laser yang lebih baik. Sangat cocok digunakan untuk laporan kantor, buletin, salinan proposal, grafik, memo, resume, tesis, esai dan surat.atribut:
- Size: A4
- Paper Type: Presentation Digital
- Color: White
- Paper Weight (gsm): 100
- Size (mm): 210x297
- WIRAPAX Continuous SealerDeskripsi:Continuous Sealer merupakan barang yang tidak lagi asing bagi yang memiliki home industri atau bisnis rumahan. Alat tersebut melakukan proses pembungkusan yang berukuran kecil dengan mengunakan sistem pengendali suhu. Selain itu alat ini akan merekatkan kemasan plastik sekaligus dilengkapi dengan kode produksi serta kode kadaluarsa (expire date).Continuous Sealer with Gas Blower SF150G bergaransi resmi 1 tahun dengan harga termurah dan sparepart terlengkap. Continuous Sealer with Gas Blower SF150G ini bertnaga daya listrik 750 watt. Memiliki Sealing Film Thickness 0.02-0.08 mm dan hasil sealer selebar 12 mm serta mesin ini memiliki bobot mesin 39 kg.
- UHU Contact LiquidDeskripsi:UHU Contact Power Adhesive, the Unique Adhesive in a Stick Format for a Convenient and Clean Application for Spot, Line and Large Surface Bonding. Its Formula Provides Extra Strong, Transparent and Waterproof Bonding, Ideal For Repairs, Construction and Handicraft. A Flexible Adhesive With an Non-Ageing Formula, Resistant to Mineral Oil, Diluted Acids and Bases. Materials: Universal-Glues Wood, Wood Based Materials, Verneers, Bandings, Hard and Soft Plastics, Metal, Rubber, Foam Rubber, Leather, Synthetic Leather, Shoe Soles, Cork, Felt, Fabrics, Cardboard. Not Suitable For Styrofoam, PE, PP. Use and Handling Instructions: Thoroughly Clean the Surfaces to be Stuck (Dry and Free of Dust and Grease). Single-Sided Application: Apply the Adhesive to One Side of the Assembly, Press Together-Thats It. Double-Sided Application: Apply Adhesive Thinly and Evenly to Both Parts of the Assembly. Leave to Dry. Once It is Dry to the Touch (After Approx. 5 Minutes), Press the Parts Together Briefly and Firmly. Correction is No Longer Possible After Assembling.atribut:
- Volume (ml): 250
- Chemical Base: Neoprene rubber
- Density Approx (g/cm³): 0.86
- Flash Point: K1 (<21°C)
- Moisture Resistance: Good
- Solid Matter Approx (%): 24
- Viscocity: Liquid
- TRUSCO Abrasive Cloth Roll (36.5m)Deskripsi:It can not be used with water.atribut:
- JIS Standard: JIS R6251 Fit Standard Products
- Length (m): 36.5
- Purpose of Use: For rust removal/burring/bead removal etc. of metal products/parts, steel materials etc.
- Width (mm): 50
- Sankyo Abrasive Paper Non-Woven Fabric KENMARON Super (Kertas Amplas)Deskripsi:Usage:Step and gradation grinding, metal coated steps, surface treatment of the vehicleatribut:
- Dimensions (mm): 150x230
- Purpose of Use: Burring and blur polishing. Burring for painting metal. Surface preparation for vehicles.
- Sherlock Super Glue CyanoacrylateDeskripsi:High performance cyanoacrylate adhesive suitable for use on metal, plastic, china, leather, wood, glass and rubber. Bonds in seconds. 1001 uses in the home and workshop Size: 3g.atribut:
- Compatible Materials: Ceramic
- Features: Fast Setting
- Product Composition: Liquid
- Drying / Bonding Time: 3 to 10s
- Color: Clear
- Packing Size: 3g
Daftar Harga sankyo abrasive paper pps Terbaru March 2026
| FUJI STAR (Sankyo-Rikagaku) PPS Paper R | Rp629.900 |
| FUJI STAR (Sankyo-Rikagaku) Magic Type Abrasive Paper Roll (75mm Width) | Rp669.900 |
| KINIK Abrasive Paper Waterproof (Kertas Amplas) | Rp3.900 |
| TRUSCO Abrasive Cloth Roll (93mm x 37m Rolls) | Rp449.900 |
| Sankyo Abrasive Paper Roll with Velcro | Rp999.900 |
| TORA Abrasive Sand Paper Roll | Rp269.900 |
| FUJI STAR (Sankyo-Rikagaku) Magic Type Abrasive Paper Roll (100mm Width) | Rp849.900 |
| Sankyo HATD Autonet Dust Free Sanding Disc | Rp689.900 |
| TORA Abrasive Paper (Kertas Amplas) | Rp2.900 |
| HP Toner Cartridge 126A untuk Printer LaserJet | Rp1.299.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































%20PPS%20Paper%20R/biP102929414-6.jpg)
%20Magic%20Type%20Abrasive%20Paper%20Roll%20(75mm%20Width)/P102929131-1.jpg)
/5eP101000194-3.jpg)
/P101000540-1.jpg)


%20Magic%20Type%20Abrasive%20Paper%20Roll%20(100mm%20Width)/P102929122-1.jpg)

/chP103195449-2.jpg)
/HP%20Toner%20Cartridge%20126A%20untuk%20Printer%20LaserJet/P102275085-1.jpg)
/P102022153-1.jpg)
/7vP102134283-22.jpg)

/P101000891-1.jpg)
/P102022177-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Lem%20Elastis/Sherlock%20Super%20Glue%20Cyanoacrylate/5tP102143209-6.jpg)