Beli sanding pad di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TORA Pneumatic Sanding Padatribut:
- Size (inch): 6
- Maximum Speed (rpm): 12000
- VELCRO Backing PadDeskripsi:Mata asah dengan velcroatribut:
- Product ID: VEL0101
- Size (mm): M10 x 10
- TORA Sanding Pad Velcro Yellow/Redatribut:
- Maximum Speed (rpm): 12000
- BITEC Backing Pad For Air Tool Sanderatribut:
- Type/Packing: 2 pcs / Shrinked Plastic
- 3M Hook It Clean Sanding Backup Pad StandardDeskripsi:The disc pad that can select the hardness according to the work further reduces the clogging of the disc.atribut:
- Outer Diameter (mm): 125
- Wipro Backing Pad Model Velcroatribut:
- Type: Velcro
- Color: Yellow-Black
- NORTON Hook-and-Loop Sanding DiscDeskripsi:These vacuum hole discs are for use with orbital sanders or vertical shaft grinders with hook-and-loop back-up pads. They fit 5inch-dia., 5- and 8-hole vacuum sanders. The hook-and-loop backing makes them discs reusable and enables quick disc changes. The stearate coating reduces disc loading.atribut:
- Item: Hook-and-Loop Sanding Disc
- NORTON PSA Sanding DiscDeskripsi:16inch coated adhesive (PSA) sanding discs use an adhesive attachment method when mounting to the tool's disc pad. They feature aluminum oxide abrasive material, which offers a fast cut for grinding, deburring, blending, sanding, cleaning up, and finishing metal parts and surfaces.atribut:
- Abrasive Type: Coated
- Item: PSA Sanding Disc
- Vacuum Hole Design: Non-Vacuum
- BOSCH Velcro Sanding Disc C411Deskripsi:Amplas velcro disc-C411-125 mm-8 hole-P60 untuk mesin amplas random orbit sander, diameter 125mm, 8 lubang. Cocok untuk mengamplas di permukaan cat, kayu, metal,pernis, filler material composit dan roughcastLapisan stearate spesial yang mencegah penyumbatan dan memastikan masa pakai lebih panjangMengandung aluminium oxide premium yang menghasilkan daya kikis tinggiatribut:
- Disc Diameter (mm): 125
- Perforation (holes): 8
- 3M Double Action Sander Dust Suction TypeDeskripsi:Compact and easy to grip. Light weight design. Good tool balance and low vibration.atribut:
- Orbit Diamond (mm): 5
- NORTON Sanding Hand Padatribut:
- Abrasive Material: Diamond
- Abrasive Type: Coated
- Item: Sanding Hand Pad
- Length (inch): 3 1/2
- Width (inch): 2 1/8
- KOBE RED LINE Flexible Backingpad For Hook-N-Loop M6X1Deskripsi:For use with Kobe Hook-n-Loop backed sanding discs, for rapid abrasive disc changing. M6 Male Threaded - Plain type 'No Hole'atribut:
- Hole Configuration: No Hole
- Thread Size: M6 x 1.0
- Type: Backing Pad
- TSUBAKI Chain Coupling CasingDeskripsi:For ease of mounting and inspection, the casing can be separated at a right angle to the shaft. The mating part to the hub is finished precisely to hold the hub firmly with no eccentricity. Furthermore, the other hole has a trapezoidal groove into which an oil seal is inserted for the prevention of oil leakage while holding the sprocket boss flexibly so that the flexibility of the coupling will not be lost. The coupling life is notably extended due to the prevention of both lubricant spatter and the infiltration of dust particles when installing the casing, which ensures effective lubrication. The casing protects the unit from corrosion and ensures safe operation
- BOSCH SanderDeskripsi:Desain ringkas dan ergonomis dengan permukaan softgrip yang besar untuk berbagai posisi menggenggam dan kenyamanan prima. Sistem Mikrofilter Bosch: penyedotan debu yang sempurna dan efisien. Pra seleksi kecepatan untuk material pekerjaan tertentu.
- TRUSCO Magic Band Banding Tape (2mm Thick)atribut:
- Material: Hook Surface: Polypropylene (PP) Loop Surface: Nylon
- Color: OD
- Width (mm): 20
- Length (m): 1.5
- Type: Double-Sided Type
- Ultimate Tensile Shear Strength: 30.4N/cm2
- monotaro Pengikat Kabel VelcroDeskripsi:Jenis pengikat hook and loop yang mudah dilepas pasang. Anda dapat memotong pengikat velcro ini dengan gunting sesuai dengan kebutuhan. Karena bahannya lembut, pengikat velcro ini tidak akan merusak kabel. Dapat dipakai berulang kali. Dapat digunakan untuk mengikat semua jenis benda seperti kabel-kabelan.atribut:
- Length (m): 3
- Material: Nylon
- Color: Black
- UL Standard: UL94V-0
Daftar Harga sanding pad Terbaru October 2025
TORA Pneumatic Sanding Pad | Rp51.000 |
VELCRO Backing Pad | Rp8.000 |
TORA Sanding Pad Velcro Yellow/Red | Rp6.000 |
BITEC Backing Pad For Air Tool Sander | Rp70.000 |
3M Hook It Clean Sanding Backup Pad Standard | Rp299.900 |
Wipro Backing Pad Model Velcro | Rp8.000 |
NORTON Hook-and-Loop Sanding Disc | Rp179.900 |
NORTON PSA Sanding Disc | Rp379.900 |
BOSCH Velcro Sanding Disc C411 | Rp189.900 |
NITTO KOHKI Disk Sanding Pad | Rp429.900 |
Data diperbarui pada 22/10/2025 (Harga belum termasuk PPN)