Beli sanding block di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tajima File Holder
    Mulai

    Rp419.900

    Tajima File Holder
    atribut:
    • Abrasive material attachment surface: 75x240mm
    • W x L x H (mm): 75x242x87
  2. Tajima Measuring Tape (Meteran)
    78%
    Mulai

    Rp149.900

    Tajima Measuring Tape (Meteran)
    Deskripsi:
    -A nylon coated tape that is resistant to rust, bending, or wear is adopted.-It can also be used for civil engineering, survey for building construction, sea sides, rivers, or muddy lands.
  3. NCA Abrasive Paper Cloth Waterproof (Kertas Amplas)
    82%
    Mulai

    Rp349.900

    NCA Abrasive Paper Cloth Waterproof (Kertas Amplas)
    atribut:
    • Material: Abrasive material: Alundum abrasive grain (A), Base material: Water resistant cloth
    • Width (mm): 228
    • Length (mm): 280
    • Purpose of Use: Grinding and polishing of standard metals. Burring of metal and resin products. Curve polishing of molding die/wooden mold.
  4. Konaflex Sanding Sponge Block
    Mulai

    Rp4.900

    Konaflex Sanding Sponge Block
    Deskripsi:
    Material Application:High temperature calcined Abrasives can be polished at the same time, sharp and durable without sand dropping; high strength sponge, strong bending, no damage to the sand surface, good elasticity, not easy to break, no sanding and deformation, uniform sand particles, good flexibility, can be polished with water for a long time.Features:It has powerful functions, and it is produced for rust removal. It can be wiped lightly with water. It does not need cleaning agent. It is non-toxic and harmless. It has high working efficiency and strong water absorption capacityAdvantage:It is full of elasticity and good resilience, which can ensure the water content and high density of the reservoir and ensure the toughness of the sponge. It can be extruded at will and will return to its original state without damage or breakage
    atribut:
    • Size (mm): 100x75x25
  5. monotaro Aluminum Clamp (Klem)
    Mulai

    Rp26.900

    monotaro Aluminum Clamp (Klem)
    Deskripsi:
    Produk ini juga sering disebut dengan Penjepit
    atribut:
    • Material: Aluminium
  6. TRUSCO Holder for Abrasive Paper
    Mulai

    Rp49.900

    TRUSCO Holder for Abrasive Paper
    atribut:
    • W x L x Thickness (mm): 70x93x25
  7. Tajima Measuring Tape (Meteran)
    50%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

    Tajima Measuring Tape (Meteran)
    Deskripsi:
    - With scale equivalent scale gradations.- Rigid stent tape is adopted.- Safety rope mounting ring that can be stored in the main body.
  8. Tajima Measuring Tape (Meteran)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp369.900

    Tajima Measuring Tape (Meteran)
    Deskripsi:
    - A strong tape that is 1.5 times stiffer than that of a standard tape is adopted to extend the measuring distance.- Double magnet specification for the main body that allows you to make a pitch adjustment by yourself.- With a belt holder to prevent from falling that can be attached/detached with one hand.- A magnet hook that firmly attaches on iron is adopted.
  9. TAIYO Abrasive Abrasive Paper KSCW-SS Series (Kertas Amplas)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp4.900

    TAIYO Abrasive Abrasive Paper KSCW-SS Series (Kertas Amplas)
    Deskripsi:
    - Cocok untuk pengamplasan basah dan kering pada industrial metal dan body repair.- Amplas Waterproof.- Backing C-Paper.
    atribut:
    • Size (mm): 230x280
    • Type: Sandpaper Sheet
    • Material: C-Paper (Waterproof)
    • Use for: Metal, Coating
  10. Tajima Measuring Tape HI LOCK
    BARU
    Rating:
    100% of 100
    (2)
    Mulai

    Rp169.900

  11. VITLAB Dispenser
    Mulai

    Rp28.999.900

    VITLAB Dispenser
    Deskripsi:
    The bypass function allows the reagent in the dispenser to be returned to the bottle without being thrown out when removing bubbles.The adjustment dial allows for delicate capacity settings.The discharge port (nozzle direction) can be freely moved 360 degrees.Autoclave sterilization is possible.Comes with a calibration function.It has excellent chemical resistance and can be used with most reagents.Purpose:Used for continuous quantitative dispensing of liquids.
  12. 3M Stikit Sanding Block
    Mulai

    Rp439.900

    3M Stikit Sanding Block
    Deskripsi:
    Made of durable polypropylene, it is easy to catch, and the polished surface has a rubber pad with appropriate cushioning properties. Therefore, firmly fix the refill roll.
    atribut:
    • Shape (m): 64 width holder
    • Color: Yellow
    • Shape: 64m width holder
    • Dimensions (mm): 64x140
    • TRUSCO Number: 125-7684
  13. Boss MCB
    Mulai

    Rp86.900

    Boss MCB
    atribut:
    • Rated Capacity (V): Phase to Neutral 230/240 / Phase to Phase 400/415
    • Standard: EN 60898/ EN 60947-2/ KEMA/ SEMCO/SNI/CE/ROH5
    • Frequency (Hz): 50/60
    • Calibration Temperature (°C): 30
    • Characteristics: B Curve / C Curve / D Curve Capacity
    • Electrical Endurance: 8000
    • Flexible Conductor (mm²): 16 Maximum
    • Mechanical Endurance: 20000
    • Rigid Conductor (mm²): 25 Maximum
    • Standards: EN 60898 / EN 60947-2 / KEMA / SEMCO / SNI / CE / ROHS
  14. Konaflex Industrial Scotch Hand Pads
    Mulai

    Rp9.900

    Konaflex Industrial Scotch Hand Pads
    Deskripsi:
    Benefits:- Will not rust or oxidize- Designed to prevent snagging and tearing- Can use with water or solvents- Washable and reusableApplications:- Aluminium, metal, non-ferrous- metal- Paint- Rubber- Stainless steel- Steel- Wood
  15. NCA Waterproof Paper
    Mulai

    Rp779.900

    NCA Waterproof Paper
    atribut:
    • W x L (mm): 228x280
  16. TAIYO Abrasive Abrasive Paper SH-007 (Kertas Amplas)
    Rating:
    100% of 100
    (10)
    Mulai

    Rp3.900

    TAIYO Abrasive Abrasive Paper SH-007 (Kertas Amplas)
    Deskripsi:
    - Cocok untuk pengamplasan kering pada industrial metal dan body repair.- Backing C-Paper.
    atribut:
    • Size (mm): 230x280
    • Type: Sandpaper Sheet
    • Material: C-Paper
    • Use for: Metal/Iron
  17. 3M Aluminum Duster
    Mulai

    Rp259.900

    3M Aluminum Duster
    Deskripsi:
    Removable hand pad holder for manual work. Suitable when using multiple pads. Eight types of replacement hand pads are available to suit your needs. Use one that is suitable for the purpose of use, from removing only dirt without damaging it to peeling work.
  18. KRISBOW Measuring Tape Fiberglass (Meteran)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

  19. NCA Zirconia Abrasive Belt
    Mulai

    Rp409.900

    NCA Zirconia Abrasive Belt
    Deskripsi:
    -Has excellent grinding performance and stable sharpness that lasts since zirconia abrasive grains are used.-Can be used widely from heavy grinding to burring.-Remove welding bead.-Burr removal of die cast products.-Chamfering of pressed products.-Grinding and polishing of various metals.
    atribut:
    • Abrasive Materials: Zirconia Abrasive Grain (Z)
Daftar Harga sanding block Terbaru March 2026
Tajima File HolderRp419.900
Tajima Measuring Tape (Meteran)Rp149.900
NCA Abrasive Paper Cloth Waterproof (Kertas Amplas)Rp349.900
Konaflex Sanding Sponge BlockRp4.900
monotaro Aluminum Clamp (Klem)Rp26.900
TRUSCO Holder for Abrasive PaperRp49.900
Tajima Measuring Tape (Meteran)Rp99.900
Tajima Measuring Tape (Meteran)Rp369.900
TAIYO Abrasive Abrasive Paper KSCW-SS Series (Kertas Amplas)Rp4.900
Tajima Measuring Tape HI LOCKRp169.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)