Beli sanding belt di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ICHIGUCHI Sanding Band (Amplas Silinder)Deskripsi:Accurately and completely repair mold parts and grind and polish small parts. The sizes are also in abundance. The drum is made of rubber, so there is no need to worry about engraving the work Application details: Deburring of iron, stainless steel and nonferrous metals. Grinding and polishing of cylindrical inner surface and curved surface
- Makita Sanding BeltDeskripsi:For ironwork (can also be used for woodwork)
- METABO Sanding Belt (Amplas Sabuk)Deskripsi:For all metal uses, particularly suited to the processing of rust-free steel/stainless steel3-dimensional structure of the grinding media (pyramid-shaped). High material removal with, at the same time, a very even and fine grinding result for the entire lifetime of the product.Quick progress; considerably reduces the number of working stages compared to traditional grinding methods.Maximum speed: 6,400 /min; recommended speed: 4,200 /min
- NORTON SG Blaze (RU) R980 Ceramic BeltDeskripsi:-An abrasive resin cloth belt which greatly evolved the ceramic abrasive grains.-Sharp edged abrasive grains with less wear exhibit excellent grinding force and durability.-For burr removal, weld mark removal, surface treatment, grinding work of titanium alloy, high nickel, chromium alloy, stainless steel, carbon steel, standard steel.atribut:
- Abrasive Materials: Ceramic Abrasive Grains (SG blaze(R)
- ARC ABRASIVES Sanding Beltsatribut:
- UNSPSC: 31160000
- DAYTON Disc BrushDeskripsi:Disk brushes work with compatible disk-style floor scrubbers and polishers. They are round with vertical bristles. Disk brushes are undersized and fan out to match the machine size when under pressure.atribut:
- UNSPSC: 31160000
- YANASE UNIBELT Sanding Belt (Amplas Sabuk)Deskripsi:* For products shipped directly from the manufacturer, if you order by cash on delivery, it will be shipped the next day or later.atribut:
- Belt Length (mm): 265
- Belt Width (mm): 60
- Dimensions (mm): 60x265
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable Material: Stainless steel, iron, aluminum, woodwork, plastic, etc.
- NITTO KOHKI Abrasive Belt for Belton (Amplas Sabuk)Deskripsi:Useable_x000D_For rust and paint dropping
- monotaro Abrasive Belt (Amplas Sabuk)Deskripsi:It is optimal for deburring of metal, grinding, polishing etc attached to belt sander of electric and air tools.atribut:
- Compatible Materials: metal
- WESTWARD Adjustable Blade Hand Reamer HSSDeskripsi:High-speed steel adjustable hand reamers offer good wear resistance in a wide range of reaming tasks and can withstand chatter or hard surfaces. These reamers have straight blades that push chips forward into the hole, so they are best suited for reaming through holes. The reamers' nuts and blades can be adjusted to allow the tool to enlarge or finish holes of different sizes in metal workpieces, and the blades can be sharpened and replaced as needed. Users can adjust the tool on the job in applications where they're not sure exactly what size reamer they need, which helps prevent downtime. Hand reamers are held with a tap wrench, adjustable wrench, or vise and slowly rotated to feed the reamer into the hole.atribut:
- Shank Type - Machining: Straight
- Material - Machining: High Speed Steel
- Measurement System: Fractional Inch
- UNSPSC: 23171610
- monotaro Abrasive Belt (Amplas Sabuk)Deskripsi:It is optimal for deburring of metal, grinding, polishing etc. attached to belt sander of electric and air tools.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Compatible Materials: metal
- Abrasive Material: Alumina
- Dimensions (mm): 100 x 915
- EARTH MAN Belt Sander (Mesin Amplas Sabuk)Deskripsi:For polishing workatribut:
- Abrasive: AA
- Belt Speed (m/s): About 3.3 (200m/min)
- Belt (WxL) (mm): About 76x457
- Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth Belt (Amplas Sabuk)Deskripsi:-An abrasive resin cloth belt that lightly polishes metal and resin, etc. by being attached to a compact electric belt sander or air tool.-Burring, bead removal, rust removal and scratch removal, etc.
- BOSCH Spade Drill Bit Self Cut Speed (Mata Bor Kayu Kipas)Deskripsi:Sesuai untuk kayu keras dan lunak, bahan bangunan ringan dan papan plesterSepuluh kali lebih cepat dari mata bor sekopBerkat ujung ulir self-feeding, bor bergerak mudah dan sangat cepat ke dalam kayuMata bor sekop dipatenkan BoschDiproduksi deatribut:
- Cutter Type: Two cutters
- Material: HSS-ISO-TEMP
- Drill Bit Type: Flat
- Cutting Direction: Kanan
- Drill Bit Color: Abu-Abu Efek Sand Blast
- Total length l2 (mm): 152
- JCK Adjustable Hand Reamer HSS (Reamer Tangan)atribut:
- Material: HSS
- TAIYO Abrasive Abrasive Paper SH-007 (Kertas Amplas)Deskripsi:- Cocok untuk pengamplasan kering pada industrial metal dan body repair.- Backing C-Paper.atribut:
- Size (mm): 230x280
- Type: Sandpaper Sheet
- Material: C-Paper
- Use for: Metal/Iron
- KRISBOW Sanding Belt 915x100mm (Amplas Sabuk)Deskripsi:Sandbelt 915x100mm 120Grit 3Pcatribut:
- Material: Aluminium Oxide
- Size (mm): 915x100
- Packing Dimensions (mm): 105x40x50
Daftar Harga sanding belt Terbaru October 2026
| ICHIGUCHI Sanding Band (Amplas Silinder) | Rp18.900 |
| NORTON Sanding Belt (Amplas Sabuk) | Rp68.900 |
| Makita Sanding Belt | Rp439.900 |
| METABO Sanding Belt (Amplas Sabuk) | Rp259.900 |
| NORTON SG Blaze (RU) R980 Ceramic Belt | Rp1.799.900 |
| ARC ABRASIVES Sanding Belts | Rp1.899.900 |
| DAYTON Disc Brush | Rp3.099.900 |
| YANASE UNIBELT Sanding Belt (Amplas Sabuk) | Rp1.299.900 |
| York AL/OX Abrasive Belt P36 (Amplas Sabuk) | Rp36.900 |
| NITTO KOHKI Abrasive Belt for Belton (Amplas Sabuk) | Rp739.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P103149954-1.jpg)
/gpP107755601-1.jpg)

/4jP107325163-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/NORTON%20SG%20Blaze%20(RU)%20R980%20Ceramic%20Belt/P102868371-1.jpg)


/jnP114402707-2.jpg)
/jkP102060704-4.jpg)
/P102837089-1.jpg)
/m1P102237793-12.jpg)

/P102230763-1.jpg)
/ffP110360555-1.jpg)
/P102767355-1.jpg)
/3cP101003120-2.jpg)
/nlP108518849-1.jpg)
/inP107697671-1.jpg)

/lgP104579772-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)