Beli sambungan rantai di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TSUBAKI British Standard Roller Chain Link
    Mulai

    Rp469.900

    TSUBAKI British Standard Roller Chain Link
    Deskripsi:
    These British standard connecting links, also referred to as master links, are useful for joining, repairing, and adjusting roller chains. A removable side plate is held in place by a spring clip or cotter pin, and allows the link to join chain ends together. Connecting links with spring clips are typically used with chain size 60 or lower and cotter pins are used with chain size 80 or higher.
    atribut:
    • UNSPSC: 31151603
    • Chain Construction: Riveted Pin
    • Features: Flat Shape Link Plate
    • Heavy Series: No
    • Lubrication: SAE 10 to SAE 50
    • Material: Steel
    • Maximum Operating Temperature (°F): 300
    • Minimum Operating Temperature (°F): 15
    • Number of Strands: 1
    • Pin Construction: Riveted Pin
    • Plate Thickness (inch): 1/16
    • Roller Chain Standard: British Standard
    • Standards: BS 228; DIN 8187; ISO 606
  2. EK Roller Chain (Rantai)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp279.900

  3. TSUBAKI ANSI Standard Roller Chain Link
    Mulai

    Rp499.900

    TSUBAKI ANSI Standard Roller Chain Link
    Deskripsi:
    These ANSI standard connecting links, also referred to as master links, are useful for joining, repairing, and adjusting roller chains. A removable side plate is held in place by a spring clip or cotter pin, and allows the link to join chain ends together. Connecting links with spring clips are typically used with chain size 60 or lower and cotter pins are used with chain size 80 or higher.
    atribut:
    • UNSPSC: 31151603
    • Material: Steel
  4. TSUBAKI RS40 Series-Standard Drive Chain
    Mulai

    Rp21.900

    TSUBAKI RS40 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • Corresponding Chain Numbers: 40.0
    • No. of Links per Unit: 240
  5. EK Offset Link
    Mulai

    Rp25.900

Daftar Harga sambungan rantai Terbaru January 2026
NIKKEN ANSI Standard Roller Chain Connecting LinkRp16.900
EK Connecting Link (Sambungan Rantai)Rp7.900
NCK Roller Chain (ANSI Std) Connecting LinkRp5.900
Tajima (Otomotif) Sambungan RantaiRp1.900
NCK Stainless Steel Chain (ISO Std) Connecting LinkRp23.900
TSUBAKI British Standard Roller Chain LinkRp469.900
DID Roller Chain (Rantai)Rp65.900
EK Roller Chain (Rantai)Rp279.900
TSUBAKI ANSI Standard Roller Chain LinkRp499.900
ZEXUS Connecting LinkRp10.900

Data diperbarui pada 22/01/2026 (Harga belum termasuk PPN)