Beli saklar dimmer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Himel Saklar Dimmeratribut:
- Type: HWDSD
- Color: White
- Fixing Mode: Screw and Claw
- IP: IP20
- Material: Polycarbonate
- Rate Current (A): 10
- Rate Voltage (V): 250
- Standard: IEC/EN-60898-1 & SNI
- MASKO Krista Silver Series - SaklarDeskripsi:- Masko Krista Saklar Dimmer- Saklar dimmer ini berfungsi untuk mengatur input daya pada peralatan listrik anda. - Praktis untuk mengatur tingkat cahaya terang lampu anda atau kecepatan gerak alat listrik lain seperti kipas, bor listrik, blower dan sebagainya.- Telah memenuhi standar SNI- Aman digunakan- Tampilan lebih indah dengan letak mur di dalam (tidak nampak)atribut:
- Switch: Dimmer Switch
- Voltage (V): 220
- Color: Silver
- Material: PVC
- Size (cm): 8.5x8.5
- Maximum Power (W): 300
- Panasonic Sakelar Dimmer (Seri Minimal Art)atribut:
- Series: Minimal Art
- NERO Electric Titanium V11-G Dimmer Control Switchatribut:
- Color: Gold
- Voltage (V): 220-240
- Wattage (W): 300
- NERO Electric Stainless V8 Dimmer Control Switchatribut:
- Color: Stainless
- Voltage (V): 220-240
- Wattage (W): 300
- Chint Saklar 1 Gang Dimmer NEW 7G Seriesatribut:
- Dimensions (mm): 86x88
- Rated Power (W): 500
- Panasonic Saklar Dimmer 1-Gangatribut:
- Series: Style e
- Voltage (V): 220
- Number of Gang: 1
- NERO Electric Preciosa I9-Gr Dimmer Control Switchatribut:
- Color: Gray
- Voltage (V): 220-240
- Wattage (W): 300
- Broco Stop Kontak BSI Tipe Screw Allegra Series (Power Socket/Power Outlet)atribut:
- Series: Allegra
- KRISBOW Vacuum Cleaner Basah dan KeringDeskripsi:Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.atribut:
- Frequency (Hz): 50
- Panasonic Sakelar Seri Acroseaatribut:
- Number of Gang: 1
- Series: Acrosea Series
- Schneider Electric AvatarOn Dimmer with Rotary SwitchDeskripsi:Schneider Electric AvatarOn dimmer E8331RD250_DG is a complete product in color dark grey. This product is sold in set of 8. In addition, the rated operational voltage of this device is 220...240V. with surge arrester, thermal fuse protection type, this dimmer concerns your safety. Its matching mounting box can be recessed into the surface of the wall with flush type. What's more, its directives are 2011/65/EU - Ro. HS directive. And it has an embedding depth of 35 mm. It reaches IP20 degree of protection too. What's more, it well satisfied the standard of CE, IEC 60669-2-1. And it is mercury free and heavy metal free, which takes care of the environment and your health as always. What's more, this device is qualified as a green premium product, with minimal use of hazardous substances. AvatarOn offers six fashionable, classic appearances, letting your home's details change, just like the changes in your colorful life.atribut:
- Material: Polycarbonate, Brass, Steel Coated with Zinc Chromate
- Product or Component Type: Dimmer
- Device Mounting: Flush
- Standards: IEC 60669-2-1, CE
- Ambient Air Temperature for Operation (°C): 0 to 40
- Ambient Air Temperature for Storage (°C): -5 to 60
- Device Presentation: Complete Product
- Embedding Depth (mm): 35
- Fixing Mode: By Screws
- IP Degree of Protection: IP20
- Load Type: Incandescent Lamps, High Voltage Halogen Lamp, Electronic Transformer, Dimmable LED
- Relative Humidity (%): 10 to 95
- Type of Packing: Carton
- Wire STripping Length (mm): 12
- Broco Saklar Single Outbow Persegi Standard Line (Saklar Lampu)atribut:
- Series: Standard Line
- Color: Cream
- Broco Steker Arde New Geeatribut:
- Series: Standard Line
- Color: White
- Broco Dimmer 500 Watt 2-Arah Plano Seriesatribut:
- Series: Plano
- Broco Over Steker Universal Standard Lineatribut:
- Series: Standard Line
- NERO Electric Casa X2-Gr Dimmer Control Switchatribut:
- Color: Gray
- Voltage (V): 220-240
- Wattage (W): 330
- Broco Steker T Arde Persegiatribut:
- Series: Standard Line
- Color: White
Daftar Harga saklar dimmer Terbaru March 2026
| Himel Saklar Dimmer | Rp139.900 |
| MASKO Krista Silver Series - Saklar | Rp119.900 |
| Panasonic Sakelar Dimmer (Seri Minimal Art) | Rp879.900 |
| NERO Electric Titanium V11-G Dimmer Control Switch | Rp249.900 |
| NERO Electric Stainless V8 Dimmer Control Switch | Rp199.900 |
| Chint Saklar 1 Gang Dimmer NEW 7G Series | Rp169.900 |
| Panasonic Saklar Dimmer 1-Gang | Rp249.900 |
| NERO Electric Preciosa I9-Gr Dimmer Control Switch | Rp269.900 |
| Legrand Rotary Dimmer Mallia | Rp629.900 |
| Broco Stop Kontak BSI Tipe Screw Allegra Series (Power Socket/Power Outlet) | Rp51.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





















































































































































/5hP103221197-1.jpg)






/jkP102057704-2.jpg)


/P102058572-1.jpg)