Beli safety harness double hook di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TOSEKI Professional Safety Harness Double Big HookDeskripsi:- Multifunction. - Impact indicator.atribut:
- Color: Orange+Black
- Material: Polyester
- Size (mm): 45
- Chest Width (mm): 45.0
- Dimension Harness: Free Size
- Total Weight (kg): 2.4
- Dimensions (cm): 25x20.4x10.3
- Hook Material: Steel
- Hook Thickness (mm): 5.0
- Hook Weight (g/pc): 360
- Lanyard Length (m): 1.8
- Maximum Safe Drop (kg): 120.0
- Rope Length (m): 1.2
- Tensile Strength (kN): 22.0
- GOSAVE Full Body Harness Eco Double Big HookDeskripsi:- Double lanyard (with eco hook)- 3 Adjustable point- D-ring- 100% polyester- Webbing width 50mm- Tool bag- Stitching rope- Compact stamping hookatribut:
- Webbing Width: 50mm
- Material: Polyester
- EXCELLENT 4-Points Full Body Safety Harness With Rope Double Big Hook & Absorberatribut:
- Weight Capacity (kg): 136
- Size: Universal
- Chest Strap: Yes
- Lanyard: Yes
- Hook: Double
- Shock Absorber: No
- Webbing Material (mm): Polyester 50
- Working Length (m): 1.8
- Big Hook Capacity (kN): 20
- Absorber Length (m): 1.75
- Material: Polypropylene
- GOSAVE PITHON Full Body Harness Absorber Double Big HookDeskripsi:- Single lanyard (with pro hook)- 4 Adjustable point- D-ring- 100% polyester- Webbing Width 50mm- Tool bag- Stitching rope- Pro forged hookatribut:
- Material: Polyester
- Webbing Width (mm): 50
- UGO Safety Double Big Hook Shock Absorbing Lanyard with Black Webbingatribut:
- Length (cm): ±110
- Endlessafe Fire Safety Cabinetatribut:
- Size (cm): 180x120x40
- Material: Mild Steel Plate
- Thickness (mm): 1.2
- GOSAVE Full Body Harness Pro Absorber Double Big HookDeskripsi:- Double lanyard with absorber- 4 Adjustable point- D-ring- 100% polyester- Webbing width 50mm- Tool bag- Stitching rope- Pro forged hook- +big carabineratribut:
- Material: Polyester
- Webbing Width (mm): 50
- TOSEKI Professional Safety Harness Big Hook+AbsorberDeskripsi:- Multifunction. - Impact indicator.atribut:
- Color: Orange+Black
- Material: Polyester
- Size (mm): 45.0
- Chest Width (mm): 45
- Dimension Harness: Free Size
- Dimensions (cm): 30.7x18x11.5
- Hook Material: Steel
- Hook Thickness (mm): 5.0
- Hook Weight (g/pc): 360.0
- Lanyard Length (m): 1.8
- Maximum Safe Drop (kg): 120.0
- Rope Length (m): 1.2
- Tensile Strength (kN): 22
- A-Stabil Full Body Harnessatribut:
- Size: Universal
- GOSAVE Full Body Harness Ecofit Double Big HookDeskripsi:- Double lanyard (with eco hook)- 4 Adjustable point- D-ring- 100% polyester- Webbing width 50mm- Tool bag- Stitching rope- Compact stamping hookatribut:
- Webbing Width: 50mm
- Material: Polyester
- Capacity (kg): 200
- GOSAVE Full Body Harness Ecofit Single Big HookDeskripsi:- Single lanyard (with eco hook)- 4 Adjustable point- D-ring- 100% polyester- Webbing width 50mm- Tool bag- Stitching rope- Compact stamping hookatribut:
- Webbing Width (mm): 50
- Material: Polyester
- Maximum Capacity (kN): 22
- TSUYORON Smart Full Body HarnessDeskripsi:-Since the shoulder pads are shape-retaining type, you can easily attach full harnesses at any time.-The easily removable velcro tape type shoulder pads uses reflective material in four places.-The back side of the shoulder pad is fully meshed, and the sweat is difficult to stick.-Exclusively for unifilar suspension.-Large D-ring for harness is adopted.-With One Touch Buckle for the thigh part.atribut:
- Color: Black
- Belts Width: 45mm
- Shoulder Pad Crowding Dimension: Maximum Length 48cm
- 3M Protecta Body Harness (Pelindung Jatuh)Deskripsi:Fall protection that’s there when you need it. Every at height worker deserves to be safe, no matter the size or nature of the job. That’s why Protecta products have become the choice of safety managers looking for reliable fall protection solutions that comply with safety regulations and help their workers get the job done.
- TONATA Body Harness Single Hook LanyardDeskripsi:Body Harness Double Hook Lanyard / Big Hook TonataBerikut perbedaan Kegunaan Pada single lanyard dengan Double Lanyard :- Single Lanyard: Lebih cocok untuk pekerjaan di mana pengguna tidak perlu sering berpindah posisi, atau ketika pekerja berada di satu tempat tetap untuk waktu yang lama, misalnya saat menggunakan lift gondola atau di platform kerja tetap.- Double Lanyard: Sangat efektif di lingkungan kerja yang kompleks, seperti area konstruksi bertingkat, scaffolding, dan tangga, di mana pekerja sering berpindah posisi dan memerlukan pengamanan yang terus menerus.Rekomendasi bobot yang dapat menggunakan maksimal sampai 140 KGatribut:
- Color: Blue-Black
- Material: Solid PE Fabric / Hook Besi
- TSUYORON Full Body Harness with LanyardDeskripsi:-A standard type full body safety harness that distributes the shock across the entire body when fallen and reduces the damage on the wearer.-The lanyard adopts a G-cut type that has a shock absorbing function in the strap itself, which relieves shock load.-Exclusively for unifilar suspension.-Type with a waist belt.-With hook hanger R-23-45.atribut:
- Thigh Buckle: One-Touch
- Belts Width: 45mm
- LEOPARD Body Safety Harnessatribut:
- Weight Capacity (kg): 181-190
- Size: Universal
- Back D- Ring: Yes
- Chest Strap Buckles: Standard
- Webbing Material: Polyester
- TOSEKI Webbing Sling 3Tatribut:
- Color: Yellow
- Vertical Size (t): 3.0
- Choked Size (t): 2.40
- Basket Size <7° (t): 6
- Basket Size 45° < 60° (t): 1.50
- Basket Size 45° to 60° (t): 3
- Basket Size 7° to 45° (t): 4.20
- Basket Size <45° (t): 2.10
- Working Load Limit (t): 3
Daftar Harga safety harness double hook Terbaru March 2026
| TOSEKI Professional Safety Harness Double Big Hook | Rp339.900 |
| GOSAVE Full Body Harness Eco Double Big Hook | Rp289.900 |
| EXCELLENT 4-Points Full Body Safety Harness With Rope Double Big Hook & Absorber | Rp559.900 |
| GOSAVE PITHON Full Body Harness Absorber Double Big Hook | Rp459.900 |
| KRISBOW Sabuk Pengaman Proyek | Rp589.900 |
| UGO Safety Double Big Hook Shock Absorbing Lanyard with Black Webbing | Rp389.900 |
| Kenmaster Kabel Rol | Rp119.900 |
| Endlessafe Fire Safety Cabinet | Rp8.599.900 |
| GOSAVE Full Body Harness Pro Absorber Double Big Hook | Rp519.900 |
| TOSEKI Professional Safety Harness Big Hook+Absorber | Rp349.900 |
Data diperbarui pada 03/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/TOSEKI%20Professional%20Safety%20Harness%20Double%20Big%20Hook/fuP104706570-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/GOSAVE%20Full%20Body%20Harness%20Eco%20Double%20Big%20Hook/P102925852-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/EXCELLENT%204-Points%20Full%20Body%20Safety%20Harness%20With%20Rope%20Double%20Big%20Hook%20%26%20Absorber/1qP106148062-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/GOSAVE%20PITHON%20Full%20Body%20Harness%20Absorber%20Double%20Big%20Hook/P102925904-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/KRISBOW%20Sabuk%20Pengaman%20Proyek/5mP101516202-7.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/UGO%20Safety%20Double%20Big%20Hook%20Shock%20Absorbing%20Lanyard%20with%20Black%20Webbing/fnP103851563-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Endlessafe%20Fire%20Safety%20Cabinet/j8P104709692-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/GOSAVE%20Full%20Body%20Harness%20Pro%20Absorber%20Double%20Big%20Hook/P102925889-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Gantung%20(Tipe%20Tali)/TOSEKI%20Professional%20Safety%20Harness%20Big%20Hook%2BAbsorber/flP104706561-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/A-Stabil%20Full%20Body%20Harness/P102926277-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/GOSAVE%20Full%20Body%20Harness%20Ecofit%20Double%20Big%20Hook/P102925870-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Gantung%20(Tipe%20Tali)/GOSAVE%20Full%20Body%20Harness%20Ecofit%20Single%20Big%20Hook/P102925861-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/TSUYORON%20Smart%20Full%20Body%20Harness/P102801932-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/3M%20Protecta%20Body%20Harness%20(Pelindung%20Jatuh)/P101527208-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/TONATA%20Body%20Harness%20Single%20Hook%20Lanyard/duP111127498-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/TSUYORON%20Full%20Body%20Harness%20with%20Lanyard/P102777228-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/LEOPARD%20Body%20Safety%20Harness/ixP106149681-1.jpg)