Beli ryu bor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Buddy High Torque Compact Impact Driveratribut:
- Input Voltage (V): 18
- Impact Rate (bpm): 3000
- Tool Weight (kg): 1.23
- Battery Voltage (V): 18
- Chuck Capacity (mm): Hex. Quick Connect 6.35
- Maximum Torque (N m): 180
- No Load Speed (rpm): 0-2600
- Set Contents: 1pc Battery, 1pc Charger, 1pc Bag
- Size (mm): 6.35
- RYU Cordless Impact Drillatribut:
- Rasio Impact (IPM): 0 to 3000
- Chuck Size (inch): 1/2
- Battery Type: Lithium Ion
- Battery Voltage (V): 20
- Chuck Capacity (mm): 12.7
- Maximum Voltage (V) : 20
- No Load Speed (rpm): 0-2500
- RYU Mesin Boratribut:
- Chuck Capacity (mm): 10
- FISCH Set Mesin Bor Impact 13mm (Mesin Bor Beton)Deskripsi:• 1/2" (13mm) keyed chuck. • Depth Gauge and Soft Grip Handle. • Reversing switch with Lock-On button for continuous operation. • Can be operated in either impact or regular drill mode. • Cord key holder and convenient adjustable handle. • Drills included: Masonry Drill, Wood Drillatribut:
- Rated Frequency (Hz): 50/60
- Maximum Drilling Diameter Concrete (mm): 13
- Maximum Drilling Diameter Steel (mm): 10
- Maximum Drilling Diameter Wood 9mm): 20
- RYU Set Mesin Bor Impact 13mmatribut:
- Power (W): 600
- Voltage (V): 220
- Drill Capacity (mm): 13
- Frequency (Hz): 50
- No Load Speed (rpm): 0-2800
- RYU Set Mesin Boratribut:
- Power (W): 370
- Chuck Capacity (mm): 10
- Max. Drill Diameter (mm): 10 (wood/Iron)
- No Load Speed (rpm): 3200
- RYU Bor Obeng Tanpa Kabelatribut:
- Battery Voltage (V): 4.8
- Reversible: Yes
- RYU Set Mata Bor HSS ProDeskripsi:- 5X More Sharper - 5X More Stronger - DIN 338 Standart - 135° Point Sharper
- BOSCH Mesin BorDeskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- RYU Electric Drill Mixeratribut:
- Size (mm): 16
- RYU Cordless Drillatribut:
- No Load Speed (rpm): High : 0-1300, Low : 0-350
- RYU PlannerDeskripsi:The Blade Material is Made of Carbide. So It is Stronger and Durable. The Construction is More Sturdy, So It Can Be Used For Heavy Duty Work, More Powerful Motor.
- BOSCH Cordless Drill DriverDeskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- BOSCH Rechargeable Impact DriverDeskripsi:- Battery pack(A1820LIB, A1840LIB)x 1 of each- Charger (AL1860CV)- Case (L-BOXX136)
Daftar Harga ryu bor Terbaru January 2026
| Buddy High Torque Compact Impact Driver | Rp1.799.900 |
| RYU Cordless Impact Drill | Rp1.199.900 |
| RYU Mesin Bor | Rp319.900 |
| FISCH Set Mesin Bor Impact 13mm (Mesin Bor Beton) | Rp339.900 |
| RYU Mesin Bor Impact | Rp419.900 |
| RYU Set Mesin Bor Impact 13mm | Rp539.900 |
| RYU Set Mesin Bor | Rp399.900 |
| RYU Bor Obeng Tanpa Kabel | Rp219.900 |
| RYU Gerinda Tangan | Rp349.900 |
| RYU Set Mata Bor HSS Pro | Rp389.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)






















































































































































/7hP103205269-1.jpg)