Beli rubber sheet roll di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Natural Rubber Sheet (Black) (Karet Lembaran)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp23.900

    monotaro Natural Rubber Sheet (Black) (Karet Lembaran)
    Deskripsi:
    Anti-vibration mat, the material of the packing.
    atribut:
    • Material: Natural rubber
    • Color: black
    • Rubber Hardness: 64
    • Type: Rubber sheet
  2. TRUSCO EPDM Rubber Sponge Roll
    Mulai

    Rp2.499.900

    TRUSCO EPDM Rubber Sponge Roll
    Deskripsi:
    -Excellent in water repellency, weather resistance and sound proof.-Surface coating type non-migratory EPDM sponge.-Cushioning material, protection materials.
  3. Everlasting Rubber Sheet Packing
    Rating:
    100% of 100
    (1)
    Mulai

    Rp84.900

    Everlasting Rubber Sheet Packing
    Deskripsi:
    Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksi
    atribut:
    • Color: Black
  4. TRUSCO Rubber Sheet
    Mulai

    Rp789.900

    TRUSCO Rubber Sheet
    Deskripsi:
    -Resin frame and resin sound insulation panel make it suitable as simple noise prevention measures.-Lightweight and easy to carry, process and arrange. -For indoor use, useful as panels for noise prevention measures.-For noise prevention in places where installation and removal are often conducted.
    atribut:
    • Thickness: 7mm
    • Width: 910mm
    • Length: 1820mm
    • Working Temperature Range: 0 to 40degree C
    • Color: Black
    • Material: PVC・NBR
  5. WAKI NBR Rubber Sheet
    Mulai

    Rp3.199.900

    WAKI NBR Rubber Sheet
    atribut:
    • Color: Black
    • Material: Nitrile rubber (butadiene rubber)
    • Operating Temperature Range (°C): -30 to 100
  6. TRUSCO Static Electricity Removal Sheet Roll
    Mulai

    Rp8.499.900

    TRUSCO Static Electricity Removal Sheet Roll
    Deskripsi:
    A roll state whole cloth which can be used by cutting only the necessary amount.
    atribut:
    • Color: Black
    • W x L (mm x m): 500 x 10
    • Thickness (mm): 0.5
  7. Non Brand Packing Karet Polos
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

  8. Everlasting Sbr Rubber
    Rating:
    100% of 100
    (1)
    Mulai

    Rp62.900

    Everlasting Sbr Rubber
    atribut:
    • Color: Black
  9. TRUSCO Static Electricity Removal Sheet Roll
    Mulai

    Rp159.900

    TRUSCO Static Electricity Removal Sheet Roll
    Deskripsi:
    -A sheet that can be used easily like a waste cloth. -Wiping off of the coated surface.-Wiping of plastic product.
    atribut:
    • Color: Black
    • Thickness: 0.5mm
    • Surface Resistance: 3x104Ω/□ (Square) (Measured Value)
    • Material: Micro-Fiber Non-Woven Fabric
  10. Insulflex Insulation Sheet Roll Class 1
    Mulai

    Rp899.900

    Insulflex Insulation Sheet Roll Class 1
    Deskripsi:
    Characteristics and Advantages-The extreme flexibility of the material makes installations fast, easy and economical.-Low thermal conductivity (κ value) which makes it highly efficient and effective in the insulation of cooling or heating system.-Closed cell structure forms a good water vapor barrier.-Able to withstand tearing, rough handling and severe site conditions.-Dust, fiber free and resistance to fungus growth.-Self extinguished in nature.-Non-corrosive
    atribut:
    • Standard: ISO9001:2015, ISO14001: 2015
    • Color: Black
    • Type: Air Conditioner, Chiller Insulation, Duct system
    • Application: Ducting, Chilled Water Piping & Commercial
    • Certification: FM Approved Class 0, TUV/PSB, ROHs, REACH, UL 94, GBCA, SGBC
    • Density (kg/m³): 55 - 80
    • Flammability: Class 1 & Class 0
    • Temperature Limit (°C): -40 to + 105
    • Thermal Conductivity (W/mk): 0.035 (K Value)
  11. Everlasting Epdm Rubber
    Mulai

    Rp309.900

    Everlasting Epdm Rubber
    atribut:
    • Color: Black
  12. VICENZA Stainless Steel Vacuum Flask
    Mulai

    Rp119.900

    VICENZA Stainless Steel Vacuum Flask
    Deskripsi:
    Vacuum Flask (V500VF) hadir untuk Anda yang sering bepergian atau pergi kekantor dan tetap dapat menghidrasi tubuh, atau memiliki kopi panas dimanapun kapanpun, teh hangat yang dapat menenangkan dan meredakan stres di rutinitas tiap hari. Dengan desain yang simpel dan praktis, kapasitas 500ml dan bentuk yang nyaman untuk digenggam, serta teknologi yang dapat menyimpan panas selama 6 jam, minuman favorit Anda dalam genggaman Anda. Dapat juga diisi dengan minuman dingin seperti ice tea, ice coffee, atau lemonade, berikan es batu untuk membantu menjaga suhu dingin dalam minuman Anda. Terdiri dari: 1 buah termos1 buah tutup
    atribut:
    • Weight (kg): 2
    • Dimensions (cm): 7.5x7.5x26.5
    • Material: Stainless Steel
    • Volume (ml): 500
  13. ROVAL Thinner
    Mulai

    Rp419.900

  14. WAKI Rubber Sheet
    Mulai

    Rp19.900

    WAKI Rubber Sheet
    Deskripsi:
    -The shape on both sides is designed so that the pressure receiving area increases as the load increases.-As the number of vibrations can be set low even with lighter loads, it demonstrates excellent vibration-proofing effects regardless of how big or small the load is.-Excellent sideway stability with a structure that is not slippery.-As EPDM rubber is used, it has excellent weather resistance compared to natural rubber.-Uses environmentally friendly and safe material that clear various regulation. -For vibration absorbing and sound proof.
  15. Hikari Rubber
    Rating:
    100% of 100
    (3)
    Mulai

    Rp21.900

  16. Everlasting Neoprene Rubber Insertion
    Mulai

    Rp179.900

  17. IRIS OHYAMA Rubber Sheet
    Mulai

    Rp429.900

    IRIS OHYAMA Rubber Sheet
    Deskripsi:
    -A foam rubber sheet laminated with a PVC sheet for chemical resistance and excellent elasticity.-Good cushioning property that make it great for use as a protective material in various place.-Can easily be cut with scissors or a cutter. -Sound-proofing and vibration-proofing mat, protective material.
    atribut:
    • Thickness: 10mm
    • Width: 910mm
    • Length: 910mm
    • Working Temperature Range: 0 to 40degree C
    • Color: Black
    • Material: PVC・NBR
    • Purpose of Use: Sound-proofing and vibration-proofing mat, protective material.
  18. INOAC EPDM Rubber Sponge
    Mulai

    Rp499.900

    INOAC EPDM Rubber Sponge
    Deskripsi:
    -Excellent in chemical resistance, heat resistance, weather resistance and electrical insulation.-For outdoor cushioning materials, protection materials.
    atribut:
    • Color: Black
    • Density: 0.100±0.03g/cm (3rd power)
    • Width (mm): 650
    • Operating Temperature Range (°C): -40 to 110
    • Length (mm): 1000
    • Material: Foamed rubber (EPDM type)
Daftar Harga rubber sheet roll Terbaru April 2026
monotaro Natural Rubber Sheet (Black) (Karet Lembaran)Rp23.900
TRUSCO EPDM Rubber Sponge RollRp2.499.900
Everlasting Rubber Sheet PackingRp84.900
Hikari Rubber SheetRp58.900
TRUSCO Rubber SheetRp789.900
WAKI NBR Rubber SheetRp3.199.900
TRUSCO Static Electricity Removal Sheet RollRp8.499.900
Non Brand Packing Karet PolosRp14.900
Everlasting Sbr RubberRp62.900
Donaldson Oil Filter Lube J86-10 Series (Saringan Oli Truk)Rp109.900

Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)