Beli rubber sheet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Everlasting Rubber Sheet Packing (Spon Karet)Deskripsi:Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksiatribut:
- Color: Black
- Density (g/cm³): 1.75
- Hardness Shore A: 70
- Tensile Strength (MPa): 2
- TRUSCO Rubber Sheet (Spon Karet)Deskripsi:-Resin frame and resin sound insulation panel make it suitable as simple noise prevention measures.-Lightweight and easy to carry, process and arrange. -For indoor use, useful as panels for noise prevention measures.-For noise prevention in places where installation and removal are often conducted.atribut:
- Thickness: 7mm
- Width: 910mm
- Length: 1820mm
- Working Temperature Range: 0 to 40degree C
- Color: Black
- Material: PVC・NBR
- monotaro Natural Rubber Sheet (Black) (Spon Karet)Deskripsi:Anti-vibration mat, the material of the packing.atribut:
- Material: Natural rubber
- Color: black
- Rubber Hardness: 64
- Type: Rubber sheet
- WAKI Rubber Sheet (Karet Peredam)Deskripsi:-The shape on both sides is designed so that the pressure receiving area increases as the load increases.-As the number of vibrations can be set low even with lighter loads, it demonstrates excellent vibration-proofing effects regardless of how big or small the load is.-Excellent sideway stability with a structure that is not slippery.-As EPDM rubber is used, it has excellent weather resistance compared to natural rubber.-Uses environmentally friendly and safe material that clear various regulation. -For vibration absorbing and sound proof.
- IRIS OHYAMA Rubber SheetDeskripsi:-A foam rubber sheet laminated with a PVC sheet for chemical resistance and excellent elasticity.-Good cushioning property that make it great for use as a protective material in various place.-Can easily be cut with scissors or a cutter. -Sound-proofing and vibration-proofing mat, protective material.atribut:
- Thickness: 10mm
- Width: 910mm
- Length: 910mm
- Working Temperature Range: 0 to 40degree C
- Color: Black
- Material: PVC・NBR
- Purpose of Use: Sound-proofing and vibration-proofing mat, protective material.
- WAKI Environmental Consideration Rubber SheetDeskripsi:-Compared with conventional rubber sheet, it has excellent weather resistance, heat resistance, and oil resistance.-There is little smell, the color does not transfer, and it is a safe and environmentally friendly and highly functional rubber sheet. -Slip prevention and cushioning material.
- IRIS OHYAMA Rubber SheetDeskripsi:-A foam rubber sheet laminated with a PVC sheet for chemical resistance and excellent elasticity.-Good cushioning property that make it great for use as a protective material in various place.-Can easily be cut with scissors or a cutter.-Sound-proofing and vibration-proofing mat, protective material.atribut:
- Allowable Weight: 122.4kgf
- Wheel Diameter D: 125mm
- Wheel Width: 32mm
- Mounting Height H: 166mm
- Shaft Length L: 40mm
- Screw T: M20
- Metal Fitting Materials: Steel
- Metal Fitting Surface Treatment: Trivalent Unichrome Plated
- Purpose of Use: Sound-proofing and vibration-proofing mat, protective material.
- Thread Pitch: 2.5mm
- Wheel Materials: Steel Wheel, Rubber
- WAKI Rubber SheetDeskripsi:-Excellent in wear resistance and elasticity.-Cushioning material and sound-proofing material.
- TRUSCO Rubber Non-slip Sheetatribut:
- Color: Black
- Thickness (mm): 1
- Finishing Material: EPDM Rubber
- WAKI NR Rubber SheetDeskripsi:-Excellent coefficient of extension and wear resistance.-Band, cushioning material, and slip prevention.
- TRUSCO EPDM Rubber Sponge Roll (Spon Karet)Deskripsi:-Excellent in water repellency, weather resistance and sound proof.-Surface coating type non-migratory EPDM sponge.-Cushioning material, protection materials.
- VICENZA Stainless Steel Vacuum FlaskDeskripsi:Vacuum Flask (V500VF) hadir untuk Anda yang sering bepergian atau pergi kekantor dan tetap dapat menghidrasi tubuh, atau memiliki kopi panas dimanapun kapanpun, teh hangat yang dapat menenangkan dan meredakan stres di rutinitas tiap hari. Dengan desain yang simpel dan praktis, kapasitas 500ml dan bentuk yang nyaman untuk digenggam, serta teknologi yang dapat menyimpan panas selama 6 jam, minuman favorit Anda dalam genggaman Anda. Dapat juga diisi dengan minuman dingin seperti ice tea, ice coffee, atau lemonade, berikan es batu untuk membantu menjaga suhu dingin dalam minuman Anda. Terdiri dari: 1 buah termos1 buah tutupatribut:
- Weight (kg): 2
- Dimensions (cm): 7.5x7.5x26.5
- Material: Stainless Steel
- Volume (ml): 500
- WAKI Environmental Consideration Rubber SheetDeskripsi:-Compared with conventional rubber sheet, it has excellent weather resistance, heat resistance, and oil resistance.-There is little smell, the color does not transfer, and it is a safe and environmentally friendly and highly functional rubber sheet.-Slip prevention and cushioning material.
- WAKI NBR Rubber Sheet (Spon Karet)atribut:
- Color: Black
- Material: Nitrile rubber (butadiene rubber)
- Operating Temperature Range (°C): -30 to 100
- Chemours RefrigerantDeskripsi:Chemours ISCEON MO59 (R417A) adalah HFC retrofit dengan biaya yang efektif dan tidak merusak ozon, digunakan untuk meretrofit alat yang menggunakan R22 , contohnya AC dan sistem pendinginan komersial pada suhu menengah.
- YUTAKAMAKE Silver/Black Sheet #3000 (Terpal)atribut:
- Thickness (mm): 0.22
- Thickness: #3000
- Grommet Pitch (cm): 90
- TRUSCO Rubber Non-slip Tapeatribut:
- Color: Black
- Thickness (mm): 1
- AS ONE Synthetic Rubber SheetDeskripsi:Excellent heat and oil resistance.atribut:
- Material: chloroprene rubber
- Color: Black
- Heat Resistance Temperature (°C): 70 to 80 (Max 100)
- WAKI EPDM Rubber Sheetatribut:
- Color: Black
- L (mm): 300
- W (mm): 50
- Finishing Material: Ethylene propylene rubber
Daftar Harga rubber sheet Terbaru October 2026
| Everlasting Rubber Sheet Packing (Spon Karet) | Rp159.900 |
| Hikari Rubber Sheet (Spon Karet) | Rp85.900 |
| TRUSCO Rubber Sheet (Spon Karet) | Rp1.099.900 |
| monotaro Natural Rubber Sheet (Black) (Spon Karet) | Rp30.900 |
| WAKI Rubber Sheet (Karet Peredam) | Rp28.900 |
| IRIS OHYAMA Rubber Sheet | Rp619.900 |
| WAKI Environmental Consideration Rubber Sheet | Rp65.900 |
| IRIS OHYAMA Rubber Sheet | Rp739.900 |
| WAKI Rubber Sheet | Rp289.900 |
| TRUSCO Rubber Non-slip Sheet | Rp1.199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/qnP103786959-2.jpg)
/P102023518-1.jpg)
/P102981007-1.jpg)
%20(Spon%20Karet)/8wP103182320-1.jpg)
/P102979659-1.jpg)






/P103039888-1.jpg)


/luP105502786-1.jpg)

/P102017777-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)