Beli rubber pads anti vibration di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Anti-vibration pads (synthetic rubber)
    Mulai

    Rp25.900

    TRUSCO Anti-vibration pads (synthetic rubber)
    Deskripsi:
    Application :- For equipment that generates various vibrations and noises, such as machine tools, blowers, and pump motors.- For vibration control of refrigerators, air conditioners, printers, etc.
    atribut:
    • Thickness (mm): 10
    • Rubber Hardness: 55degree+/-5
    • Allowable Surface Pressure (N/cm²): 5
    • Operating Temperature Range (°C): -5-110
  2. Hikari Rubber
    Rating:
    100% of 100
    (3)
    Mulai

    Rp31.900

  3. TRUSCO Anti-Vibration Pad
    Mulai

    Rp349.900

    TRUSCO Anti-Vibration Pad
    Deskripsi:
    The range of working load is wide, and a stable anti-vibration effect can be obtained regardless of the load size. It is easy to process and can be used by simply cutting a V-groove that is 50 mm apart with a cutter knife. It can be used where various vibrations and noise are generated, such as machine tools, refrigerators, air conditioners, blowers, and various motors.
  4. TRUSCO Anti Vibration Pad (Penahan Getaran)
    Mulai

    Rp24.900

    TRUSCO Anti Vibration Pad (Penahan Getaran)
    Deskripsi:
    For device generating vibration and noise such as refrigerator, machine tools, air conditioning, printer, fan, and various motors.
    atribut:
    • Allowable Surface Pressure (kg/cm²): 5
    • Material: Natural Rubber (NR)
    • Operating Temperature Limits: -5 to 70deg C
    • Rubber Hardness: 55 degree +/- 5
    • Thickness (mm): 10
    • Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
  5. TRUSCO Vibration Absorbing Pad (Penahan Getaran)
    Mulai

    Rp199.900

    TRUSCO Vibration Absorbing Pad (Penahan Getaran)
    atribut:
    • Finishing Material: Natural Rubber (NR)
    • Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
  6. WAKI Rubber Sheet (Karet Peredam)
    57%
    Mulai

    Rp28.900

    WAKI Rubber Sheet (Karet Peredam)
    Deskripsi:
    -The shape on both sides is designed so that the pressure receiving area increases as the load increases.-As the number of vibrations can be set low even with lighter loads, it demonstrates excellent vibration-proofing effects regardless of how big or small the load is.-Excellent sideway stability with a structure that is not slippery.-As EPDM rubber is used, it has excellent weather resistance compared to natural rubber.-Uses environmentally friendly and safe material that clear various regulation. -For vibration absorbing and sound proof.
  7. TRUSCO Anti-Vibration Pad
    64%
    Mulai

    Rp269.900

    TRUSCO Anti-Vibration Pad
    atribut:
    • Width (mm): 150
    • Finishing Material: Natural rubber (NR)
    • Thickness (mm): 15
    • Weight (g): 2030
    • Allowable Surface Pressure (kg/cm²): 4
    • Type: Belt type
    • Dimensions (mm): 15x150x1000
  8. Everlasting Rubber Sheet Packing (Spon Karet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Everlasting Rubber Sheet Packing (Spon Karet)
    Deskripsi:
    Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksi
    atribut:
    • Color: Black
    • Density (g/cm³): 1.75
    • Hardness Shore A: 70
    • Tensile Strength (MPa): 2
  9. monotaro Anti-Vibration Pad
    Mulai

    Rp119.900

    monotaro Anti-Vibration Pad
    atribut:
    • Internal capacity: 1 piece
    • Use: For vibration isolation of machines and equipment
    • Material: Natural rubber
    • Allowable Surface Pressure (N/mm²): 5
    • Color: Black
    • Rubber Hardness: 55
    • Thickness T (mm): 10
  10. TRUSCO Anti-Vibration Pad
    Mulai

    Rp39.900

    TRUSCO Anti-Vibration Pad
    atribut:
    • Material: Natural Rubber (NR)
    • Width (mm): 100
    • Length (mm): 100
    • Thickness (mm): 10
    • Color: Black
    • Maximum Size (mm): 600x1000
    • Operating Temperature Range: -5 to 70°C
    • Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
    • Rubber Hardness: 55° ±5
  11. TRUSCO Cushion Rubber
    53%
    Mulai

    Rp24.900

    TRUSCO Cushion Rubber
    Deskripsi:
    Use:General mechanical support
    atribut:
    • Material: Natural Rubber (Rubber Hardness 68)
    • Purpose of Use: General machine support.
    • Specifications: ISO9001 Certified Factory Made, ISO14001 Certified Factory Made
  12. monotaro Natural Rubber Sheet (Black) (Spon Karet)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp30.900

    monotaro Natural Rubber Sheet (Black) (Spon Karet)
    Deskripsi:
    Anti-vibration mat, the material of the packing.
    atribut:
    • Material: Natural rubber
    • Color: black
    • Rubber Hardness: 64
    • Type: Rubber sheet
  13. Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Mulai

    Rp12.999.900

    Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Deskripsi:
    Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protection
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Pressure Rating 2nd Stage (bar): 700
    • Cylinder Compatability: Single-acting
    • Power Source: Manual
    • Valve Operation: Manual
  14. WAKI Cushion Rubber
    Mulai

    Rp159.900

    WAKI Cushion Rubber
    Deskripsi:
    -Cushioning rubber with wear resistance and elasticity. -Cushioning material and sound-proofing material.
  15. AIRLOC Vibration Isolator Pad
    Mulai

    Rp1.299.900

    AIRLOC Vibration Isolator Pad
    Deskripsi:
    Vibration-isolating pads and sheets position beneath equipment and machinery to provide stabilization and dampen noise and vibration. Neoprene and nitrile pads resist chemicals, lubricants, and oils. Flat surface pads stabilize and level equipment, while textured pads, such as diamond or waffle profile, provide a firm gripping surface to minimize vibration.
    atribut:
    • UNSPSC: 23153130
  16. SAFETY JOGGER Sepatu Safety Sneakers Low Cut ECOFITZ S1P (Sepatu Proyek)
    Mulai

    Rp569.900

    SAFETY JOGGER Sepatu Safety Sneakers Low Cut ECOFITZ S1P (Sepatu Proyek)
    atribut:
    • Upper: Knitted Recycled Textile
    • Lining: Recycled Mesh
    • Footbed: SJ Foam Footbed
    • Mid Sole: Steel
    • Norms: ASTM F2413:2018, EN ISO 20345:2022
    • Outsole: PU
    • Toe Cap: Steel
  17. Niigata Seiki (SK) Dial Caliper Gauge (Outside) (Alat ukur ketebalan)
    Mulai

    Rp4.899.900

    Niigata Seiki (SK) Dial Caliper Gauge (Outside) (Alat ukur ketebalan)
    Deskripsi:
    Dial Caliper Gauge (Outside) AO-1. - Measure wall thickness and irregular parts - Body Steel - Measuring Range: 0-12mm, acurracy: +/-0.04mm - Leg Length: 40mm.
    atribut:
    • Material: Body: Steel
  18. ASHCROFT Pressure Gauge 0 to 100psi (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp289.900

    ASHCROFT Pressure Gauge 0 to 100psi (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    This gauge features stainless steel case construction to resist corrosion and impact in demanding applications.
    atribut:
    • Item: Pressure Gauge
    • Gauge Primary Range Numbered Graduations: 10
    • Gauge Primary Range Units: psi
    • Gauge Primary Range Values: 0 to 100
    • Pressure and Vacuum Gauge Type: Pressure Gauge
  19. TRUSCO EPDM Rubber Sponge Roll (Spon Karet)
    52%
    Mulai

    Rp1.599.900

    TRUSCO EPDM Rubber Sponge Roll (Spon Karet)
    Deskripsi:
    -Excellent in water repellency, weather resistance and sound proof.-Surface coating type non-migratory EPDM sponge.-Cushioning material, protection materials.
  20. TRUSCO Hexagon Type Rubber Vibration Isolator
    36%
    Mulai

    Rp55.900

    TRUSCO Hexagon Type Rubber Vibration Isolator
    Deskripsi:
    -Because the hexagonal type is in millimeter size, work can be performed with commercially available tool.-It can also be attached to places deep down such as the bottom of a groove by using a deep socket. -Various machine tool, centrifugal separator, crusher, motor, and other standard industrial machinery.
    atribut:
    • Rubber Hardness: 60°
    • Metal Fitting Materials: Rolling Steel Material for Standard Structure
    • Rubber Materials: Natural Rubber (NR)
Daftar Harga rubber pads anti vibration Terbaru October 2026
TRUSCO Anti-vibration pads (synthetic rubber)Rp25.900
Hikari RubberRp31.900
TRUSCO Anti-Vibration PadRp349.900
TRUSCO Anti Vibration Pad (Penahan Getaran)Rp24.900
TRUSCO Vibration Absorbing Pad (Penahan Getaran)Rp199.900
WAKI Rubber Sheet (Karet Peredam)Rp28.900
TRUSCO Anti-Vibration PadRp269.900
Everlasting Rubber Sheet Packing (Spon Karet)Rp159.900
monotaro Anti-Vibration PadRp119.900
TRUSCO Anti-Vibration PadRp39.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)