Beli rubber flooring indonesia di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WAKI EPDM Rubber SheetDeskripsi:-Excellent in weather resistance, heat resistance, and chemical resistance. -Automobile component, window frame rubber, steam hose, wire sheathing, conveyor belt, etc.
- STS Laser Receiveratribut:
- Weight (kg): 0.14
- Protection Level: IP54
- Precision: +/-0.5mm/15m
- Accessories: Receiver holder(rod clamp)
- STS Elevator Tripod for LaserDeskripsi:-Since it passes through inside the pipe it can also irradiate the black ink with the inker attached.-With rubber foot that does not damage the flooring surface.-With circular bubble tubes tripod can be installed horizontally.atribut:
- Screw Diameter: 5/8inch
- Material: Aluminium Alloy
- Reduction Length to Total Length (mm): 595 to 1735
- TACO Hardware Lem StarmaxDeskripsi:Lem Taco StarmaxStarmax is a high quality adhesive designed to excel under various weather conditions in Indonesia, whether you’re dealing with high humidity or rainy weather. Its consistency ensures a strong, durable bond that won’t let you down, even for the most demanding projects. True to its tagline, “Super Kuat, Serba Bisa. Memang MAXimal,” Starmax delivers maximum strength and versatility, making it the ideal choice for those who refuse to compromise on quality.
- STS Elevator Tripod for LaserDeskripsi:Usage:For various construction, civil engineering work, quotation, insurance research, and sports.atribut:
- Material: Aluminium Alloy
- Compacted Length to Total Length (mm): 470 to 1230
- Specification: Screw diameter 5/8 inches
- Tajima TripodDeskripsi:-With a carrying handle that is convenient for moving or carrying.-Anti-reflection shape is adopted in lifting pipe. Prevent erroneous irradiation of black dot.atribut:
- Screw Diameter: 5/8inch
- Material: Aluminium Alloy
- Hawaii tape Lakban Kain (Lakban Kain / Solasi)Deskripsi:Dirt and stains easily removed.atribut:
- Size (mmxyard): 45x12
- monotaro.id Wiper Lantai (Serokan Lantai)Deskripsi:monotaro.id Sorok air ini dapat membantu dalam proses membersihkan atau mendorong air sehingga lantai menjadi kering dan bersih dari genangan air atau lainnya.monotaro.id Sorok air terbuat dari gagang plastik tebal sehingga tidak mudah bengkok dan karet wiper kualitas terbaik sehingga pada saat digunakan tidak akan merusak permukaan lantai/keramik.atribut:
- Color: Assorted Color
- Length (cm): 125
- Width (cm): 40
- Eterna Paint Brush 633 (Kuas Cat)Deskripsi:Eterna Tools adalah produsen asli Indonesia yang fokus bergerak di bidang perkakas kebutuhan pengecatan besi.Kuas ETERNA menjadi salah satu kebutuhan wajib jika anda ingin mengecat berbagai barang dirumah anda. kuas eterna dapat diandalkan dengan kualitas bulu yang rapi dan kuat. kuas Eterna juga tidak mudah rusak atau copot sehingga dapat digunakan berkali - kali.
- Logitech Silent Wireless MouseDeskripsi:SILENT PRODUCTIVITYPowerful, precise and quiet, the M590 is designed to deliver performance, and so will you. Its curved right-hand shape lets you work comfortably for hours on end, while its compact design and battery life of up to two years1Battery life may vary, based on user and computing conditions.gives you the freedom to take your work anywhere. Five programmable buttons and multi-device flow increase your productivity without realizing it, thanks to a 90% reduction2Sound level comparison between Logitech M590 and Logitech M170. The left-click dBA result measured by an independent lab is 1 m.click reduction. This means you can fully focus and a quieter environment for the people around you.SYSTEM REQUIREMENTS- Logitech Unifying Receiver- Requires: an empty USB port- Windows 10 or later- macOS 10.5 or later- Chrome OS- Linux® Kernel 2.6+Bluetooth- Requires: Bluetooth low energy technology- Windows 10 or later- macOS 10.5 or later- Chrome OS- Linux® Kernel 2.6+- Android 5.0 or later- iPadOS 13.4 or laterTECHNICAL SPECIFICATIONS- SilentTouch Technology- Sensor technology- High Precision Optical Tracing- DPI (Min./Max.): 1000±Button- Number of buttons: 7Scrolling- Precision scrolling wheel- Scroll Wheel: Yes, Rubber- Tilt Wheel: Yes with middle click- Gesture Support (Windows): Yes- Gesture Support (Mac): YesBattery life- Battery life: 24 months 8Battery life may vary, based on user and computing.- Battery Information: 1 X AA (included)Connectivity- Connection Type: Bluetooth Low Energy and 2.4 GHz wireless connection- Wireless range: 10m- Easy-Switch, 2 channelsIndicator Light- LED: Battery and Connectivity/Channel LED LEDOptional software- Logitech Options- Logitech FlowPACKAGE CONTENTS- M590 Mouse- 1 AA battery (pre-installed)- USB Receiver- User documentationatribut:
- Wireless Distance (m): 10
- monotaro.id Lakban Kain 2inch (Solasi / Selotip)Deskripsi:Cloth tape atau yang biasa di sebut lakban kain adalah lakban yang terbuat dari kain katun, sisi dalamnya dilapisi dengan natural rubber resin dan sisi luarnya dilapisi dengan PE. Lakban jenis ini memiliki beberapa keunggulan yaitu lakban yang tidak mudah sobek, sangat kuat, dan tahan terhadap cuaca sehingga cocok dalam pengiriman kargo/barang sehingga tidak mengalami kerusakan ataupun terbuka pengepakannya. Jenis lakban ini banyak digunakan pada berbagai macam industri dan juga bisa digunakan pada elektronik dan kebutuhan kantor disesuaikan dengan kebutuhan anda.atribut:
- Size (mmxm): 48x12
- Thickness (micron): 250
- Width (mm): 48
- Length (yard): 13
- Length (m): 12
- PROPAN Floor Paint (Cat Lantai / Ubin)Deskripsi:PROPAN MULTIPURPOSE WAX PMW-320, wax bermutu tinggi untuk mengkilapkan teraso, ubin, marmer, lantai Vynil, kayu dan keramik.
- Dragon Wiper Lantai (Serokan Lantai)Deskripsi:Weffer Air Plastik DragonBahan yang di gunakan Spon Hitam ,sangat memudahkan untuk menyapu lantai yang basah dengan spon yang awet dan besar.sangat dibutuhkan di musim hujan. Ukuran Spon yang sangat besar bisa menyapu air di lantai yang luas dengan lebih mudah.
- FOSTORIA Portable Electric Jobsite & Garage HeatersDeskripsi:Portable standard electric jobsite and garage heaters have a tubular heating element for high-efficiency heating and use fan-forced air to distribute heat throughout the space. These heaters feature thermal overload protection, which turns the heater off in the event of overheating, and a unit-mounted thermostat to set the desired temperature. They are commonly used to heat smaller indoor spaces such as a garage or small workshop.
- OLFA Cutter Blades Safety (Isi Cutter)Deskripsi:Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual OLFA Safety Cutter Knife terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih OLFA Safety Cutter Knife dengan harga terbaik.
- Eterna Paint Brush 611 (Kuas Cat)Deskripsi:Kuas cat dengan material nylon brush, cocok untuk pengecatan area-area yang kecil.
- OMRON Mini Power Relay MY4 (Relai Daya)Deskripsi:Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy) . By changing the color of the AC/DC coil tape, the identification of the AC/DC specification is improved.
Daftar Harga rubber flooring indonesia Terbaru October 2026
| WAKI EPDM Rubber Sheet | Rp78.900 |
| ROBERTS Carpet Installation Tool & Kit (Alat Pemasangan Karpet) | Rp309.900 |
| STS Laser Receiver | Rp2.199.900 |
| STS Elevator Tripod for Laser | Rp2.199.900 |
| TACO Hardware Lem Starmax | Rp219.900 |
| STS Elevator Tripod for Laser | Rp879.900 |
| Tajima Tripod | Rp849.900 |
| Hawaii tape Lakban Kain (Lakban Kain / Solasi) | Rp20.900 |
| monotaro.id Wiper Lantai (Serokan Lantai) | Rp20.900 |
| Eterna Paint Brush 633 (Kuas Cat) | Rp4.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/bzP109707431-25.jpg)


%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Lem%20Elastis/TACO%20Hardware%20Lem%20Starmax/jpP117333709-2.jpg)


/P101558639-1.jpg)
/5wP105492212-5.jpg)
/rlP104976993-1.jpg)

/r2P108166974-31.jpg)
/dgP108467484-2.jpg)
/qlP105232957-1.jpg)

/3xP102944141-12.jpg)
/rcP104976984-1.jpg)
/otP105938893-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)