Beli rubber caster di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HAMMER CASTER Rubber Caster(420G Series)Deskripsi:Most standard bearing-less caster.atribut:
- (daN): 40
- Allowable Weight (kgf): 40.8
- Wheel Diameter D (mm): 65
- Wheel Width (mm): 27
- Mounting Plate A x B (mm): 70 x 58
- Mounting Pitch X x Y (mm): 55 x 42
- Mounting Hole Diameter P (mm): 8.8
- HAMMER CASTER Caster Rubber Swivel / Roda Hidup (Roda Karet)atribut:
- Neck Type: rotate
- New Osaka Roda Karet Hidup (Roda Karet)atribut:
- Bearing: Ball
- New Osaka Caster Rubber Rigid / Roda Mati (Roda Karet)atribut:
- Bearing: Ball
- New Osaka Caster Rubber with Brake / Rem (Roda Karet)atribut:
- Bearing: Ball
- TROLL Roda Troli Rubber Seriesatribut:
- Wheel Material: Rubber
- HAMMER CASTER 413S, with Universal Vehicle Stopper (Rubber Integral Wheel)atribut:
- Shape: FLEXIBLE S
- Wheel Width: 26mm
- Caster Type: Plate type freewheel caster
- Finishing (Metal Compatibletings): Trivalent chromium conversion treatment
- Material (Wheel): Rubber wheels (with resin bush)
- Model : 413 S Fleet
- Mounting Dimensions X x Y: 55x42mm
- Mounting Hole Diameter P: 8.8mm
- Mounting Seat A x B: 70x58mm
- Stopper: With rotation stopper
- Wheel Type: Single wheel
- HAMMER CASTER Caster Polyurethane Swivel / Roda Hidup (Roda PU)Deskripsi:Caster Polyurethane Swivel / Roda Hidup dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.atribut:
- Neck Type: rotate
- HAMMER CASTER 415G, with Universal Vehicle Stopper (Rubber Wheel)atribut:
- Shape: FLEXIBLE S
- Material (Wheel): Nylon Wheel Rubber Wound Wheel
- Caster Type: Plate type freewheel caster
- Finishing (Metal Compatibletings): Trivalent chromium conversion treatment
- Model : 415 G universal vehicle
- Stopper: With rotation stopper
- Wheel Type: Single wheel
- Yuei Caster Press Rubber Caster (J Series)Deskripsi:-Standard large caster, mostly used for transporting heavy weight object.-Mitigate impact during traveling. -Plate Type-With bearing-Flexible Type (with stopper)atribut:
- Metal Fitting Materials: Steel
- Metal Fitting Surface Treatment: Trivalent Unichrome Plated
- HAMMER CASTER Caster Rubber Rigid / Roda Matiatribut:
- Neck Type: off
- TRUSCO Press Caster (Rubber Wheel)Deskripsi:-Steel wheels are shaped like a star with distinctive design characteristics. (registered design)-The adjustable pivot part adopts a double bearing, smooth rotation was achieved.-The wheel rotating part has excellent durability with commercial bearing.
Daftar Harga rubber caster Terbaru March 2026
| HAMMER CASTER Rubber Caster(420G Series) | Rp139.900 |
| XANDER Roda Karet Hitam | Rp15.900 |
| HAMMER CASTER Caster Rubber Swivel / Roda Hidup (Roda Karet) | Rp44.900 |
| New Osaka Roda Karet Hidup (Roda Karet) | Rp129.900 |
| New Osaka Caster Rubber Rigid / Roda Mati (Roda Karet) | Rp47.900 |
| ROHA Rubber Caster Fixed | Rp20.900 |
| XANDER Roda Karet HD Ball Bearing Abu-Abu Subaru | Rp81.900 |
| New Osaka Caster Rubber with Brake / Rem (Roda Karet) | Rp139.900 |
| TROLL Roda Troli Rubber Series | Rp209.900 |
| HAMMER CASTER 413S, with Universal Vehicle Stopper (Rubber Integral Wheel) | Rp149.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/3dP104719121-1.jpg)

/7pP102083277-2.jpg)
/P102083574-1.jpg)
/P102083581-1.jpg)


/P102083598-1.jpg)

/P102884740-1.jpg)
/P102083307-1.jpg)
/P102885235-1.jpg)
/P102636994-3.jpg)



/P102873470-1.jpg)